The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
504M02QA100
Cornell-Dubilier RC Networks, SINGLE-PHASE - PC MOUNT Series
MFG Item Number
504M02QA100
Series
SINGLE-PHASE - PC MOUNT
Product Description
RC NETWORK, 0.5 MFD, 100 OHM 1/2W
Specifications
Specifications
Phase
Single Phase
Mounting
PC Mount
Capacitance
0.5 µF
Capacitance Tolerance (+/-)
20 %
Resistance Tolerance (+/-)
10 %
Wattage
0.5 W
Peak Pulse Voltage
320 V
Varistor
No
Lead Length
0.85 "
Connection Type
Solid Wire
Lead Spacing
0.82 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
RG1782-3
Electrocube RC Networks, SINGLE-PHASE - PC MOUNT Series
Series
SINGLE-PHASE - PC MOUNT
Product Description
RC NETWORK, 0.1 MFD, 47 OHM, 250VAC
Specifications
Specifications
Phase
Single Phase
Mounting
PC Mount
Capacitance
0.1 µF
Capacitance Tolerance (+/-)
20 %
Resistance Tolerance (+/-)
10 %
Wattage
0.5 W
Peak Pulse Voltage
900 V
Varistor
No
Lead Length
0.75 "
Connection Type
Solid Wire
Lead Spacing
0.9 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
RG1784-8
Electrocube RC Networks, SINGLE-PHASE - PC MOUNT Series
Series
SINGLE-PHASE - PC MOUNT
Product Description
RC NETWORK, 0.5 MFD, 220 OHM, 250VAC
Specifications
Specifications
Phase
Single Phase
Mounting
PC Mount
Capacitance
0.5 µF
Capacitance Tolerance (+/-)
10 %
Resistance Tolerance (+/-)
10 %
Wattage
0.5 W
Peak Pulse Voltage
900 V
Varistor
No
Lead Length
0.75 "
Connection Type
Solid Wire
Lead Spacing
0.9 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
RG1676-11
Electrocube RC Networks, SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT Series
MFG Item Number
RG1676-11
Series
SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT
Product Description
RC NETWORK, 0.5 MFD, 220 OHM, 120VAC
Specifications
Specifications
Phase
Single Phase
Mounting
Panel Mount
Capacitance
0.5 µF
Capacitance Tolerance (+/-)
10 %
Resistance Tolerance (+/-)
10 %
Wattage
1 W
Peak Pulse Voltage
900 V
Varistor
Yes
Lead Length
24 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
RG1780-6
Electrocube RC Networks, SINGLE-PHASE - PC MOUNT Series
Series
SINGLE-PHASE - PC MOUNT
Product Description
RC NETWORK, 0.5 MFD, 100 OHM, 125VAC
Specifications
Specifications
Phase
Single Phase
Mounting
PC Mount
Capacitance
0.5 µF
Capacitance Tolerance (+/-)
10 %
Resistance Tolerance (+/-)
10 %
Wattage
0.5 W
Peak Pulse Voltage
300 V
Varistor
No
Lead Length
0.75 "
Connection Type
Solid Wire
Lead Spacing
0.9 "
RCS1A-6V
RK Electronics RC Networks, RCS Series
Product Description
TRANS VOLTAGE FILTER 130VAC
Specifications
Specifications
Phase
Single Phase
Mounting
Panel Mount
Capacitance
0.47 µF
Capacitance Tolerance (+/-)
10 %
Resistance Tolerance (+/-)
0.5 %
Wattage
10 W
Varistor
Yes
Lead Length
6 "
Connection Type
Stranded Wire
Availability
Order by 5:00 PM ET and your package will ship the same day.
RG1983-3
Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
Series
SINGLE-PHASE - STRANDED WIRE LEADS
Product Description
RC NETWORK, 0.5 MFD, 47 OHM, 125VAC
Specifications
Specifications
Phase
Single Phase
Mounting
Free Hanging
Capacitance
0.5 µF
Capacitance Tolerance (+/-)
10 %
Resistance Tolerance (+/-)
10 %
Wattage
0.5 W
Peak Pulse Voltage
300 V
Varistor
No
Lead Length
3 "
Connection Type
Stranded Wire
Lead Spacing
0.9 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
RCD5A-30
RK Electronics RC Networks, RCD Series
Product Description
3 PH TRANS VOLT FILTER 480VAC
Specifications
Specifications
Phase
Three Phase
Mounting
Panel Mount
Capacitance
0.47 µF
Capacitance Tolerance (+/-)
10 %
Resistance Tolerance (+/-)
5 %
Wattage
7 W
Varistor
No
Lead Length
30 "
Connection Type
Stranded Wire
Availability
Order by 5:00 PM ET and your package will ship the same day.
RCS7A-6V
RK Electronics RC Networks, RCS Series
Product Description
TRANS VOLTAGE FILTER 150VAC
Specifications
Specifications
Phase
Single Phase
Mounting
Panel Mount
Capacitance
0.47 µF
Capacitance Tolerance (+/-)
10 %
Resistance Tolerance (+/-)
0.5 %
Wattage
10 W
Varistor
Yes
Lead Length
6 "
Connection Type
Stranded Wire
Availability
Order by 5:00 PM ET and your package will ship the same day.
RCS5A-30
RK Electronics RC Networks, RCS5 Series
Product Description
Transient Voltage Filter, 480V,
Specifications
Specifications
Phase
Single Phase
Mounting
Panel Mount
Capacitance
0.47 µF
Capacitance Tolerance (+/-)
10 %
Resistance Tolerance (+/-)
10 %
Wattage
7 W
Varistor
No
Lead Length
30 "
Connection Type
Stranded Wire
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Capacitance Tolerance (+/-)
Resistance Tolerance (+/-)
RC Networks An RC network, or RC circuit, is a resistor-capacitor circuit device used to filter a signal by blocking certain frequencies and allowing others to pass. RC circuits can also be used to minimize the chance of arcing, and reduce noise in relay and switching applications.
RC networks consist of a combination of resistors and capacitors connected in series, the simplest being one resistor and one capacitor. The arrangement of the resistor and capacitor in the circuit determines the output of the device and gives the RC network its primary operating characteristic.
The most common RC networks are high-pass filters and low-pass filters. High-pass filters attenuate low frequency signals and protect sensitive circuits from direct current. Low-pass filters attenuate high frequency signals and smooth or remove short-term fluctuations.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved