The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RG1784-6
Electrocube RC Networks, SINGLE-PHASE - PC MOUNT Series
Series
SINGLE-PHASE - PC MOUNT
Product Description
RC NETWORK, 0.5 MFD, 100 OHM, 250VAC
Specifications
Specifications
Phase
Single Phase
Mounting
PC Mount
Capacitance
0.5 µF
Capacitance Tolerance (+/-)
10 %
Resistance Tolerance (+/-)
10 %
Wattage
0.5 W
Peak Pulse Voltage
900 V
Varistor
No
Lead Length
0.75 "
Connection Type
Solid Wire
Lead Spacing
0.9 "
RG1986-4
Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
Series
SINGLE-PHASE - STRANDED WIRE LEADS
Product Description
RC NETWORK, 0.5 MFD, 68 OHM, 250VAC
Specifications
Specifications
Phase
Single Phase
Mounting
Free Hanging
Capacitance
0.5 µF
Capacitance Tolerance (+/-)
10 %
Resistance Tolerance (+/-)
10 %
Wattage
0.5 W
Peak Pulse Voltage
900 V
Varistor
No
Lead Length
3 "
Connection Type
Stranded Wire
Lead Spacing
0.9 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
RG1676-21
Electrocube RC Networks, SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT Series
MFG Item Number
RG1676-21
Series
SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT
Product Description
RC NETWORK, 1 MFD, 10 OHM, 480VAC
Specifications
Specifications
Phase
Single Phase
Mounting
Panel Mount
Capacitance
1 µF
Capacitance Tolerance (+/-)
10 %
Resistance Tolerance (+/-)
10 %
Wattage
5 W
Peak Pulse Voltage
1.5 kV
Varistor
No
Lead Length
24 "
Connection Type
Stranded Wire
Availability
Order by 5:00 PM ET and your package will ship the same day.
RG1986-6
Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
Series
SINGLE-PHASE - STRANDED WIRE LEADS
Product Description
RC NETWORK, 0.5 MFD, 100 OHM, 250VAC
Specifications
Specifications
Phase
Single Phase
Mounting
Free Hanging
Capacitance
0.5 µF
Capacitance Tolerance (+/-)
10 %
Resistance Tolerance (+/-)
10 %
Wattage
0.5 W
Peak Pulse Voltage
900 V
Varistor
No
Lead Length
3 "
Connection Type
Stranded Wire
Lead Spacing
0.9 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
RG1676-15
Electrocube RC Networks, SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT Series
MFG Item Number
RG1676-15
Series
SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT
Product Description
RC NETWORK, 1 MFD, 220 OHM, 250VAC
Specifications
Specifications
Phase
Single Phase
Mounting
Panel Mount
Capacitance
1 µF
Capacitance Tolerance (+/-)
10 %
Resistance Tolerance (+/-)
10 %
Wattage
1 W
Peak Pulse Voltage
900 V
Varistor
No
Lead Length
25 "
Connection Type
Stranded Wire
RG2031-3-12
Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
MFG Item Number
RG2031-3-12
Series
SINGLE-PHASE - STRANDED WIRE LEADS
Product Description
RC NETWORK, 0.1 MFD, 47 OHM, 250VAC
Specifications
Specifications
Phase
Single Phase
Mounting
Free Hanging
Capacitance
0.1 µF
Capacitance Tolerance (+/-)
20 %
Resistance Tolerance (+/-)
10 %
Wattage
0.5 W
Peak Pulse Voltage
900 V
Varistor
No
Lead Length
12 "
Connection Type
Stranded Wire
Lead Spacing
0.9 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
RCS7A-18V
RK Electronics RC Networks, RCS Series
MFG Item Number
RCS7A-18V
Product Description
TRANS VOLTAGE FILTER 150VAC
Specifications
Specifications
Phase
Single Phase
Mounting
Panel Mount
Capacitance
0.47 µF
Capacitance Tolerance (+/-)
10 %
Resistance Tolerance (+/-)
0.5 %
Wattage
10 W
Varistor
Yes
Lead Length
18 "
Connection Type
Stranded Wire
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
TFYR-100.5-30
MFG Item Number
TFYR-100.5-30
Product Description
TRANS FILTER DIN RAIL
Specifications
Specifications
Phase
Three Phase WYE
Mounting
DIN Rail
Capacitance
0.5 µF
Capacitance Tolerance (+/-)
10 %
Resistance Tolerance (+/-)
10 %
Wattage
7 W
Varistor
No
Lead Length
30 "
Connection Type
Stranded Wire
RG1986-3-6
Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
MFG Item Number
RG1986-3-6
Series
SINGLE-PHASE - STRANDED WIRE LEADS
Product Description
RC NETWORK, 0.5 MFD, 47 OHM, 250VAC
Specifications
Specifications
Phase
Single Phase
Mounting
Free Hanging
Capacitance
0.5 µF
Capacitance Tolerance (+/-)
10 %
Resistance Tolerance (+/-)
10 %
Wattage
0.5 W
Peak Pulse Voltage
900 V
Varistor
No
Lead Length
6 "
Connection Type
Stranded Wire
Lead Spacing
0.9 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
RG1676-14
Electrocube RC Networks, SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT Series
MFG Item Number
RG1676-14
Series
SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT
Product Description
RC NETWORK, 0.47 MFD, 220 OHM, 120VA
Specifications
Specifications
Phase
Single Phase
Mounting
Panel Mount
Capacitance
0.47 µF
Capacitance Tolerance (+/-)
10 %
Resistance Tolerance (+/-)
10 %
Wattage
1 W
Peak Pulse Voltage
900 V
Varistor
Yes
Lead Length
24 "
Connection Type
Stranded Wire
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Capacitance Tolerance (+/-)
Resistance Tolerance (+/-)
RC Networks An RC network, or RC circuit, is a resistor-capacitor circuit device used to filter a signal by blocking certain frequencies and allowing others to pass. RC circuits can also be used to minimize the chance of arcing, and reduce noise in relay and switching applications.
RC networks consist of a combination of resistors and capacitors connected in series, the simplest being one resistor and one capacitor. The arrangement of the resistor and capacitor in the circuit determines the output of the device and gives the RC network its primary operating characteristic.
The most common RC networks are high-pass filters and low-pass filters. High-pass filters attenuate low frequency signals and protect sensitive circuits from direct current. Low-pass filters attenuate high frequency signals and smooth or remove short-term fluctuations.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved