The store will not work correctly when cookies are disabled.
-
D100K5R0
Ohmite Resistors, WIREWOUND POWER Series
Product Description
RESISTOR, 5 OHM, 100 WATT, ADJ
Specifications
Specifications
Adjustable |
Yes |
Non-Inductive |
No |
Wattage |
100 W |
Composition |
Ceramic |
Terminal Type |
Radial Lugs |
Tolerance % |
10 % |
Max AC Voltage |
2,845 VAC |
Dielectric Voltage |
1,000 V |
Temp Coefficient (ppm/C) |
260 |
Height |
0.75 " |
Width |
6.5 " |
Depth |
0.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
B20J15K
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
Resistor, 15K Ohm, 20 Watt, Fixed,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
20 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
750 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
-
B12J10K
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 10K OHM, 12 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
12 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
625 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C300K3R1
Ohmite Resistors, WIREWOUND POWER Series
Product Description
RESISTOR, 3.1 OHM, 300 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
300 W |
Composition |
Ceramic |
Terminal Type |
Radial Lugs |
Tolerance % |
10 % |
Max AC Current |
9.8 A |
Dielectric Voltage |
1,000 V |
Temp Coefficient (ppm/C) |
400 |
Lead Length |
0.75 " |
Height |
1.13 " |
Width |
8.5 " |
Depth |
1.13 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
B12J100
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
Resistor, 100 Ohm, 12 Watt, Fixed,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
12 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
625 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
B12J150
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 150 OHM, 12 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
12 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
625 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
-
B12J15K
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 15K OHM, 12 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
12 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
625 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
-
B12J1K0
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 1K OHM, 12 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
12 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
625 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
B12J1K5
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 1.5K OHM, 12 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
12 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
625 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
B12J1K75
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 1.75K OHM, 12 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
12 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
625 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved