The store will not work correctly when cookies are disabled.
-
B12J20R
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 20 OHM, 12 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
12 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
625 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
B12J250E
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 250 OHM, 12 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
12 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
625 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
-
B12J2K0
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 2K OHM, 12 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
12 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
625 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
-
B12J2K5
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 2.5K OHM, 12 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
12 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
625 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
B12J300
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 300 OHM, 12 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
12 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
625 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
-
B12J30KE
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 30K OHM, 12 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
12 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
625 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
-
B12J3K0
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 3K OHM, 12 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
12 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
625 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
-
B12J3K5
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 3.5K OHM, 12 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
12 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
625 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
-
B12J500
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 500 OHM, 12 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
12 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
625 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
-
B12J5K0
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 5K OHM, 12 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
12 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
625 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved