The store will not work correctly when cookies are disabled.
-
B12J5K0E
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 5K OHM, 12 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
12 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
625 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
B20J100
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 100 OHM, 20 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
20 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
750 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
B20J1K5
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 1.5K OHM, 20 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
20 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
750 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
-
B20J25R
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 25 OHM, 20 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
20 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
750 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
-
B20J2K5
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 2.5K OHM, 20 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
20 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
750 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
-
B20J4R0
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 4 OHM, 20 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
20 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
750 VAC |
Temp Coefficient (ppm/C) |
400 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
B5J5K1
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 5.1K OHM, 5.25 WATT, FIXED
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
5.25 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
187 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.032 " |
-
B8J1K0
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 1K OHM, 8 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
8 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
250 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
-
B8J250E
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 250 OHM, 8 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
8 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
250 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
-
B8J2K0
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Series
BROWN DEVIL LUG with LEAD
Product Description
RESISTOR, 2K OHM, 8 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
8 W |
Composition |
Wirewound |
Terminal Type |
Lugs and Leads |
Tolerance % |
5 % |
Max AC Voltage |
250 VAC |
Temp Coefficient (ppm/C) |
260 |
Lead Length |
1.5 " |
Lead Diameter |
0.04 " |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved