The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
SCE-AC2550B230V
MFG Item Number
SCE-AC2550B230V
Product Description
Conditioner, Air - 2550 BTU/Hr. 230 Volt
Specifications
Specifications
95/95 Rating BTU/H
2,550 BTUs
Nominal Volts AC (60Hz)
240 VAC
Running Current (A)
3.7 A
Refrigerant Type
R134A
Availability
Ships Factory Direct
Item Number
SCE-AC2550B230VSS
MFG Item Number
SCE-AC2550B230VSS
Product Description
Conditioner, Air - 2550 BTU/Hr. 230 Volt
Specifications
Specifications
95/95 Rating BTU/H
2,550 BTUs
Nominal Volts AC (60Hz)
240 VAC
Running Current (A)
3.7 A
Refrigerant Type
R134A
Availability
Ships Factory Direct
Item Number
SCE-AC2550B460V
MFG Item Number
SCE-AC2550B460V
Product Description
Conditioner, Air - 2550 BTU/Hr. 460 Volt
Specifications
Specifications
95/95 Rating BTU/H
2,550 BTUs
Nominal Volts AC (60Hz)
480 VAC
Running Current (A)
1.9 A
Refrigerant Type
R134A
Availability
Ships Factory Direct
Item Number
SCE-AC2550B460VSS
MFG Item Number
SCE-AC2550B460VSS
Product Description
Conditioner, Air - 2550 BTU/Hr. 460 Volt
Specifications
Specifications
95/95 Rating BTU/H
2,550 BTUs
Nominal Volts AC (60Hz)
480 VAC
Running Current (A)
1.9 A
Refrigerant Type
R134A
Availability
Ships Factory Direct
Item Number
SCE-AC3400B120V
MFG Item Number
SCE-AC3400B120V
Product Description
Conditioner, Air - 3400 BTU/Hr. 120 Volt
Specifications
Specifications
95/95 Rating BTU/H
3,400 BTUs
Nominal Volts AC (60Hz)
120 VAC
Running Current (A)
9.4 A
Refrigerant Type
R134A
Availability
Ships Factory Direct
Item Number
SCE-AC3400B120VSS
MFG Item Number
SCE-AC3400B120VSS
Product Description
Conditioner, Air - 3400 BTU/Hr. 120 Volt
Specifications
Specifications
95/95 Rating BTU/H
3,400 BTUs
Nominal Volts AC (60Hz)
120 VAC
Running Current (A)
9.4 A
Refrigerant Type
R134A
Availability
Ships Factory Direct
Item Number
SCE-AC3400B230V
MFG Item Number
SCE-AC3400B230V
Product Description
Conditioner, Air - 3400 BTU/Hr. 230 Volt
Specifications
Specifications
95/95 Rating BTU/H
3,400 BTUs
Nominal Volts AC (60Hz)
240 VAC
Running Current (A)
4.7 A
Refrigerant Type
R134A
Availability
Ships Factory Direct
Item Number
SCE-AC3400B230VSS
MFG Item Number
SCE-AC3400B230VSS
Product Description
Conditioner, Air - 3400 BTU/Hr. 230 Volt
Specifications
Specifications
95/95 Rating BTU/H
3,400 BTUs
Nominal Volts AC (60Hz)
240 VAC
Running Current (A)
4.7 A
Refrigerant Type
R134A
Availability
Ships Factory Direct
Item Number
SCE-AC3400B460V
MFG Item Number
SCE-AC3400B460V
Product Description
Conditioner, Air - 3400 BTU/Hr. 460 Volt
Specifications
Specifications
95/95 Rating BTU/H
3,400 BTUs
Nominal Volts AC (60Hz)
480 VAC
Running Current (A)
2.4 A
Refrigerant Type
R134A
Availability
Ships Factory Direct
Item Number
SCE-AC3400B460VSS
MFG Item Number
SCE-AC3400B460VSS
Product Description
Conditioner, Air - 3400 BTU/Hr. 460 Volt
Specifications
Specifications
95/95 Rating BTU/H
3,400 BTUs
Nominal Volts AC (60Hz)
480 VAC
Running Current (A)
2.4 A
Refrigerant Type
R134A
Availability
Ships Factory Direct
Shop By
Close
Shopping Options
Ambient Temperature Range
Air Conditioners Air conditioning is the process of altering air temperature and humidity in an enclosed space to achieve more desirable conditions. In most cases, air conditioners are
used to remove heat from an environment, cooling the space's average temperature.
In HVAC systems, air conditioners provide cooling and humidity control from entire rooms or buildings. Air in the environment is drawn into the air conditioner and cooled through the refrigeration cycle. Refrigerants absorb heat before the air is pumped back into the building, room, or space. Modern systems continuously recirculate increasingly cool air until the desired temperature is met.
Air conditioning is most familiar as a human need but is also very useful for rooms filled with heat-producing electronic devices and equipment like computer servers, power amplifiers, motors, and more.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved