Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 21-30 of 875

Set Ascending Direction
  1. SCE-AC10200B230VSS
    SCE-AC10200B230VSS
    Saginaw Control & Engineering Air Conditioners
    Item Number
    SCE-AC10200B230VSS
    MFG Item Number
    SCE-AC10200B230VSS
    Product Description
    Conditioner, Air - 10200 BTU/Hr. 230 Vol
    Specifications
    Specifications
    95/95 Rating BTU/H 10,200 BTUs
    Nominal Volts AC (60Hz) 240 VAC
    Running Current (A) 7.0 A
    Refrigerant Type R134A
    Increase
    Decrease
    Availability

    Ships Factory Direct

  2. SCE-AC10200B460V3SS
    SCE-AC10200B460V3SS
    Saginaw Control & Engineering Air Conditioners
    Item Number
    SCE-AC10200B460V3SS
    MFG Item Number
    SCE-AC10200B460V3SS
    Product Description
    Conditioner, Air - 10200 BTU/Hr. 460 Vol
    Specifications
    Specifications
    95/95 Rating BTU/H 10,200 BTUs
    Nominal Volts AC (60Hz) 480 VAC
    Running Current (A) 3.5 A
    Refrigerant Type R134A
    Increase
    Decrease
    Availability

    Ships Factory Direct

  3. SCE-AC13650B230V
    SCE-AC13650B230V
    Saginaw Control & Engineering Air Conditioners
    Item Number
    SCE-AC13650B230V
    MFG Item Number
    SCE-AC13650B230V
    Product Description
    Conditioner, Air - 13650 BTU/Hr. 230 Vol
    Specifications
    Specifications
    95/95 Rating BTU/H 13,650 BTUs
    Nominal Volts AC (60Hz) 240 VAC
    Running Current (A) 8.3 A
    Refrigerant Type R134A
    Increase
    Decrease
    Availability

    Ships Factory Direct

  4. SCE-AC13650B230VSS
    SCE-AC13650B230VSS
    Saginaw Control & Engineering Air Conditioners
    Item Number
    SCE-AC13650B230VSS
    MFG Item Number
    SCE-AC13650B230VSS
    Product Description
    Conditioner, Air - 13650 BTU/Hr. 230 Vol
    Specifications
    Specifications
    95/95 Rating BTU/H 13,650 BTUs
    Nominal Volts AC (60Hz) 240 VAC
    Running Current (A) 8.3 A
    Refrigerant Type R134A
    Increase
    Decrease
    Availability

    Ships Factory Direct

  5. SCE-AC13650B460V3
    SCE-AC13650B460V3
    Saginaw Control & Engineering Air Conditioners
    Item Number
    SCE-AC13650B460V3
    MFG Item Number
    SCE-AC13650B460V3
    Product Description
    Conditioner, Air - 13650 BTU/Hr. 460 Vol
    Specifications
    Specifications
    95/95 Rating BTU/H 13,650 BTUs
    Nominal Volts AC (60Hz) 480 VAC
    Running Current (A) 5.6 A
    Refrigerant Type R134A
    Increase
    Decrease
    Availability

    Ships Factory Direct

  6. SCE-AC13650B460V3SS
    SCE-AC13650B460V3SS
    Saginaw Control & Engineering Air Conditioners
    Item Number
    SCE-AC13650B460V3SS
    MFG Item Number
    SCE-AC13650B460V3SS
    Product Description
    Conditioner, Air - 13650 BTU/Hr. 460 Vol
    Specifications
    Specifications
    95/95 Rating BTU/H 13,650 BTUs
    Nominal Volts AC (60Hz) 480 VAC
    Running Current (A) 5.6 A
    Refrigerant Type R134A
    Increase
    Decrease
    Availability

    Ships Factory Direct

  7. SCE-AC1870B120V
    SCE-AC1870B120V
    Saginaw Control & Engineering Air Conditioners
    Item Number
    SCE-AC1870B120V
    MFG Item Number
    SCE-AC1870B120V
    Product Description
    Conditioner, Air - 1870 BTU/Hr. 120 Volt
    Specifications
    Specifications
    95/95 Rating BTU/H 1,870 BTUs
    Nominal Volts AC (60Hz) 120 VAC
    Running Current (A) 5.6 A
    Refrigerant Type R134A
    Increase
    Decrease
    Availability

    Ships Factory Direct

  8. SCE-AC1870B230V
    SCE-AC1870B230V
    Saginaw Control & Engineering Air Conditioners
    Item Number
    SCE-AC1870B230V
    MFG Item Number
    SCE-AC1870B230V
    Product Description
    Conditioner, Air - 1870 BTU/Hr. 230 Volt
    Specifications
    Specifications
    95/95 Rating BTU/H 1,870 BTUs
    Nominal Volts AC (60Hz) 240 VAC
    Running Current (A) 2.8 A
    Refrigerant Type R134A
    Increase
    Decrease
    Availability

    Ships Factory Direct

  9. SCE-AC1870B460VSS
    SCE-AC1870B460VSS
    Saginaw Control & Engineering Air Conditioners
    Item Number
    SCE-AC1870B460VSS
    MFG Item Number
    SCE-AC1870B460VSS
    Product Description
    Conditioner, Air - 1870 BTU/Hr. 460 Volt
    Specifications
    Specifications
    95/95 Rating BTU/H 1,870 BTUs
    Nominal Volts AC (60Hz) 480 VAC
    Running Current (A) 1.4 A
    Refrigerant Type R134A
    Increase
    Decrease
    Availability

    Ships Factory Direct

  10. SCE-AC2550B120V
    SCE-AC2550B120V
    Saginaw Control & Engineering Air Conditioners
    Item Number
    SCE-AC2550B120V
    MFG Item Number
    SCE-AC2550B120V
    Product Description
    Conditioner, Air - 2550 BTU/Hr. 120 Volt
    Specifications
    Specifications
    95/95 Rating BTU/H 2,550 BTUs
    Nominal Volts AC (60Hz) 120 VAC
    Running Current (A) 7.4 A
    Refrigerant Type R134A
    Increase
    Decrease
    Availability

    Ships Factory Direct

per page

Air Conditioners

Air conditioning is the process of altering air temperature and humidity in an enclosed space to achieve more desirable conditions. In most cases, air conditioners are used to remove heat from an environment, cooling the space's average temperature.

In HVAC systems, air conditioners provide cooling and humidity control from entire rooms or buildings. Air in the environment is drawn into the air conditioner and cooled through the refrigeration cycle. Refrigerants absorb heat before the air is pumped back into the building, room, or space. Modern systems continuously recirculate increasingly cool air until the desired temperature is met.

Air conditioning is most familiar as a human need but is also very useful for rooms filled with heat-producing electronic devices and equipment like computer servers, power amplifiers, motors, and more.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved