The store will not work correctly when cookies are disabled.
-
Product Description
Blower 115V Sp.1
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Current Rating |
0.7 A |
Bearing Type |
Ball |
Flange |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Blower 115V Sp.1
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Current Rating |
1.6 A |
Bearing Type |
Ball |
Flange |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Blower 115V Sp.1
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Current Rating |
0.8 A |
Bearing Type |
Ball |
Flange |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Blower 115V Sp.1
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Current Rating |
1.2 A |
Bearing Type |
Sleeve |
Flange |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Blower 115V Sp.1
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Current Rating |
1.9 A |
Bearing Type |
Sleeve |
Flange |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Blower 115V Sp.1
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Current Rating |
2.2 A |
Bearing Type |
Sleeve |
Flange |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Blower 115V Sp.1
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Current Rating |
2 A |
Bearing Type |
Ball |
Flange |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Blower 208-230V Sp.1
Specifications
Specifications
Current Rating |
0.6 A |
Bearing Type |
Sleeve |
Flange |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Blower 115V Sp.1
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Current Rating |
1 A |
Bearing Type |
Sleeve |
Flange |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Blower Sp.1 3200RPM
Specifications
Specifications
Operating Voltage |
460 VAC |
Nominal Voltage |
480 VAC |
Current Rating |
0.33 A |
Bearing Type |
Ball |
Flange |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved