The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
MS4120A1001/U
MFG Item Number
MS4120A1001/U
Product Description
S20120-2POS DAMPER ACTUATOR, SPRING
Specifications
Specifications
Control Signal
Two Position (On/Off) SPST
Nominal Timing
45 s
Mounting
Direct Coupled
Shaft Size
Square 3/8-11/16 ", Round 3/8-1-1/16 "
NEMA Rating
NEMA 2
Temperature Range
-40-140 °F
Manual Operation
Manual Crank
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MS7520A2007/U
MFG Item Number
MS7520A2007/U
Product Description
S20010 DC MOTOR DIRECT DAMPER
Specifications
Specifications
Nominal Timing
90 s
Nominal Supply Voltage
24 VAC
Mounting
Direct Coupled
Shaft Size
Square 3/8-11/16 ", Round 3/8-1-1/16 "
NEMA Rating
NEMA 2
Temperature Range
-40-140 °F
Manual Operation
Manual Crank
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MS7520A2205/U
MFG Item Number
MS7520A2205/U
Product Description
(S20010-SW2) DAMPER ACTUATOR SPRING
Specifications
Specifications
Nominal Timing
90 s
Mounting
Direct Coupled
Shaft Size
Square 3/8-11/16 ", Round 3/8-1-1/16 "
NEMA Rating
NEMA 2
Temperature Range
-40-140 °F
Internal Aux Switches
2
Manual Operation
Manual Crank
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MS4120A1209/U
MFG Item Number
MS4120A1209/U
Product Description
FATPA HIGH TORQUE SPR RTN ACTUATOR
Specifications
Specifications
Control Signal
Two Position (On/Off) SPST
Nominal Timing
45 s
Mounting
Direct Coupled
Shaft Size
Square 3/8-11/16 ", Round 3/8-1-1/16 "
NEMA Rating
NEMA 2
Temperature Range
-40-140 °F
Internal Aux Switches
2
Manual Operation
Manual Crank
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MS7520H2208/U
MFG Item Number
MS7520H2208/U
Product Description
S20010-SER-SW2 DC MOTOR DIRECT
Specifications
Specifications
Nominal Timing
90 s
Mounting
Direct Coupled
Shaft Size
Square 3/8-11/16 ", Round 3/8-1-1/16 "
NEMA Rating
NEMA 2
Temperature Range
-40-140 °F
Internal Aux Switches
2
Manual Operation
Manual Crank
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MS7520W2205/U
MFG Item Number
MS7520W2205/U
Product Description
DAMPER ACTUATOR
Specifications
Specifications
Nominal Timing
90 s
Mounting
Direct Coupled
Shaft Size
Square 3/8-11/16 ", Round 3/8-1-1/16 "
NEMA Rating
NEMA 2
Temperature Range
-40-140 °F
Internal Aux Switches
2
Manual Operation
Manual Crank
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MS8120A1007/U
MFG Item Number
MS8120A1007/U
Product Description
S2024-2POS DAMPER ACTUATOR, SPRING
Specifications
Specifications
Control Signal
Two Position (On/Off)
Nominal Timing
45 s
Mounting
Direct Coupled
Shaft Size
Square 3/8-11/16 ", Round 3/8-1-1/16 "
NEMA Rating
NEMA 2
Temperature Range
-40-140 °F
Manual Operation
Manual Crank
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MS8120A1205/U
MFG Item Number
MS8120A1205/U
Product Description
S2024-2POS-SW2) DAMPER ACTUATOR,
Specifications
Specifications
Control Signal
Two Position (On/Off)
Nominal Timing
45 s
Mounting
Direct Coupled
Shaft Size
Square 3/8-11/16 ", Round 3/8-1-1/16 "
NEMA Rating
NEMA 2
Temperature Range
-40-140 °F
Internal Aux Switches
2
Manual Operation
Manual Crank
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Dampers
Manufacturer
Honeywell
Product Series
S20
Shopping Options
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved