The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
322851
Chromalox Heaters, ARMTO-2 Series
Product Description
ARMTO-2155T2 208V1P 1500W
Specifications
Specifications
Kilowatts
1.5 kW
Voltage
208 V
Phase
1
Watt Density (W/In^2)
24
NPT Size
2 " Steel Screw Plug
Conduit Thread
0.75 "
General Purpose
Yes
Explosion Resistant
No
Thermostat
Yes
Application(s)
Light Weight Oil
Operating Temperature
60-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
322860
Chromalox Heaters, ARMTO-2 Series
Product Description
ARMTO-2155T1 208V1P 1500W
Specifications
Specifications
Kilowatts
1.5 kW
Voltage
208 V
Phase
1
Watt Density (W/In^2)
24
NPT Size
2 " Steel Screw Plug
Conduit Thread
0.75 "
General Purpose
Yes
Explosion Resistant
No
Thermostat
Yes
Application(s)
Light Weight Oil
Operating Temperature
0-100 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
270570
Chromalox Heaters, ARMTO-2 Series
Product Description
ARMTO-2155T3 120V1P 1500W
Specifications
Specifications
Kilowatts
1.5 kW
Voltage
120 V
Phase
1
Watt Density (W/In^2)
24
NPT Size
2 " Steel Screw Plug
Conduit Thread
0.75 "
General Purpose
Yes
Explosion Resistant
No
Thermostat
Yes
Application(s)
Light Weight Oil
Operating Temperature
200-550 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
270588
Chromalox Heaters, ARMTO-2 Series
Product Description
ARMTO-2155T3 240V1P 1500W
Specifications
Specifications
Kilowatts
1.5 kW
Voltage
240 V
Phase
1
Watt Density (W/In^2)
24
NPT Size
2 " Steel Screw Plug
Conduit Thread
0.75 "
General Purpose
Yes
Explosion Resistant
No
Thermostat
Yes
Application(s)
Light Weight Oil
Operating Temperature
200-550 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
270609
Chromalox Heaters, ARMTO-2 Series
Product Description
ARMTO-2205T3 120V1P 2000W
Specifications
Specifications
Kilowatts
2 kW
Voltage
120 V
Phase
1
Watt Density (W/In^2)
24
NPT Size
2 " Steel Screw Plug
Conduit Thread
0.75 "
General Purpose
Yes
Explosion Resistant
No
Thermostat
Yes
Application(s)
Light Weight Oil
Operating Temperature
200-550 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
270617
Chromalox Heaters, ARMTO-2 Series
Product Description
ARMTO-2205T3 240V1P 2000W
Specifications
Specifications
Kilowatts
2 kW
Voltage
240 V
Phase
1
Watt Density (W/In^2)
24
NPT Size
2 " Steel Screw Plug
Conduit Thread
0.75 "
General Purpose
Yes
Explosion Resistant
No
Thermostat
Yes
Application(s)
Light Weight Oil
Operating Temperature
200-550 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
270641
Chromalox Heaters, ARMTO-2 Series
Product Description
ARMTO-2255T3 240V1P 2500W
Specifications
Specifications
Kilowatts
2.5 kW
Voltage
240 V
Phase
1
Watt Density (W/In^2)
26
NPT Size
2 " Steel Screw Plug
Conduit Thread
0.75 "
General Purpose
Yes
Explosion Resistant
No
Thermostat
Yes
Application(s)
Light Weight Oil
Operating Temperature
200-550 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
270676
Chromalox Heaters, ARMTO-2 Series
Product Description
ARMTO-2305T3 240V1P 3000W
Specifications
Specifications
Kilowatts
3 kW
Voltage
240 V
Phase
1
Watt Density (W/In^2)
23
NPT Size
2 " Steel Screw Plug
Conduit Thread
0.75 "
General Purpose
Yes
Explosion Resistant
No
Thermostat
Yes
Application(s)
Light Weight Oil
Operating Temperature
200-550 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
270705
Chromalox Heaters, ARMTO-2 Series
Product Description
ARMTO-2405T3 240V1P 4000W
Specifications
Specifications
Kilowatts
4 kW
Voltage
240 V
Phase
1
Watt Density (W/In^2)
23
NPT Size
2 " Steel Screw Plug
Conduit Thread
0.75 "
General Purpose
Yes
Explosion Resistant
No
Thermostat
Yes
Application(s)
Light Weight Oil
Operating Temperature
200-550 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
270730
Chromalox Heaters, ARMTO-2 Series
Product Description
ARMTO-2505T3 240V1P 5000W
Specifications
Specifications
Kilowatts
5 kW
Voltage
240 V
Phase
1
Watt Density (W/In^2)
23
NPT Size
2 " Steel Screw Plug
Conduit Thread
0.75 "
General Purpose
Yes
Explosion Resistant
No
Thermostat
Yes
Application(s)
Light Weight Oil
Operating Temperature
200-550 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Heaters
Manufacturer
Chromalox
Product Series
ARMTO-2
Shopping Options
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved