-
M6435A1004Honeywell HVAC Valves, M6435 SeriesItem NumberM6435A1004MFG Item NumberM6435A1004SeriesM6435Product DescriptionACTUATOR 24V, UL, 180N, SRSpecifications
Specifications Control Signal Two Position Supply Voltage 24 VAC Run Time 50 s Media Temperature 266 °F Manual Operation No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M6435A3000Honeywell HVAC Valves, M6435 SeriesItem NumberM6435A3000MFG Item NumberM6435A3000SeriesM6435Product DescriptionACTUATOR 24V, UL, 400N, SRSpecifications
Specifications Control Signal Two Position Supply Voltage 24 VAC Run Time 50 s Media Temperature 266 °F Manual Operation No
Shop By
Close
Shopping Options
Manufacturer
Product Series