The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
VFF6FW1Y2B/M
Product Description
3-WAY (A-AB-B), 2 INCH
Specifications
Specifications
Flow Capacity
61 Cv
Connection Type
Lug
Max Close-Off Pressure
175 psi
Max Static Pressure
250 psi
Medium Temperature Range
-40-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VFF6GW1Y2B/M
Product Description
3-WAY (A-AB-B), 2.5 INCH
Specifications
Specifications
Flow Capacity
107 Cv
Connection Type
Lug
Max Close-Off Pressure
175 psi
Max Static Pressure
250 psi
Medium Temperature Range
-40-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VFF6HW1Y2A/M
Product Description
3-WAY (A-AB-B), 3 INCH
Specifications
Specifications
Flow Capacity
154 Cv
Connection Type
Lug
Max Close-Off Pressure
175 psi
Max Static Pressure
250 psi
Medium Temperature Range
-40-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VFF6HW1YXA/M
Product Description
3-WAY (A-AB-B), 3 INCH
Specifications
Specifications
Flow Capacity
154 Cv
Connection Type
Lug
Max Close-Off Pressure
175 psi
Max Static Pressure
250 psi
Medium Temperature Range
-40-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VFF6HW1YXB/M
Product Description
3-WAY (A-AB-B), 3 INCH
Specifications
Specifications
Flow Capacity
154 Cv
Connection Type
Lug
Max Close-Off Pressure
175 psi
Max Static Pressure
250 psi
Medium Temperature Range
-40-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VFF6JV1Y2C/M
Product Description
3-WAY (A-AB-B), 4 INCH
Specifications
Specifications
Flow Capacity
274 Cv
Connection Type
Lug
Max Close-Off Pressure
50 psi
Max Static Pressure
250 psi
Medium Temperature Range
-40-250 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VFF6JW1YXB/M
Product Description
3-WAY (A-AB-B), 4 INCH
Specifications
Specifications
Flow Capacity
274 Cv
Connection Type
Lug
Max Close-Off Pressure
175 psi
Max Static Pressure
250 psi
Medium Temperature Range
-40-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VFF6KV1Y2A/M
Product Description
3-WAY (A-AB-B), 5 INCH
Specifications
Specifications
Flow Capacity
428 Cv
Connection Type
Lug
Max Close-Off Pressure
50 psi
Max Static Pressure
250 psi
Medium Temperature Range
-40-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VFF6MV1YXA/M
Product Description
3-WAY (A-AB-B), 8 INCH
Specifications
Specifications
Flow Capacity
1,081 Cv
Connection Type
Lug
Max Close-Off Pressure
50 psi
Max Static Pressure
250 psi
Medium Temperature Range
-40-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VFF6NV1YXS/M
Product Description
3-WAY (A-AB-B), 10 INCH
Specifications
Specifications
Flow Capacity
1,710 Cv
Connection Type
Lug
Max Close-Off Pressure
50 psi
Max Static Pressure
250 psi
Medium Temperature Range
-40-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
HVAC Valves
Manufacturer
Honeywell
Product Series
VFF6
Shopping Options
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved