The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
6KFP23005X9XXCA1
MFG Item Number
6KFP23005X9XXCA1
Product Description
Drive, AC, 5.0HP, 240V, 16.7A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC)
240 VAC
Input Phase
3
HP (Variable Torque Rating)
5 hp
Amps (Variable Torque Rating)
16.7 A
Input Range Voltage (AC)
200-240 VAC
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Keypad Included
Enclosure Rating
Open
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Height
10.6 "
Width
5.1 "
Depth
8.1 "
Max Frequency
1,000 Hz
Frame Size
13
IP Rating
IP20
Availability
Obsolete Item No Longer Available
Item Number
6KFP43015X9XXXA1
MFG Item Number
6KFP43015X9XXXA1
Product Description
Drive, AC, 15HP, 480V, 24.0A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
15 hp
Amps (Variable Torque Rating)
24 A
Input Range Voltage (AC)
380-480 VAC
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Keypad Included
Enclosure Rating
Open
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Height
15.7 "
Width
6.5 "
Depth
9.8 "
Max Frequency
1,000 Hz
Frame Size
23
IP Rating
IP20
Availability
Obsolete Item No Longer Available
Item Number
6KFP21007X2XXCA1
MFG Item Number
6KFP21007X2XXCA1
Product Description
Drive, AC, 7.5HP, 240V, 24.2A, VT, N12
Specifications
Specifications
Nominal Input Voltage (AC)
240 VAC
Input Phase
1
HP (Variable Torque Rating)
7.5 hp
Amps (Variable Torque Rating)
24.2 A
Input Range Voltage (AC)
200-240 VAC
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Keypad Included
NEMA Rating
NEMA 12
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Height
18.9 "
Width
9.5 "
Depth
10.2 "
Max Frequency
1,000 Hz
Frame Size
21
IP Rating
IP55
Availability
Obsolete Item No Longer Available
Item Number
6KFP43007X4XXXA1
MFG Item Number
6KFP43007X4XXXA1
Product Description
Drive, AC, 7.5HP, 480V, 13.0A, VT, N4X
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
7.5 hp
Amps (Variable Torque Rating)
13 A
Input Range Voltage (AC)
380-480 VAC
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Keypad Included
NEMA Rating
NEMA 4X
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Height
16.5 "
Width
9.5 "
Depth
7.7 "
Max Frequency
1,000 Hz
Frame Size
15
IP Rating
IP66
Availability
Obsolete Item No Longer Available
Item Number
6KFP43550X2XXCA1
MFG Item Number
6KFP43550X2XXCA1
Product Description
Drive, AC, 550HP, 480V, 678A, VT, N12
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
550 hp
Amps (Variable Torque Rating)
678 A
Input Range Voltage (AC)
380-480 VAC
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Keypad Included
NEMA Rating
NEMA 12
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Floor
Height
78.7 "
Width
23.6 "
Depth
19.4 "
Max Frequency
800 Hz
Frame Size
51
IP Rating
IP55
Availability
Obsolete Item No Longer Available
Item Number
6KFP43100X7XXCA1
MFG Item Number
6KFP43100X7XXCA1
Product Description
Drive, AC, 100HP, 480V, 147A, VT, N12HS
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
100 hp
Amps (Variable Torque Rating)
147 A
Input Range Voltage (AC)
380-480 VAC
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Keypad Included
NEMA Rating
NEMA 12
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Max Frequency
1,000 Hz
IP Rating
IP55
Availability
Obsolete Item No Longer Available
Item Number
6KFP53400X2XXCA1
MFG Item Number
6KFP53400X2XXCA1
Product Description
Drive, AC, 400HP, 575V, 400A, VT, N12
Specifications
Specifications
Nominal Input Voltage (AC)
575 VAC
Input Phase
3
HP (Variable Torque Rating)
400 hp
Amps (Variable Torque Rating)
400 A
Input Range Voltage (AC)
525-600 VAC
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Keypad Included
NEMA Rating
NEMA 12
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Height
62.6 "
Width
16.5 "
Depth
15 "
Max Frequency
800 Hz
Frame Size
42
IP Rating
IP55
Availability
Obsolete Item No Longer Available
Item Number
6KFP23040X9XXCA1
MFG Item Number
6KFP23040X9XXCA1
Product Description
Drive, AC, 40HP, 240V, 115A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC)
240 VAC
Input Phase
3
HP (Variable Torque Rating)
40 hp
Amps (Variable Torque Rating)
115 A
Input Range Voltage (AC)
200-240 VAC
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Keypad Included
Enclosure Rating
Open
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Height
21.7 "
Width
12.1 "
Depth
13.1 "
Max Frequency
1,000 Hz
Frame Size
33
IP Rating
IP20
Availability
Obsolete Item No Longer Available
Item Number
6KFP23020X9RXCA1
MFG Item Number
6KFP23020X9RXCA1
Product Description
Drive, AC, 20HP, 240V, 59.4A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC)
240 VAC
Input Phase
3
HP (Variable Torque Rating)
20 hp
Amps (Variable Torque Rating)
59.4 A
Input Range Voltage (AC)
200-240 VAC
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Keypad Included
Enclosure Rating
Open
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Height
20.5 "
Width
9.1 "
Depth
9.5 "
Max Frequency
1,000 Hz
Frame Size
24
IP Rating
IP20
Availability
Obsolete Item No Longer Available
Item Number
6KFP41010X1RXCA1
MFG Item Number
6KFP41010X1RXCA1
Product Description
Drive, AC, 10HP, 480V, 14.5A, VT, N1
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
1
HP (Variable Torque Rating)
10 hp
Amps (Variable Torque Rating)
14.5 A
Input Range Voltage (AC)
380-480 VAC
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Keypad Included
NEMA Rating
NEMA 1
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Height
18.9 "
Width
9.5 "
Depth
10.2 "
Max Frequency
1,000 Hz
Frame Size
21
IP Rating
IP21
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
Category
HVAC Drives
Manufacturer
GE
Product Series
AF-600FP
Shopping Options
Nominal Input Voltage (AC)
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved