The store will not work correctly when cookies are disabled.
-
303327
Chromalox Heaters, LUH Series
Product Description
LUH-D-20-23-34-00 240V 3P 20KW
Specifications
Specifications
Electrical Phase |
3 |
Motor Phase |
3 |
RPM |
1,725 RPM |
-
520559
Chromalox Heaters, HD3D Series
Product Description
HD3D-3000 575V 3PH 30.0KW
Specifications
Specifications
Kilowatts |
30 kW |
Voltage |
575 V |
Electrical Phase |
3 |
Full Load Current |
30.5 A |
Control Volts |
575 V |
Motor Phase |
3 |
RPM |
1,550 RPM |
Air Flow |
1,800 CFM |
Air Speed (ft/min) |
740 |
-
520452
Chromalox Heaters, HD3D Series
Product Description
HD3D-1500TSP 480V 3PH 15.0KW
Specifications
Specifications
Kilowatts |
15 kW |
Voltage |
480 V |
Electrical Phase |
3 |
Full Load Current |
18.5 A |
Control Volts |
480 V |
Motor Phase |
1 |
RPM |
1,050 RPM |
Air Flow |
1,330 CFM |
Air Speed (ft/min) |
900 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
303335
Chromalox Heaters, LUH Series
Product Description
LUH-D-20-43-32-00 480V 3P 20KW
Specifications
Specifications
Kilowatts |
20 kW |
Voltage |
480 V |
Electrical Phase |
3 |
Full Load Current |
25 A |
Motor Phase |
3 |
RPM |
1,725 RPM |
-
520161
Chromalox Heaters, HD3D Series
Product Description
HD3D-500TSP 480V 3PH 5.0KW
Specifications
Specifications
Kilowatts |
5 kW |
Voltage |
480 V |
Electrical Phase |
3 |
Full Load Current |
6.5 A |
Control Volts |
480 V |
Motor Phase |
1 |
RPM |
1,050 RPM |
Air Flow |
405 CFM |
Air Speed (ft/min) |
430 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
303343
Chromalox Heaters, LUH Series
Product Description
LUH-D-25-43-32-00 480V 3P 25KW
Specifications
Specifications
Kilowatts |
25 kW |
Voltage |
480 V |
Electrical Phase |
3 |
Full Load Current |
31 A |
Motor Phase |
3 |
RPM |
1,725 RPM |
-
295620
Chromalox Heaters, DRA Series
Product Description
DRA-20-93 600V 3P 20KW
Specifications
Specifications
Kilowatts |
20 kW |
Voltage |
600 V |
Electrical Phase |
1, 3 |
Full Load Current |
33.5 A |
-
261702
Chromalox Heaters, UB Series
Product Description
UB-1252 M230V 240V3P 12.500KW
Specifications
Specifications
Kilowatts |
12.5 kW |
Voltage |
240 V |
Electrical Phase |
3 |
Full Load Current |
30.1 A |
Control Volts |
230 V |
Motor Phase |
1 |
RPM |
1,050 RPM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
261673
Chromalox Heaters, UB Series
Product Description
UB-1002 M115V 480V3P 10.000KW
Specifications
Specifications
Kilowatts |
10 kW |
Voltage |
480 V |
Electrical Phase |
3 |
Full Load Current |
12 A |
Control Volts |
115 V |
Motor Phase |
1 |
RPM |
1,050 RPM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
261817
Chromalox Heaters, UB Series
Product Description
UB-2002 M120V 480V1P 20.000KW
Specifications
Specifications
Kilowatts |
20 kW |
Voltage |
480 V |
Electrical Phase |
1 |
Control Volts |
115 V |
Motor Phase |
1 |
RPM |
1,050 RPM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved