The store will not work correctly when cookies are disabled.
-
012124
Chromalox Heaters, NWHIS Series
Product Description
NWHIS-06-040P-E1 480V3P 40KW
Specifications
Specifications
Kilowatts |
40 kW |
Voltage |
480 V |
Phase |
3 |
Watt Density (W/In^2) |
45 |
Sheath Diameter |
0.475 " |
General Purpose |
Yes |
Explosion Proof |
No |
Thermostat |
Yes |
Operating Temperature |
60-250 °F |
Application(s) |
Pure Water and Mildly Corrosive Solutions |
-
012132
Chromalox Heaters, NWHIS Series
Product Description
NWHIS-06-050P-E1 480V3P 50KW
Specifications
Specifications
Kilowatts |
50 kW |
Voltage |
480 V |
Phase |
3 |
Watt Density (W/In^2) |
45 |
Sheath Diameter |
0.475 " |
General Purpose |
Yes |
Explosion Proof |
No |
Thermostat |
Yes |
Operating Temperature |
60-250 °F |
Application(s) |
Pure Water and Mildly Corrosive Solutions |
-
012140
Chromalox Heaters, NWHOIS Series
Product Description
NWHOIS-03-002P-E1 240V3P 2KW
Specifications
Specifications
Kilowatts |
2 kW |
Voltage |
240 V |
Phase |
3 |
Watt Density (W/In^2) |
15 |
Sheath Diameter |
0.475 " |
General Purpose |
Yes |
Explosion Proof |
No |
Thermostat |
Yes |
Operating Temperature |
60-250 °F |
Application(s) |
Corrosive Oil and Highly Corrosive Solutions |
-
012271
Chromalox Heaters, NWHOIS Series
Product Description
NWHOIS-06-030P-E1 480V3P 30KW
Specifications
Specifications
Kilowatts |
30 kW |
Voltage |
480 V |
Phase |
3 |
Watt Density (W/In^2) |
23 |
Sheath Diameter |
0.475 " |
General Purpose |
Yes |
Explosion Proof |
No |
Thermostat |
Yes |
Operating Temperature |
60-250 °F |
Application(s) |
Corrosive Oil and Highly Corrosive Solutions |
-
013258
Chromalox Heaters, GCHI Series
Product Description
GCHI-03-003P-E1 480V1P 3KW
Specifications
Specifications
Kilowatts |
3 kW |
Voltage |
480 V |
Phase |
1 |
Watt Density (W/In^2) |
23 |
Sheath Diameter |
0.475 " |
General Purpose |
Yes |
Explosion Proof |
No |
Thermostat |
Yes |
Operating Temperature |
200-550 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
020239
Chromalox Heaters, GCHI Series
Product Description
GCHI-27-060P-E1 240V3P 60KW
Specifications
Specifications
Kilowatts |
60 kW |
Voltage |
240 V |
Phase |
3 |
Watt Density (W/In^2) |
15 |
Sheath Diameter |
0.475 " |
General Purpose |
Yes |
Explosion Proof |
No |
Thermostat |
No |
Operating Temperature |
200-550 °F |
-
021320
Chromalox Heaters, NWHIS Series
Product Description
NWHIS-18-050P-E1 480V3P 50KW
Specifications
Specifications
Kilowatts |
50 kW |
Voltage |
480 V |
Phase |
3 |
Watt Density (W/In^2) |
45 |
Sheath Diameter |
0.475 " |
General Purpose |
Yes |
Explosion Proof |
No |
Thermostat |
No |
Application(s) |
Pure Water and Mildly Corrosive Solutions |
-
021434
Chromalox Heaters, NWHIS Series
Product Description
NWHIS-18-200P-E1 240V3P 200KW
Specifications
Specifications
Kilowatts |
200 kW |
Voltage |
240 V |
Phase |
3 |
Watt Density (W/In^2) |
45 |
Sheath Diameter |
0.475 " |
General Purpose |
Yes |
Explosion Proof |
No |
Thermostat |
No |
Application(s) |
Pure Water and Mildly Corrosive Solutions |
-
024379
Chromalox Heaters, GCHIS Series
Product Description
GCHIS-45-200P-E1 480V3P 200KW
Specifications
Specifications
Kilowatts |
200 kW |
Voltage |
480 V |
Phase |
3 |
Watt Density (W/In^2) |
15 |
Sheath Diameter |
0.475 " |
General Purpose |
Yes |
Explosion Proof |
No |
Thermostat |
No |
Application(s) |
High Temperature Gas |
-
024512
Chromalox Heaters, GCHCIS Series
Product Description
GCHCIS-01-001P-E1 240V 1PH 1KW
Specifications
Specifications
Kilowatts |
1 kW |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
37 |
Sheath Diameter |
0.475 " |
General Purpose |
Yes |
Explosion Proof |
No |
Thermostat |
No |
Application(s) |
Small Capacity or Low Flow Gas |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved