The store will not work correctly when cookies are disabled.
-
100554
Chromalox Heaters, NWH Series
Product Description
NWH-03-018P-E1 240V3P 18KW
Specifications
Specifications
Kilowatts |
18 kW |
Voltage |
240 V |
Phase |
3 |
Watt Density (W/In^2) |
45 |
Sheath Diameter |
0.475 " |
General Purpose |
Yes |
Explosion Proof |
No |
Thermostat |
Yes |
Operating Temperature |
60-250 °F |
Application(s) |
Clean Water Heating |
-
100570
Chromalox Heaters, NWH Series
Product Description
NWH-03-018P-E1 480V3P 18KW
Specifications
Specifications
Kilowatts |
18 kW |
Voltage |
480 V |
Phase |
3 |
Watt Density (W/In^2) |
45 |
Sheath Diameter |
0.475 " |
General Purpose |
Yes |
Explosion Proof |
No |
Thermostat |
Yes |
Operating Temperature |
60-250 °F |
Application(s) |
Clean Water Heating |
-
100677
Chromalox Heaters, NWH Series
Product Description
NWH-06-024P-E1 240V3P 24KW
Specifications
Specifications
Kilowatts |
24 kW |
Voltage |
240 V |
Phase |
3 |
Watt Density (W/In^2) |
45 |
Sheath Diameter |
0.475 " |
General Purpose |
Yes |
Explosion Proof |
No |
Thermostat |
Yes |
Operating Temperature |
60-250 °F |
Application(s) |
Clean Water Heating |
-
100693
Chromalox Heaters, NWH Series
Product Description
NWH-06-024P-E1 480V3P 24KW
Specifications
Specifications
Kilowatts |
24 kW |
Voltage |
480 V |
Phase |
3 |
Watt Density (W/In^2) |
45 |
Sheath Diameter |
0.475 " |
General Purpose |
Yes |
Explosion Proof |
No |
Thermostat |
Yes |
Operating Temperature |
60-250 °F |
Application(s) |
Clean Water Heating |
-
100790
Chromalox Heaters, NWH Series
Product Description
NWH-06-030P-E1 240V3P 30KW
Specifications
Specifications
Kilowatts |
30 kW |
Voltage |
240 V |
Phase |
3 |
Watt Density (W/In^2) |
45 |
Sheath Diameter |
0.475 " |
General Purpose |
Yes |
Explosion Proof |
No |
Thermostat |
Yes |
Operating Temperature |
60-250 °F |
Application(s) |
Clean Water Heating |
-
100810
Chromalox Heaters, NWH Series
Product Description
NWH-06-030P-E1 480V3P 30KW
Specifications
Specifications
Kilowatts |
30 kW |
Voltage |
480 V |
Phase |
3 |
Watt Density (W/In^2) |
45 |
Sheath Diameter |
0.475 " |
General Purpose |
Yes |
Explosion Proof |
No |
Thermostat |
Yes |
Operating Temperature |
60-250 °F |
Application(s) |
Clean Water Heating |
-
100917
Chromalox Heaters, NWH Series
Product Description
NWH-06-040P-E1 240V3P 40KW
Specifications
Specifications
Kilowatts |
40 kW |
Voltage |
240 V |
Phase |
3 |
Watt Density (W/In^2) |
45 |
Sheath Diameter |
0.475 " |
General Purpose |
Yes |
Explosion Proof |
No |
Thermostat |
Yes |
Operating Temperature |
60-250 °F |
Application(s) |
Clean Water Heating |
-
101151
Chromalox Heaters, NWHO Series
Product Description
NWHO-03-04P5-E1 240V3P 4.5KW
Specifications
Specifications
Kilowatts |
4.5 kW |
Voltage |
240 V |
Phase |
3 |
Watt Density (W/In^2) |
23 |
Sheath Diameter |
0.475 " |
General Purpose |
Yes |
Explosion Proof |
No |
Thermostat |
Yes |
Operating Temperature |
200-550 °F |
Application(s) |
Light and Medium Weight Oil |
-
101178
Chromalox Heaters, NWHO Series
Product Description
NWHO-03-04P5-E1 480V3P 4.5KW
Specifications
Specifications
Kilowatts |
4.5 kW |
Voltage |
480 V |
Phase |
3 |
Watt Density (W/In^2) |
23 |
Sheath Diameter |
0.475 " |
General Purpose |
Yes |
Explosion Proof |
No |
Thermostat |
Yes |
Operating Temperature |
200-550 °F |
Application(s) |
Light and Medium Weight Oil |
-
101274
Chromalox Heaters, NWHO Series
Product Description
NWHO-03-006P-E1 240V3P 6KW
Specifications
Specifications
Kilowatts |
6 kW |
Voltage |
240 V |
Phase |
3 |
Watt Density (W/In^2) |
23 |
Sheath Diameter |
0.475 " |
General Purpose |
Yes |
Explosion Proof |
No |
Thermostat |
Yes |
Operating Temperature |
200-550 °F |
Application(s) |
Light and Medium Weight Oil |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved