The store will not work correctly when cookies are disabled.
-
332451
Chromalox Heaters, HCH Series
Product Description
HCH-501M W/MR 480V1P 5.000KW
Specifications
Specifications
Kilowatts |
5 kW |
Current Rating |
10.4 A |
Voltage |
480 V |
Phase |
1 |
BTU/h |
17,060 BTUs |
Manual Reset |
Yes |
-
219256
Chromalox Heaters, HVH Series
Product Description
HVH-07-83-34 208V 3PH 7.5KW
Specifications
Specifications
Kilowatts |
7.5 kW |
Current Rating |
21.3 A |
Voltage |
208 V |
Phase |
1 |
Motor-Volts |
208 V |
RPM |
1,725 RPM |
Air Flow |
850 CFM |
Air Speed (ft/min) |
1,040 |
Temperature Rise |
28 °F |
Horizontal Throw |
27 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
331985
Chromalox Heaters, HCH Series
Product Description
HCH-301M W/MR 208V1P 3.000KW
Specifications
Specifications
Kilowatts |
3 kW |
Current Rating |
14.4 A |
Voltage |
208 V |
Phase |
1 |
BTU/h |
10,236 BTUs |
Manual Reset |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
341180
Chromalox Heaters, STAR Series
Product Description
STAR-06A-71-P 277V 1P 6KW
Specifications
Specifications
Kilowatts |
6 kW |
Current Rating |
21.7 A |
Voltage |
277 V |
Phase |
1 |
BTU/h |
20,472 BTUs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
330747
Chromalox Heaters, HCH Series
Product Description
HCH-201 WO/MR 550V3P 2.000KW
Specifications
Specifications
Kilowatts |
2 kW |
Current Rating |
2.1 A |
Voltage |
550 V |
Phase |
3 |
BTU/h |
6,824 BTUs |
Manual Reset |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
219715
Chromalox Heaters, HVH Series
Product Description
HVH-45-23-30 208/240V 3PH
Specifications
Specifications
Current Rating |
108 A |
Phase |
3 |
Control Volts |
24 V |
Motor-Volts |
240 V |
RPM |
1,725 RPM |
Air Flow |
3,100 CFM |
Air Speed (ft/min) |
2,100 |
Temperature Rise |
51 °F |
Horizontal Throw |
36 ' |
-
330587
Chromalox Heaters, HCH Series
Product Description
HCH-151 WO/MR 480V1P 1.500KW
Specifications
Specifications
Kilowatts |
1.5 kW |
Current Rating |
3.1 A |
Voltage |
480 V |
Phase |
1 |
BTU/h |
5,118 BTUs |
Manual Reset |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
330472
Chromalox Heaters, HCH Series
Product Description
HCH-101 WO-MR 240V1P 1.000KW
Specifications
Specifications
Kilowatts |
1 kW |
Current Rating |
4.2 A |
Voltage |
240 V |
Phase |
1 |
BTU/h |
3,412 BTUs |
Manual Reset |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
330819
Chromalox Heaters, HCH Series
Product Description
HCH-251 WO/MR 277V1P 2.500KW
Specifications
Specifications
Kilowatts |
2.5 kW |
Current Rating |
9 A |
Voltage |
277 V |
Phase |
1 |
BTU/h |
8,530 BTUs |
Manual Reset |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
331387
Chromalox Heaters, HCH Series
Product Description
HCH-501 WO/MR 208V3P 5.000KW
Specifications
Specifications
Kilowatts |
5 kW |
Current Rating |
13.9 A |
Voltage |
208 V |
Phase |
3 |
BTU/h |
17,060 BTUs |
Manual Reset |
No |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved