The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
ACH580-VCR-014A-4
MFG Item Number
ACH580-VCR-014A-4
Product Description
Drive, AC, 10HP, 480V, 14.0A, VT N1
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
10 hp
Amps (Variable Torque Rating)
14 A
Closed Loop
No
AC Line Regenerative
No
Max Frequency
500 Hz
Input Range Voltage (AC)
380-480 VAC
Operator Controls
Keypad Included
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Frame Size
VX1-2
NEMA Rating
NEMA 1
IP Rating
IP21
Height
44.1 "
Width
5.39 "
Depth
10.77 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ACH580-VCR-023A-4
MFG Item Number
ACH580-VCR-023A-4
Product Description
Drive, AC, 15HP, 480V, 23.0A, VT N1
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
15 hp
Amps (Variable Torque Rating)
23 A
Closed Loop
No
AC Line Regenerative
No
Max Frequency
500 Hz
Input Range Voltage (AC)
380-480 VAC
Operator Controls
Keypad Included
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Frame Size
VX1-2
NEMA Rating
NEMA 1
IP Rating
IP21
Height
44.1 "
Width
5.39 "
Depth
10.77 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ACH580-VCR-027A-4
MFG Item Number
ACH580-VCR-027A-4
Product Description
Drive, AC, 20HP, 480V, 27.0A, VT N1
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
20 hp
Amps (Variable Torque Rating)
27 A
Closed Loop
No
AC Line Regenerative
No
Max Frequency
500 Hz
Input Range Voltage (AC)
380-480 VAC
Operator Controls
Keypad Included
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Frame Size
VX1-3
NEMA Rating
NEMA 1
IP Rating
IP21
Height
47.7 "
Width
8.44 "
Depth
10.9 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ACH580-VCR-052A-4
MFG Item Number
ACH580-VCR-052A-4
Product Description
Drive, AC, 40HP, 480V, 52.0A, VT N1
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
40 hp
Amps (Variable Torque Rating)
52 A
Closed Loop
No
AC Line Regenerative
No
Max Frequency
500 Hz
Input Range Voltage (AC)
380-480 VAC
Operator Controls
Keypad Included
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Frame Size
VX1-4
NEMA Rating
NEMA 1
IP Rating
IP21
Height
56.82 "
Width
8.44 "
Depth
12 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ACH580-VCR-014A-4+F267
MFG Item Number
ACH580-VCR-014A-4+F267
Product Description
Drive, AC, 10HP, 480V, 14.0A, VT N1
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
10 hp
Amps (Variable Torque Rating)
14 A
Closed Loop
No
AC Line Regenerative
No
Max Frequency
500 Hz
Input Range Voltage (AC)
380-480 VAC
Operator Controls
Keypad Included
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Frame Size
VX1-2
NEMA Rating
NEMA 1
IP Rating
IP21
Height
44.1 "
Width
5.39 "
Depth
10.77 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ACH580-VCR-023A-4+F267
MFG Item Number
ACH580-VCR-023A-4+F267
Product Description
Drive, AC, 15HP, 480V, 23.0A, VT N1
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
15 hp
Amps (Variable Torque Rating)
23 A
Closed Loop
No
AC Line Regenerative
No
Max Frequency
500 Hz
Input Range Voltage (AC)
380-480 VAC
Operator Controls
Keypad Included
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Frame Size
VX1-2
NEMA Rating
NEMA 1
IP Rating
IP21
Height
44.1 "
Width
5.39 "
Depth
10.77 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ACH580-VCR-065A-4+F267
MFG Item Number
ACH580-VCR-065A-4+F267
Product Description
Drive, AC, 50HP, 480V, 65.0A, VT N1
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
50 hp
Amps (Variable Torque Rating)
65 A
Closed Loop
No
AC Line Regenerative
No
Max Frequency
500 Hz
Input Range Voltage (AC)
380-480 VAC
Operator Controls
Keypad Included
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Frame Size
VX1-4
NEMA Rating
NEMA 1
IP Rating
IP21
Height
56.82 "
Width
8.44 "
Depth
12 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ACH580-VCR-07A6-4+F267
MFG Item Number
ACH580-VCR-07A6-4+F267
Product Description
Drive, AC, 5.0HP, 480V, 7.6A, VT N1
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
5 hp
Amps (Variable Torque Rating)
7.6 A
Closed Loop
No
AC Line Regenerative
No
Max Frequency
500 Hz
Input Range Voltage (AC)
380-480 VAC
Operator Controls
Keypad Included
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Frame Size
VX1-1
NEMA Rating
NEMA 1
IP Rating
IP21
Height
40.18 "
Width
5.39 "
Depth
10.55 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ACH580-VDR-023A-4
MFG Item Number
ACH580-VDR-023A-4
Product Description
Drive, AC, 15HP, 480V, 23.0A, VT N1
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
15 hp
Amps (Variable Torque Rating)
23 A
Closed Loop
No
AC Line Regenerative
No
Max Frequency
500 Hz
Input Range Voltage (AC)
380-480 VAC
Operator Controls
Keypad Included
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Frame Size
VX1-2
NEMA Rating
NEMA 1
IP Rating
IP21
Height
44.1 "
Width
5.39 "
Depth
10.77 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ACH580-BCR-014A-4
MFG Item Number
ACH580-BCR-014A-4
Product Description
Drive, AC, 10HP, 480V, 14.0A, VT N1
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
10 hp
Amps (Variable Torque Rating)
14 A
Closed Loop
No
AC Line Regenerative
No
Max Frequency
500 Hz
Input Range Voltage (AC)
380-480 VAC
Operator Controls
Keypad Included
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Frame Size
BX1-1
NEMA Rating
NEMA 1
IP Rating
IP21
Height
33.16 "
Width
17.63 "
Depth
13.9 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
HVAC Drives with Bypass
Shopping Options
Nominal Input Voltage (AC)
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
HVAC Drives As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.
Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.
We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved