Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 57502

Set Ascending Direction
  1. ACH580-VCR-014A-4
    ACH580-VCR-014A-4
    ABB HVAC Drives, ACH580 Series
    Item Number
    ACH580-VCR-014A-4
    MFG Item Number
    ACH580-VCR-014A-4
    Series
    ACH580
    Product Description
    Drive, AC, 10HP, 480V, 14.0A, VT N1
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 10 hp
    Amps (Variable Torque Rating) 14 A
    Closed Loop No
    AC Line Regenerative No
    Max Frequency 500 Hz
    Input Range Voltage (AC) 380-480 VAC
    Operator Controls Keypad Included
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Frame Size VX1-2
    NEMA Rating NEMA 1
    IP Rating IP21
    Height 44.1 "
    Width 5.39 "
    Depth 10.77 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ACH580-VCR-023A-4
    ACH580-VCR-023A-4
    ABB HVAC Drives, ACH580 Series
    Item Number
    ACH580-VCR-023A-4
    MFG Item Number
    ACH580-VCR-023A-4
    Series
    ACH580
    Product Description
    Drive, AC, 15HP, 480V, 23.0A, VT N1
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 15 hp
    Amps (Variable Torque Rating) 23 A
    Closed Loop No
    AC Line Regenerative No
    Max Frequency 500 Hz
    Input Range Voltage (AC) 380-480 VAC
    Operator Controls Keypad Included
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Frame Size VX1-2
    NEMA Rating NEMA 1
    IP Rating IP21
    Height 44.1 "
    Width 5.39 "
    Depth 10.77 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. ACH580-VCR-027A-4
    ACH580-VCR-027A-4
    ABB HVAC Drives, ACH580 Series
    Item Number
    ACH580-VCR-027A-4
    MFG Item Number
    ACH580-VCR-027A-4
    Series
    ACH580
    Product Description
    Drive, AC, 20HP, 480V, 27.0A, VT N1
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 20 hp
    Amps (Variable Torque Rating) 27 A
    Closed Loop No
    AC Line Regenerative No
    Max Frequency 500 Hz
    Input Range Voltage (AC) 380-480 VAC
    Operator Controls Keypad Included
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Frame Size VX1-3
    NEMA Rating NEMA 1
    IP Rating IP21
    Height 47.7 "
    Width 8.44 "
    Depth 10.9 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. ACH580-VCR-052A-4
    ACH580-VCR-052A-4
    ABB HVAC Drives, ACH580 Series
    Item Number
    ACH580-VCR-052A-4
    MFG Item Number
    ACH580-VCR-052A-4
    Series
    ACH580
    Product Description
    Drive, AC, 40HP, 480V, 52.0A, VT N1
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 40 hp
    Amps (Variable Torque Rating) 52 A
    Closed Loop No
    AC Line Regenerative No
    Max Frequency 500 Hz
    Input Range Voltage (AC) 380-480 VAC
    Operator Controls Keypad Included
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Frame Size VX1-4
    NEMA Rating NEMA 1
    IP Rating IP21
    Height 56.82 "
    Width 8.44 "
    Depth 12 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. ACH580-VCR-014A-4+F267
    ACH580-VCR-014A-4+F267
    ABB HVAC Drives, ACH580 Series
    Item Number
    ACH580-VCR-014A-4+F267
    MFG Item Number
    ACH580-VCR-014A-4+F267
    Series
    ACH580
    Product Description
    Drive, AC, 10HP, 480V, 14.0A, VT N1
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 10 hp
    Amps (Variable Torque Rating) 14 A
    Closed Loop No
    AC Line Regenerative No
    Max Frequency 500 Hz
    Input Range Voltage (AC) 380-480 VAC
    Operator Controls Keypad Included
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Frame Size VX1-2
    NEMA Rating NEMA 1
    IP Rating IP21
    Height 44.1 "
    Width 5.39 "
    Depth 10.77 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. ACH580-VCR-023A-4+F267
    ACH580-VCR-023A-4+F267
    ABB HVAC Drives, ACH580 Series
    Item Number
    ACH580-VCR-023A-4+F267
    MFG Item Number
    ACH580-VCR-023A-4+F267
    Series
    ACH580
    Product Description
    Drive, AC, 15HP, 480V, 23.0A, VT N1
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 15 hp
    Amps (Variable Torque Rating) 23 A
    Closed Loop No
    AC Line Regenerative No
    Max Frequency 500 Hz
    Input Range Voltage (AC) 380-480 VAC
    Operator Controls Keypad Included
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Frame Size VX1-2
    NEMA Rating NEMA 1
    IP Rating IP21
    Height 44.1 "
    Width 5.39 "
    Depth 10.77 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. ACH580-VCR-065A-4+F267
    ACH580-VCR-065A-4+F267
    ABB HVAC Drives, ACH580 Series
    Item Number
    ACH580-VCR-065A-4+F267
    MFG Item Number
    ACH580-VCR-065A-4+F267
    Series
    ACH580
    Product Description
    Drive, AC, 50HP, 480V, 65.0A, VT N1
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 50 hp
    Amps (Variable Torque Rating) 65 A
    Closed Loop No
    AC Line Regenerative No
    Max Frequency 500 Hz
    Input Range Voltage (AC) 380-480 VAC
    Operator Controls Keypad Included
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Frame Size VX1-4
    NEMA Rating NEMA 1
    IP Rating IP21
    Height 56.82 "
    Width 8.44 "
    Depth 12 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. ACH580-VCR-07A6-4+F267
    ACH580-VCR-07A6-4+F267
    ABB HVAC Drives, ACH580 Series
    Item Number
    ACH580-VCR-07A6-4+F267
    MFG Item Number
    ACH580-VCR-07A6-4+F267
    Series
    ACH580
    Product Description
    Drive, AC, 5.0HP, 480V, 7.6A, VT N1
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 5 hp
    Amps (Variable Torque Rating) 7.6 A
    Closed Loop No
    AC Line Regenerative No
    Max Frequency 500 Hz
    Input Range Voltage (AC) 380-480 VAC
    Operator Controls Keypad Included
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Frame Size VX1-1
    NEMA Rating NEMA 1
    IP Rating IP21
    Height 40.18 "
    Width 5.39 "
    Depth 10.55 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. ACH580-VDR-023A-4
    ACH580-VDR-023A-4
    ABB HVAC Drives, ACH580 Series
    Item Number
    ACH580-VDR-023A-4
    MFG Item Number
    ACH580-VDR-023A-4
    Series
    ACH580
    Product Description
    Drive, AC, 15HP, 480V, 23.0A, VT N1
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 15 hp
    Amps (Variable Torque Rating) 23 A
    Closed Loop No
    AC Line Regenerative No
    Max Frequency 500 Hz
    Input Range Voltage (AC) 380-480 VAC
    Operator Controls Keypad Included
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Frame Size VX1-2
    NEMA Rating NEMA 1
    IP Rating IP21
    Height 44.1 "
    Width 5.39 "
    Depth 10.77 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. ACH580-BCR-014A-4
    ACH580-BCR-014A-4
    ABB HVAC Drives, ACH580 Series
    Item Number
    ACH580-BCR-014A-4
    MFG Item Number
    ACH580-BCR-014A-4
    Series
    ACH580
    Product Description
    Drive, AC, 10HP, 480V, 14.0A, VT N1
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 10 hp
    Amps (Variable Torque Rating) 14 A
    Closed Loop No
    AC Line Regenerative No
    Max Frequency 500 Hz
    Input Range Voltage (AC) 380-480 VAC
    Operator Controls Keypad Included
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Frame Size BX1-1
    NEMA Rating NEMA 1
    IP Rating IP21
    Height 33.16 "
    Width 17.63 "
    Depth 13.9 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

HVAC Drives

As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.

Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.

We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved