The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
ACS320-03U-04A1-4
MFG Item Number
ACS320-03U-04A1-4
Product Description
Drive, AC, 2.0HP, 480V, 3.7A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
2 hp
Amps (Variable Torque Rating)
3.7 A
NEMA Rating
NEMA 1
Mounting
Wall or Panel
Height
8 "
Width
2.8 "
Depth
6.3 "
Max Frequency
60 Hz
Frame Size
R1
Enclosed
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ACS320-03U-08A8-4
MFG Item Number
ACS320-03U-08A8-4
Product Description
Drive, AC, 5.0HP, 480V, 8.0A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
5 hp
Amps (Variable Torque Rating)
8 A
NEMA Rating
NEMA 1
Mounting
Wall or Panel
Height
8 "
Width
2.8 "
Depth
6.3 "
Max Frequency
60 Hz
Frame Size
R1
Enclosed
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
VFD68CHH-2C
Johnson Controls HVAC Drives, NH-HMQ-H1 Series
MFG Item Number
VFD68CHH-2C
Product Description
3 Hp; 460 Vac; 50/60 Hz; 3 Hp
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
3 hp
Amps (Variable Torque Rating)
5 A
Input Range Voltage (AC)
414-506 VAC
Braking Type
None
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
NEMA Rating
NEMA 1
Mounting
Panel
Height
5 "
Width
4.25 "
Depth
6.125 "
Max Frequency
60 Hz
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ACS320-03U-05A6-4
MFG Item Number
ACS320-03U-05A6-4
Product Description
Drive, AC, 3.0HP, 480V, 5.1A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
3 hp
Amps (Variable Torque Rating)
5.1 A
NEMA Rating
NEMA 1
Mounting
Wall or Panel
Height
8 "
Width
2.8 "
Depth
6.3 "
Max Frequency
60 Hz
Frame Size
R1
Enclosed
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
131B4216
Danfoss Electronics HVAC Drives, VLT FC102 Series
Product Description
HVAC Drive, 460V, 7.5 HP, Chassis
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
Amps (Variable Torque Rating)
12.1 A
Amps (Constant Torque Rating)
11 A
Input Range Voltage (AC)
380-480 VAC
Braking Type
None
AC Line Regenerative
No
Operator Controls
Keypad Included
Mounting
Panel
HP (Constant Torque Rating)
7.5 hp
Height
12 "
Width
4.6 "
Depth
7.2 "
Frame Size
A3
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ACS320-03U-26A8-2+J400
MFG Item Number
ACS320-03U-26A8-2+J400
Product Description
Drive, AC, 7.5HP, 240V, 24.4A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC)
240 VAC
Input Phase
3
HP (Variable Torque Rating)
7.5 hp
Amps (Variable Torque Rating)
24.4 A
Operator Controls
Keypad Included
NEMA Rating
NEMA 1
Mounting
Wall or Panel
Height
8 "
Width
6.7 "
Depth
6.7 "
Max Frequency
60 Hz
Frame Size
R3
Enclosed
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ACS320-03U-02A4-4
MFG Item Number
ACS320-03U-02A4-4
Product Description
Drive, AC, 1.0HP, 480V, 2.2A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
1 hp
Amps (Variable Torque Rating)
2.2 A
NEMA Rating
NEMA 1
Mounting
Wall or Panel
Height
8 "
Width
2.8 "
Depth
6.3 "
Max Frequency
60 Hz
Frame Size
R1
Enclosed
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ACS320-03U-05A2-2+J404
MFG Item Number
ACS320-03U-05A2-2+J404
Product Description
Drive, AC, 1.0HP, 240V, 4.7A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC)
240 VAC
Input Phase
3
HP (Variable Torque Rating)
1 hp
Amps (Variable Torque Rating)
4.7 A
Operator Controls
Keypad Included
NEMA Rating
NEMA 1
Mounting
Wall or Panel
Height
8 "
Width
2.8 "
Depth
6.3 "
Max Frequency
60 Hz
Frame Size
R1
Enclosed
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ACS320-03U-08A8-4+J404
MFG Item Number
ACS320-03U-08A8-4+J404
Product Description
Drive, AC, 5.0HP, 480V, 8.0A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
5 hp
Amps (Variable Torque Rating)
8 A
Operator Controls
Keypad Included
NEMA Rating
NEMA 1
Mounting
Wall or Panel
Height
8 "
Width
2.8 "
Depth
6.3 "
Max Frequency
60 Hz
Frame Size
R1
Enclosed
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
131F6625
Danfoss Electronics HVAC Drives, VLT FC102 Series
Product Description
HVAC Drive, 460V, 20 HP, Chassis
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
Amps (Variable Torque Rating)
29.7 A
Amps (Constant Torque Rating)
27 A
Input Range Voltage (AC)
380-480 VAC
Braking Type
None
AC Line Regenerative
No
Operator Controls
Keypad Included
Mounting
Panel
HP (Constant Torque Rating)
20 hp
Height
14.8 "
Width
5.8 "
Depth
8.8 "
Frame Size
B3
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
HVAC Drives
Shopping Options
Nominal Input Voltage (AC)
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
HVAC Drives As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.
Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.
We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved