The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
ACH580-VCR-07A6-4+F267
MFG Item Number
ACH580-VCR-07A6-4+F267
Product Description
Drive, AC, 5.0HP, 480V, 7.6A, VT N1
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
5 hp
Amps (Variable Torque Rating)
7.6 A
Closed Loop
No
AC Line Regenerative
No
Max Frequency
500 Hz
Input Range Voltage (AC)
380-480 VAC
Operator Controls
Keypad Included
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Frame Size
VX1-1
NEMA Rating
NEMA 1
IP Rating
IP21
Height
40.18 "
Width
5.39 "
Depth
10.55 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ACH580-VDR-023A-4
MFG Item Number
ACH580-VDR-023A-4
Product Description
Drive, AC, 15HP, 480V, 23.0A, VT N1
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
15 hp
Amps (Variable Torque Rating)
23 A
Closed Loop
No
AC Line Regenerative
No
Max Frequency
500 Hz
Input Range Voltage (AC)
380-480 VAC
Operator Controls
Keypad Included
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Frame Size
VX1-2
NEMA Rating
NEMA 1
IP Rating
IP21
Height
44.1 "
Width
5.39 "
Depth
10.77 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ACH580-BCR-014A-4
MFG Item Number
ACH580-BCR-014A-4
Product Description
Drive, AC, 10HP, 480V, 14.0A, VT N1
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
10 hp
Amps (Variable Torque Rating)
14 A
Closed Loop
No
AC Line Regenerative
No
Max Frequency
500 Hz
Input Range Voltage (AC)
380-480 VAC
Operator Controls
Keypad Included
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Frame Size
BX1-1
NEMA Rating
NEMA 1
IP Rating
IP21
Height
33.16 "
Width
17.63 "
Depth
13.9 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ACH580-PDR-012A-4+B056
MFG Item Number
ACH580-PDR-012A-4+B056
Product Description
Drive, AC, 7.5HP, 480V, 12.0A, VT N12
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
7.5 hp
Amps (Variable Torque Rating)
12 A
Input Range Voltage (AC)
440-480 VAC
NEMA Rating
NEMA 12
Mounting
Wall
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ACH580-PDR-027A-4+B056
MFG Item Number
ACH580-PDR-027A-4+B056
Product Description
Drive, AC, 20HP, 480V, 27.0A, VT N12
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
20 hp
Amps (Variable Torque Rating)
27 A
Input Range Voltage (AC)
440-480 VAC
NEMA Rating
NEMA 12
Mounting
Wall
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ACH580-01-023A-4
MFG Item Number
ACH580-01-023A-4
Product Description
Drive, AC, 15HP, 480V, 23.0A, VT N1
Specifications
Specifications
Input Phase
3
HP (Variable Torque Rating)
15 hp
Amps (Variable Torque Rating)
23 A
Input Range Voltage (AC)
380-480 VAC
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Keypad Included
NEMA Rating
NEMA 1
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Height
18.62 "
Width
4.92 "
Depth
9.02 "
Max Frequency
500 Hz
Frame Size
R2
IP Rating
IP21
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ACS320-03U-31A0-4+J404
MFG Item Number
ACS320-03U-31A0-4+J404
Product Description
Drive, AC, 20HP, 480V, 28.2A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
20 hp
Amps (Variable Torque Rating)
28.2 A
Operator Controls
Keypad Included
NEMA Rating
NEMA 1
Mounting
Wall or Panel
Height
8 "
Width
10.2 "
Depth
6.7 "
Max Frequency
60 Hz
Frame Size
R4
Enclosed
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
H300-03200110A10101AB103
MFG Item Number
H300-03200110A10101AB103
Product Description
Drive, AC, 3.0HP, 240V, 11.0A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC)
240 VAC
Input Phase
3
HP (Variable Torque Rating)
3 hp
Amps (Variable Torque Rating)
11 A
Input Range Voltage (AC)
180-264 VAC
Braking Type
None
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Keypad Included
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Height
15 "
Width
3.3 "
Depth
7.9 "
Frame Size
3
Item Number
ACS320-03U-31A0-4
MFG Item Number
ACS320-03U-31A0-4
Product Description
Drive, AC, 20HP, 480V, 28.2A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
20 hp
Amps (Variable Torque Rating)
28.2 A
NEMA Rating
NEMA 1
Mounting
Wall or Panel
Height
8 "
Width
10.2 "
Depth
6.7 "
Max Frequency
60 Hz
Frame Size
R4
Enclosed
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ACS320-03U-01A9-4
MFG Item Number
ACS320-03U-01A9-4
Product Description
Drive, AC, 0.75HP, 480V, 1.7A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
0.75 hp
Amps (Variable Torque Rating)
1.7 A
NEMA Rating
NEMA 1
Mounting
Wall or Panel
Height
8 "
Width
2.8 "
Depth
6.3 "
Max Frequency
60 Hz
Frame Size
R0
Enclosed
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Nominal Input Voltage (AC)
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
HVAC Drives As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.
Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.
We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved