The store will not work correctly when cookies are disabled.
-
Item Number
VG1245EP+948GGA
MFG Item Number
VG1245EP+948GGA
Series
VG1000 Ball Valves
Product Description
1-1/2in. 2W Ball Val 18.7Cv; Ss Trim
Specifications
Specifications
Flow Capacity |
18.7 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
200 psi |
Max Static Pressure |
580 psi |
Medium Temperature Range |
-22-284 °F |
Nominal Supply Voltage |
24 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JT2322G13A020
Johnson Controls HVAC Valves, J Electric Zone Valves Series
Item Number
JT2322G13A020
MFG Item Number
JT2322G13A020
Series
J Electric Zone Valves
Product Description
3/4in.Npt;2Nc;2.5Cv;24V; 2-Way; N.C.
Specifications
Specifications
Flow Capacity |
2 Cv |
Max Close-Off Pressure |
40 psi |
Max Static Pressure |
300 psi |
Medium Temperature Range |
32-200 °F |
Nominal Supply Voltage |
24 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VG7844LT+72CHGC
Johnson Controls HVAC Valves, VG7000 Electric Control Valves Series
Item Number
VG7844LT+72CHGC
MFG Item Number
VG7844LT+72CHGC
Series
VG7000 Electric Control Valves
Product Description
3/4in.; 7.3 Cv; Npt; 3Way; Ss Trim
Specifications
Specifications
Flow Capacity |
7.3 Cv |
Connection Type |
Threaded |
Max Static Pressure |
400 psi |
Medium Temperature Range |
35-338 °F |
Nominal Supply Voltage |
24 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
283-03186
Siemens Building Technologies HVAC Valves, FLOWRITE Series
MFG Item Number
283-03186
Product Description
2WNC BZ =pct. OR FXF 1.25/16.00
Specifications
Specifications
Flow Capacity |
16 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
93 psi |
Medium Temperature Range |
20-250 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MXG461.50-30U
Siemens Building Technologies HVAC Valves, MX Series
Item Number
MXG461.50-30U
MFG Item Number
MXG461.50-30U
Product Description
MAGNETIC Valve, 2in. , 0-10V
Specifications
Specifications
Flow Capacity |
35 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
44 psi |
Medium Temperature Range |
34-266 °F |
Nominal Supply Voltage |
24 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
274-03131
Siemens Building Technologies HVAC Valves, FLOWRITE Series
MFG Item Number
274-03131
Product Description
2WNC SS =pct. OR FXF 1.00/10.00
Specifications
Specifications
Flow Capacity |
10 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
201 psi |
Medium Temperature Range |
20-250 °F |
Nominal Supply Voltage |
24 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MXG461B25-8
Siemens Building Technologies HVAC Valves, MX Series
MFG Item Number
MXG461B25-8
Product Description
MAG Valve, 1in., CV 9.4, RED BRASS
Specifications
Specifications
Flow Capacity |
9.3 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
102 psi |
Max Static Pressure |
232 psi |
Medium Temperature Range |
-4-248 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
172H-10304S
Siemens Building Technologies HVAC Valves, GQD Series
MFG Item Number
172H-10304S
Product Description
0.5in. 2W 2.5CV SS Ball
Specifications
Specifications
Flow Capacity |
2.5 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
200 psi |
Max Static Pressure |
360 psi |
Medium Temperature Range |
35-250 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
171A-10300
Siemens Building Technologies HVAC Valves, GDE Series
MFG Item Number
171A-10300
Product Description
0.5in. 2W 0.4CV Ball Valve+GDE131.1P
Specifications
Specifications
Flow Capacity |
0.4 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
200 psi |
Max Static Pressure |
360 psi |
Medium Temperature Range |
35-250 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
171A-10300S
Siemens Building Technologies HVAC Valves, GDE Series
MFG Item Number
171A-10300S
Product Description
0.5in. 2W 0.4CV SS Ball
Specifications
Specifications
Flow Capacity |
0.4 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
200 psi |
Max Static Pressure |
360 psi |
Medium Temperature Range |
35-250 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved