The store will not work correctly when cookies are disabled.
-
599-03187
Siemens Building Technologies HVAC Valves, FLOWRITE Series
MFG Item Number
599-03187
Product Description
1 1/2in.N.C, B.Z, 250, 25.0CV, =pct., HC
Specifications
Specifications
Flow Capacity |
25 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
25 psi |
Medium Temperature Range |
20-250 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JT2322
Johnson Controls HVAC Valves, J Series Zone Valves Series
Series
J Series Zone Valves
Product Description
3/4in.Npt;2Wy;2.5Cv;Stmp; 2-Way; N.C.
Specifications
Specifications
Flow Capacity |
2.5 Cv |
Connection Type |
Threaded |
Max Static Pressure |
300 psi |
Medium Temperature Range |
32-200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
V5011N1081/U
Product Description
GLOBE VALVE
Specifications
Specifications
Flow Capacity |
29 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
20 psi |
Max Static Pressure |
240 psi |
Medium Temperature Range |
36-248 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
V5011N1099/U
Product Description
SINGLE SEATED 2-WAY VALVE
Specifications
Specifications
Flow Capacity |
46.8 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
20 psi |
Max Static Pressure |
240 psi |
Medium Temperature Range |
36-248 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
V5011N2089/U
Product Description
SINGLE SEATED 2-WAY VALVE
Specifications
Specifications
Flow Capacity |
29 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
20 psi |
Max Static Pressure |
240 psi |
Medium Temperature Range |
36-248 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
V5011N2097/U
Product Description
GLOBE VALVE
Specifications
Specifications
Flow Capacity |
46.8 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
20 psi |
Max Static Pressure |
240 psi |
Medium Temperature Range |
36-248 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
V5013B1029/U
Product Description
4in. MIX GLOBE VALVE ANSI125 FLG CV160
Specifications
Specifications
Flow Capacity |
160 Cv |
Connection Type |
Flanged |
Max Close-Off Pressure |
20 psi |
Max Static Pressure |
150 psi |
Medium Temperature Range |
40-250 °F |
-
MFG Item Number
V5013N1071/U
Product Description
GLOBE VALVE
Specifications
Specifications
Flow Capacity |
18.7 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
20 psi |
Max Static Pressure |
240 psi |
Medium Temperature Range |
36-248 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
V5013N1089/U
Product Description
3 WAY WATER/GLYCOL MIXING VALV
Specifications
Specifications
Flow Capacity |
29 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
20 psi |
Max Static Pressure |
240 psi |
Medium Temperature Range |
36-248 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VGF31EM40
Product Description
ANSI 125, 3-WAY, 4, MIX
Specifications
Specifications
Flow Capacity |
170 Cv |
Connection Type |
Flanged |
Max Close-Off Pressure |
34 psi |
Max Static Pressure |
175 psi |
Medium Temperature Range |
20-250 °F |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved