The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
H-900-SS-L-1/4-SL
Product Description
H9 Series, SS Relief Valve, Let-Lok
Specifications
Specifications
Body Material
Stainless Steel 316
Connection Type
Let-Lok
Connection Size (Inch)
1/4 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
H-900-SS-L-6MM-SL
Product Description
H9 Series, SS Relief Valve, Let-Lok
Specifications
Specifications
Body Material
Stainless Steel 316
Connection Type
Let-Lok
Connection Size (Metric)
6 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
H-985-SS-N-1/2-SL-EP
Product Description
H9 Series, SS Relief Valve, Male
Specifications
Specifications
Body Material
Stainless Steel 316
Connection Type
NPT
Connection Size (Inch)
1/2 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
H-985-SS-N-1/4-SL
Product Description
H9 Series, SS Relief Valve, Male
Specifications
Specifications
Body Material
Stainless Steel 316
Connection Type
NPT
Connection Size (Inch)
1/4 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
H-985-SS-N-1/4-SL-115PSI
Product Description
Valve, Stainless Steel, Relief,
Specifications
Specifications
Body Material
Stainless Steel 316
Connection Type
NPT
Connection Size (Inch)
1/4 "
Calibration Designator
115 psi
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
H-900-SS-L-1/2-SL
Product Description
H9 Series, SS Relief Valve, Let-Lok
Specifications
Specifications
Body Material
Stainless Steel 316
Connection Type
Let-Lok
Connection Size (Inch)
1/2 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
H-900-SS-L-1/2-SL100PSI
Product Description
Valve, Stainless Steel, Relief,
Specifications
Specifications
Body Material
Stainless Steel 316
Connection Type
Let-Lok
Connection Size (Inch)
1/2 "
Calibration Designator
100 psi
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
H-900-SS-L-1/2-SL19PSI
Product Description
Valve, Stainless Steel, Relief,
Specifications
Specifications
Body Material
Stainless Steel 316
Connection Type
Let-Lok
Connection Size (Inch)
1/2 "
Calibration Designator
19 psi
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
H-900-SS-L-1/2-SL23PSI
Product Description
Valve, Stainless Steel, Relief,
Specifications
Specifications
Body Material
Stainless Steel 316
Connection Type
Let-Lok
Connection Size (Inch)
1/2 "
Calibration Designator
23 psi
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
H-900-SS-L-1/2-SL60PSI
Product Description
Valve, Stainless Steel, Relief,
Specifications
Specifications
Body Material
Stainless Steel 316
Connection Type
Let-Lok
Connection Size (Inch)
1/2 "
Calibration Designator
60 psi
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Valves - Hydraulic & Pneumatic
Manufacturer
Ham-Let
Product Series
H-900
Shopping Options
Hydraulics & Pneumatics Hydraulic and pneumatic equipment are used to control the distribution of fluids. They are also used in power generation applications where electrical motors are too costly, inefficient or unsafe.
Hydraulics rely on pumps to distribute liquid fluids for industrial processes and power generation, and pneumatic systems are powered by pressurized gases. Valves adjust the flow rate of fluids, and pipes carry the material through systems and facilities.
Both systems are widely used in construction, mining, chemical processing, and power generation applications.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved