The store will not work correctly when cookies are disabled.
-
032L7115
Danfoss Electronics Valves - Hydraulic & Pneumatic, EV Series
Product Description
Solenoid Valve, EVR 6 - Solder ODF
Specifications
Specifications
Air Pressure |
655 psi |
Orifice Diameter |
0.375 " |
Housing Material |
Brass |
Number of Solenoids |
1 |
Flow Coefficient (cV) |
1.15 |
Operating Temperature |
-40-221 °F |
Availability
Obsolete Item No Longer Available
-
018F7658
Danfoss Electronics Valves - Hydraulic & Pneumatic, BY Series
Product Description
Solenoid Valve Coil, BY240CS
Specifications
Specifications
Housing Material |
PA 6 GF |
Supply Voltage |
240 VAC |
Power Consumption |
16 W |
Operating Temperature |
-40-120 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8210G078-120/60,110/50
MFG Item Number
8210G078-120/60,110/50
Product Description
Valve Unit 1 X 1 2NC Brass 17.1/F W
Specifications
Specifications
Air Pressure |
300 psi |
Orifice Diameter |
1 " |
Housing Material |
Brass |
Number of Solenoids |
1 |
Supply Voltage |
120 VAC |
Power Consumption |
17.1 W |
Flow Coefficient (cV) |
13.5 |
Operating Temperature |
175 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
JKF8262H078-120/60
MFG Item Number
JKF8262H078-120/60
Product Description
Valve Unit 1/4 X 9/32 2NC BRASS
Specifications
Specifications
Body Material |
Brass |
Air Pressure |
50 psi |
Orifice Diameter |
0.2813 " |
Housing Material |
Brass |
Supply Voltage |
120 VAC |
Power Consumption |
10.1 W |
Flow Coefficient (cV) |
1 |
Operating Temperature |
167 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
032L1214
Danfoss Electronics Valves - Hydraulic & Pneumatic, EV Series
Product Description
Solenoid Valve, EVR 10 - Solder ODF
Specifications
Specifications
Air Pressure |
655 psi |
Orifice Diameter |
0.625 " |
Housing Material |
Brass |
Number of Solenoids |
1 |
Flow Coefficient (cV) |
2.6 |
Operating Temperature |
-40-221 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EF8320G184-24/DC
MFG Item Number
EF8320G184-24/DC
Product Description
Valve Unit 1/4 X 3/32 3NC Brass
Specifications
Specifications
Air Pressure |
115 psi |
Orifice Diameter |
0.09 " |
Housing Material |
Brass |
Number of Solenoids |
1 |
Supply Voltage |
24 VDC |
Power Consumption |
11.6 W |
Flow Coefficient (cV) |
0.12 |
Operating Temperature |
150 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8360G077-120/60,110/50
MFG Item Number
8360G077-120/60,110/50
Product Description
Valve Unit 8360G077 120/60, 110/50
Specifications
Specifications
Body Material |
Plastic |
Air Pressure |
150 psi |
Orifice Diameter |
0.0938 " |
Housing Material |
Brass |
Power Consumption |
10.1 W |
Flow Coefficient (cV) |
0.11 |
Operating Temperature |
200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8320G194-120/60,110/50
MFG Item Number
8320G194-120/60,110/50
Product Description
Valve Unit 1/4 X 3/32 3NO Brass
Specifications
Specifications
Air Pressure |
150 psi |
Orifice Diameter |
0.09 " |
Housing Material |
Brass |
Number of Solenoids |
1 |
Supply Voltage |
120 VAC |
Power Consumption |
10.1 W |
Flow Coefficient (cV) |
0.12 |
Operating Temperature |
200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8262H090-12/DC
MFG Item Number
8262H090-12/DC
Product Description
Valve Unit 1/4 X 9/32 2NC Brass
Specifications
Specifications
Air Pressure |
27 psi |
Orifice Diameter |
0.28 " |
Housing Material |
Brass |
Number of Solenoids |
1 |
Supply Voltage |
12 VDC |
Power Consumption |
10.6 W |
Flow Coefficient (cV) |
0.88 |
Operating Temperature |
180 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8210G034-24/DC
MFG Item Number
8210G034-24/DC
Product Description
Valve Unit 1/2 X 5/8 2NO Brass
Specifications
Specifications
Air Pressure |
125 psi |
Orifice Diameter |
0.62 " |
Housing Material |
Brass |
Number of Solenoids |
1 |
Supply Voltage |
24 VDC |
Power Consumption |
11.6 W |
Flow Coefficient (cV) |
4 |
Operating Temperature |
150 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved