Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. L45100001-F1
    L45100001-F1
    Patlite Light Fixtures, L45 Series
    Item Number
    L45100001-F1
    MFG Item Number
    L45100001-F1
    Series
    L45
    Product Description
    Frosted Lens & Gasket for CLE-24
    Specifications
    Specifications
    For Use With Patlite Light Fixture
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. L45100002-F1
    L45100002-F1
    Patlite Light Fixtures, L45 Series
    Item Number
    L45100002-F1
    MFG Item Number
    L45100002-F1
    Series
    L45
    Product Description
    Clear Lens & Gasket for CLE-24N
    Specifications
    Specifications
    For Use With Patlite Light Fixture
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. CLE-24
    CLE-24
    Patlite Light Fixtures, CLE Series
    Item Number
    CLE-24
    MFG Item Number
    CLE-24
    Series
    CLE
    Product Description
    LED spot light, frosted lens
    Specifications
    Specifications
    Lamp Included Yes
    Voltage 24 VDC
    Style Wide Spot Light
    Lamp Type LED
    Power 3 W
    Lumens 20
    Mounting Screw
    Guarded No
    Junction Box No
    Enclosed Yes
    Gasketed No
    Marine Rated No
    Wet Locations No
    IP Rating IP65
    Nominal Voltage 24 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. CLE-24N
    CLE-24N
    Patlite Light Fixtures, CLE Series
    Item Number
    CLE-24N
    MFG Item Number
    CLE-24N
    Series
    CLE
    Product Description
    LED spot light, clear lens
    Specifications
    Specifications
    Lamp Included Yes
    Voltage 24 VDC
    Style Narrow Spot Light
    Lamp Type LED
    Power 3 W
    Lumens 130
    Mounting Screw
    Guarded No
    Junction Box No
    Enclosed Yes
    Gasketed No
    Marine Rated No
    Wet Locations No
    IP Rating IP65
    Nominal Voltage 24 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Lighting & Indication

Ballasts, fixtures and lamps are the primary source of lighting in factories and warehouses. Using the right equipment to produce the best visibility is critical for efficient day-to-day operations and workplace safety.

Ballasts are line-in-load devices used to limit current in a circuit. They are widely outfitted with fluorescent lamps, which otherwise allow current to rise to dangerous levels. Ballasts can support several lamps at a time in various types and sizes. Ballasts may also offer technology that helps improve efficiency, including controllable light intensity and programmable on/off features.

Light fixtures are designed to house and protect lamps in a wide variety of applications. Many designs exist, to support different wiring configurations, fit in different locations, house different types of bulbs, tubes, lamps or LEDs, and protect lights from debris, moisture, and other hazardous conditions.

Lamps come in a wide variety a different types as well, including fluorescent, halogen, incandescent, LED, and more. The type of lamp chosen depends on how bright or how efficient the lighting solution needs to be.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved