Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. 190080019
    190080019
    Waldmann Light Fixtures, OMNIVUE Series
    Item Number
    190080019
    MFG Item Number
    190080019
    Series
    OMNIVUE
    Product Description
    Magnifier, Add-X 4d (OMNIVUE)
    Specifications
    Specifications
    For Use With OMNIVUE Magnifier
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 190080029
    190080029
    Waldmann Light Fixtures, OMNIVUE Series
    Item Number
    190080029
    MFG Item Number
    190080029
    Series
    OMNIVUE
    Product Description
    Magnifier, Add-X 4d+12d (OMNIVUE)
    Specifications
    Specifications
    For Use With OMNIVUE Magnifier
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 113178005
    113178005
    Waldmann Light Fixtures, OMNIVUE Series
    Item Number
    113178005
    MFG Item Number
    113178005
    Series
    OMNIVUE
    Product Description
    OMNIVUE LED, 120V, 35in. w/ clamp,
    Specifications
    Specifications
    Lamp Included Yes
    Lens Diameter 6.5 "
    Dimming No
    Arm Length/Reach 35 "
    Voltage 120 VAC
    Lamp Type LED
    Power 27 W
    Mounting Table
    Wet Locations No
    IP Rating IP20
    Nominal Voltage 120 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 113178006
    113178006
    Waldmann Light Fixtures, OMNIVUE Series
    Item Number
    113178006
    MFG Item Number
    113178006
    Series
    OMNIVUE
    Product Description
    OMNVUEMAX LED, 120V, 43Ow/ clamp,
    Specifications
    Specifications
    Lamp Included Yes
    Lens Diameter 6.3 "
    Dimming No
    Arm Length/Reach 38 "
    Voltage 120 VAC
    Lamp Type LED
    Power 10.5 W
    Lumens 1,500 lm
    Mounting Table
    Wet Locations No
    IP Rating IP20
    Nominal Voltage 120 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Lighting & Indication

Ballasts, fixtures and lamps are the primary source of lighting in factories and warehouses. Using the right equipment to produce the best visibility is critical for efficient day-to-day operations and workplace safety.

Ballasts are line-in-load devices used to limit current in a circuit. They are widely outfitted with fluorescent lamps, which otherwise allow current to rise to dangerous levels. Ballasts can support several lamps at a time in various types and sizes. Ballasts may also offer technology that helps improve efficiency, including controllable light intensity and programmable on/off features.

Light fixtures are designed to house and protect lamps in a wide variety of applications. Many designs exist, to support different wiring configurations, fit in different locations, house different types of bulbs, tubes, lamps or LEDs, and protect lights from debris, moisture, and other hazardous conditions.

Lamps come in a wide variety a different types as well, including fluorescent, halogen, incandescent, LED, and more. The type of lamp chosen depends on how bright or how efficient the lighting solution needs to be.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved