The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
APMS150C105HD91
MFG Item Number
APMS150C105HD91
Product Description
LED Driver, 150W, BH, 915mA
Specifications
Specifications
Input Voltage
347-480 VAC
Output Current
915 mA
Max Output Power
150 W
Efficiency
90 %
Power Factor
0.98
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APMS150C105HD93
MFG Item Number
APMS150C105HD93
Product Description
LED Driver, 150W, BH, 930mA
Specifications
Specifications
Input Voltage
347-480 VAC
Output Current
930 mA
Max Output Power
150 W
Efficiency
90 %
Power Factor
0.98
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APMS150C105UD65
MFG Item Number
APMS150C105UD65
Product Description
LED Driver, 150W, BU, 650mA
Specifications
Specifications
Output Current
650 mA
Max Output Power
150 W
Efficiency
90 %
Power Factor
0.98
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APMS150C105UD72
MFG Item Number
APMS150C105UD72
Product Description
MLGH3 150W BU DRIVER, 720 MA
Specifications
Specifications
Output Current
720 mA
Max Output Power
150 W
Efficiency
90 %
Power Factor
0.98
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APMS150C105UD89
MFG Item Number
APMS150C105UD89
Product Description
LED Driver, 150W, BU, 890mA
Specifications
Specifications
Output Current
890 mA
Max Output Power
150 W
Efficiency
90 %
Power Factor
0.98
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APMS150C105UD90
MFG Item Number
APMS150C105UD90
Product Description
MLGH6 150W BU DRIVER, 900 MA
Specifications
Specifications
Output Current
900 mA
Max Output Power
150 W
Efficiency
90 %
Power Factor
0.98
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APMS150C105UD91
MFG Item Number
APMS150C105UD91
Product Description
LED Driver, 150W, BU, 915mA
Specifications
Specifications
Output Current
915 mA
Max Output Power
150 W
Efficiency
90 %
Power Factor
0.98
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APMZ100C090UD41
MFG Item Number
APMZ100C090UD41
Product Description
Z1 LED Driver 100W BU 410mA
Specifications
Specifications
Output Current
410 mA
Max Output Power
100 W
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APMZ100C090UD53
MFG Item Number
APMZ100C090UD53
Product Description
Z1 LED Driver 100W BU 530mA
Specifications
Specifications
Output Current
530 mA
Max Output Power
100 W
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APMZ150C135UD68
MFG Item Number
APMZ150C135UD68
Product Description
Z1 LED Driver 150W BU 680mA
Specifications
Specifications
Output Current
680 mA
Max Output Power
150 W
Availability
Order by 5:00 PM ET and your package will ship the same day.
LED Drivers As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.
Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.
We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved