-
NTE30038NTE Electronics LEDsItem NumberNTE30038MFG Item NumberNTE30038Product DescriptionLED 5MM GREENSpecifications
Specifications Reverse Voltage 5 VDC Forward Voltage 3.3 VDC Current Rating 25 mA Power Dissipation 120 mW Color Green Operating Temperature 0.1-212 °F Waterproof No Availability -
NTE30041NTE Electronics LEDsItem NumberNTE30041MFG Item NumberNTE30041Product DescriptionLED 5MM DEEP REDSpecifications
Specifications Reverse Voltage 5 VDC Forward Voltage 1.86 VDC Current Rating 25 mA Power Dissipation 110 mW Color Red Operating Temperature 0.1-185 °F Waterproof No Availability -
LTL-4236NLite-On LEDsItem NumberLTL-4236NMFG Item Number160-1144-NDProduct DescriptionLED T-1 GREEN/CLEARSpecifications
Specifications Reverse Voltage 5 VDC Forward Voltage 2.6 VDC Current Rating 30 mA Power Dissipation 100 mW Color Green Operating Temperature 0.1-212 °F Waterproof No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Forward Voltage
Power Dissipation
In Stock
Current Rating
Operating Temperature
Color