The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
AL6H-P4-R
Product Description
Pilot Light, Red, 24V Direct, LED,
Specifications
Specifications
Push-to-Test
No
Mounting Size (mm)
16 mm
Lamp Type
LED
Lens Color
Red
IP Rating
IP40
Depth Behind Panel
0.87 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
AL6H-P4-G
Product Description
Pilot Light, Grn, 24V Direct, LED,
Specifications
Specifications
Push-to-Test
No
Mounting Size (mm)
16 mm
Lamp Type
LED
Lens Color
Green
IP Rating
IP40
Depth Behind Panel
0.87 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
AL6H-P4-A
Product Description
Pilot Light, Amb, 24V Direct, LED,
Specifications
Specifications
Push-to-Test
No
Mounting Size (mm)
16 mm
Lamp Type
LED
Lens Color
Amber
IP Rating
IP40
Depth Behind Panel
0.87 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
AL6Q-P4-W
Product Description
Pilot Light, Wht, 24V Direct, LED,
Specifications
Specifications
Push-to-Test
No
Mounting Size (mm)
16 mm
Lamp Type
LED
Lens Color
White
IP Rating
IP40
Depth Behind Panel
0.87 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
HW1P-1FQD-G-120V
MFG Item Number
HW1P-1FQD-G-120V
Product Description
Pilot Light, Grn, 120V Direct, LED,
Specifications
Specifications
Push-to-Test
No
Mounting Size (mm)
22 mm
Lamp Type
LED
Lens Color
Green
Nominal Lamp Voltage
120 VAC
Terminal Type
Screw
IP Rating
IP65
Depth Behind Panel
1.76 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
HW1P-1FQ0
Product Description
Pilot Light Body, Blk Plastic Bezel
Specifications
Specifications
Push-to-Test
No
Mounting Size (mm)
22 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Pilot Light, Grn, 110-130VAC Direct,
Specifications
Specifications
Push-to-Test
No
Mounting Size (mm)
22 mm
Lamp Type
LED
Lens Color
Green
Nominal Lamp Voltage
120 VAC
Terminal Type
Screw
Depth Behind Panel
1.54 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Pilot Light, Red, 110-130VAC Direct,
Specifications
Specifications
Push-to-Test
No
Mounting Size (mm)
22 mm
Lamp Type
LED
Lens Color
Red
Nominal Lamp Voltage
120 VAC
Terminal Type
Screw
Depth Behind Panel
1.54 "
Product Description
LED, Grn, 120VAC,
Specifications
Specifications
Lamp Type
LED
Lens Color
Green
LSTD-2S
IDEC Pilot Lights, HW Series
Product Description
LED, Blu, 24VAC/DC
Specifications
Specifications
Lamp Type
LED
Lens Color
Blue
Shop By
Close
Selected Filters
Category
Pilot Lights
Shopping Options
Pilot Lights Pilot lights are electrical indicators that show when electrical power is available or when a machine is operating. They typically use LEDs to provide the light, but incandescent bulbs may be used on older devices.
Pilot lights come in wide variety of sizes, shapes, materials and colors, and so can be built to meet specific requirements.
Generally, pilot lights are assembled to fill two primary requirements: lens color, to differentiate between different status conditions on a machine or panel (green for on, red for off, for example), and protection rating for assured operation in a wide variety of environments. Other properties like terminal type, push-to-test, lamp voltage, lens shape and more can be chosen as well.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved