-
ACS255-01U-05A8-1ABB Drives, ACS255 SeriesItem NumberACS255-01U-05A8-1MFG Item NumberACS255-01U-05A8-1SeriesACS255Product DescriptionDrive, AC, 1.5HP, 240V, 5.8A, CT, OPSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1.5 hp Amps (Constant Torque Rating) 5.8 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Nominal Input VAC 120 VAC Input Range Voltage (AC) 110-120 VAC Max Frequency 500 Hz Frame Size E2 Depth 5.9 " Width 4.3 " Height 8.7 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ACS255-01U-02A3-1ABB Drives, ACS255 SeriesItem NumberACS255-01U-02A3-1MFG Item NumberACS255-01U-02A3-1SeriesACS255Product DescriptionDrive, AC, 0.5HP, 240V, 2.3A, CT, OPSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 0.5 hp Amps (Constant Torque Rating) 2.3 A Braking Type DC Injection Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Nominal Input VAC 120 VAC Input Range Voltage (AC) 110-120 VAC Max Frequency 500 Hz Frame Size E1 Enclosure E1 Depth 4.8 " Width 3.2 " Height 6.8 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ACS255-01U-04A3-1ABB Drives, ACS255 SeriesItem NumberACS255-01U-04A3-1MFG Item NumberACS255-01U-04A3-1SeriesACS255Product DescriptionDrive, AC, 1HP, 240V, 4.3A, CT, OP,Specifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 4.3 A Braking Type DC Injection Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Nominal Input VAC 120 VAC Input Range Voltage (AC) 110-120 VAC Max Frequency 500 Hz Frame Size E1 Depth 4.8 " Width 3.2 " Height 6.8 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ACS255-03U-03A1-6ABB Drives, ACS255 SeriesItem NumberACS255-03U-03A1-6MFG Item NumberACS255-03U-03A1-6SeriesACS255Product DescriptionDrive, AC, 2HP, 575V, 3.1A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 2 hp Amps (Constant Torque Rating) 3.1 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Input Range Voltage (AC) 500-600 VAC Max Frequency 500 Hz Frame Size P2 Depth 7.3 " Width 4.4 " Height 8.7 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ACS255-03U-04A1-6ABB Drives, ACS255 SeriesItem NumberACS255-03U-04A1-6MFG Item NumberACS255-03U-04A1-6SeriesACS255Product DescriptionDrive, AC, 3HP, 575V, 4.1A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 3 hp Amps (Constant Torque Rating) 4.1 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Input Range Voltage (AC) 500-600 VAC Max Frequency 500 Hz Frame Size P2 Enclosure P2 Depth 7.3 " Width 4.4 " Height 8.7 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ACS255-03U-18A0-2B068F278ABB Drives, ACS255 SeriesItem NumberACS255-03U-18A0-2B068F278MFG Item NumberACS255-03U-18A0-2B068F278SeriesACS255Product DescriptionDrive, AC, 5HP, 240V, 18.0A, CT, N4XSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 5 hp Amps (Constant Torque Rating) 18 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP66 NEMA Rating NEMA 4X Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 500 Hz Frame Size E3 Depth 9 " Width 8.3 " Height 12.2 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ACS255-01U-02A3-1+B068ABB Drives, ACS255 SeriesItem NumberACS255-01U-02A3-1+B068MFG Item NumberACS255-01U-02A3-1+B068SeriesACS255Product DescriptionDrive, AC, 0.5HP, 240V, 2.3A, CT, N4XSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 0.5 hp Amps (Constant Torque Rating) 2.3 A Braking Type DC Injection Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP66 NEMA Rating NEMA 4X Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Nominal Input VAC 120 VAC Input Range Voltage (AC) 110-120 VAC Max Frequency 500 Hz Frame Size E1 Depth 7.1 " Width 6.3 " Height 9.1 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ACS255-01U-02A3-1+B063ABB Drives, ACS255 SeriesItem NumberACS255-01U-02A3-1+B063MFG Item NumberACS255-01U-02A3-1+B063SeriesACS255Product DescriptionDrive, AC, 0.5HP, 240V, 2.3A, CT, N4XSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 0.5 hp Amps (Constant Torque Rating) 2.3 A Braking Type DC Injection Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP66 NEMA Rating NEMA 4X Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Nominal Input VAC 120 VAC Input Range Voltage (AC) 110-120 VAC Max Frequency 500 Hz Frame Size E1 Enclosure E1 Depth 7.1 " Width 6.3 " Height 9.1 " -
ACS255-01U-02A3-1B063F278ABB Drives, ACS255 SeriesItem NumberACS255-01U-02A3-1B063F278MFG Item NumberACS255-01U-02A3-1+B063+F278SeriesACS255Product DescriptionDrive, AC, 0.5HP, 240V, 2.3A, CT, N4XSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 0.5 hp Amps (Constant Torque Rating) 2.3 A Braking Type DC Injection Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP66 NEMA Rating NEMA 4X Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Nominal Input VAC 120 VAC Input Range Voltage (AC) 110-120 VAC Max Frequency 500 Hz Frame Size E1 Enclosure E1 Depth 7.1 " Width 6.3 " Height 9.1 " -
ACS255-01U-02A3-2B063F278ABB Drives, ACS255 SeriesItem NumberACS255-01U-02A3-2B063F278MFG Item NumberACS255-01U-02A3-2B063F278SeriesACS255Product DescriptionDrive, AC, 0.5HP, 240V, 2.3A, CT, N4XSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 0.5 hp Amps (Constant Torque Rating) 2.3 A Braking Type DC Injection Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP66 NEMA Rating NEMA 4X Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 500 Hz Frame Size E1 Depth 7.1 " Width 6.3 " Height 9.1 "