-
FRN0012C2S-2UFuji Drives, Mini SeriesItem NumberFRN0012C2S-2UMFG Item NumberFRN0012C2S-2USeriesMINIProduct DescriptionDrive, AC, 3HP, 240V, 12A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 3 hp Amps (Constant Torque Rating) 12 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 400 Hz Depth 5.47 " Width 4.33 " Height 5.12 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FRN0003C2S-6UFuji Drives, Mini SeriesItem NumberFRN0003C2S-6UMFG Item NumberFRN0003C2S-6USeriesMINIProduct DescriptionDrive, AC, 0.5HP, 240V, 2.5A, CT, OPSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 0.5 hp Amps (Constant Torque Rating) 2.5 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Mounting Panel Nominal Input VAC 120 VAC Input Range Voltage (AC) 100-120 VAC Max Frequency 400 Hz Depth 4.53 " Width 3.15 " Height 4.72 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FRN0007C2S-4UFuji Drives, Mini SeriesItem NumberFRN0007C2S-4UMFG Item NumberFRN0007C2S-4USeriesMINIProduct DescriptionDrive, AC, 3HP, 480V, 6.3A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 3 hp Amps (Constant Torque Rating) 6.3 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 400 Hz Depth 5.47 " Width 4.33 " Height 5.12 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FRN0020C2S-2UFuji Drives, Mini SeriesItem NumberFRN0020C2S-2UMFG Item NumberFRN0020C2S-2USeriesMINIProduct DescriptionDrive, AC, 5HP, 240V, 19A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 5 hp Amps (Constant Torque Rating) 19 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 400 Hz Depth 5.47 " Width 5.51 " Height 7.09 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FRN0012C2S-7UFuji Drives, Mini SeriesItem NumberFRN0012C2S-7UMFG Item NumberFRN0012C2S-7USeriesMINIProduct DescriptionDrive, AC, 3HP, 240V, 12A, CT, OPSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 3 hp Amps (Constant Torque Rating) 12 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 400 Hz Depth 5.47 " Width 5.51 " Height 7.09 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FRN0011C2S-4UFuji Drives, Mini SeriesItem NumberFRN0011C2S-4UMFG Item NumberFRN0011C2S-4USeriesMINIProduct DescriptionDrive, AC, 5HP, 480V, 10.5A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 5 hp Amps (Constant Torque Rating) 10.5 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 400 Hz Depth 5.47 " Width 5.51 " Height 7.09 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FRN0004C2S-4UFuji Drives, Mini SeriesItem NumberFRN0004C2S-4UMFG Item NumberFRN0004C2S-4USeriesMINIProduct DescriptionDrive, AC, 1HP, 480V, 3.1A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 3.1 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 400 Hz Depth 5.47 " Width 4.33 " Height 5.12 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FRN0004C2S-2UFuji Drives, Mini SeriesItem NumberFRN0004C2S-2UMFG Item NumberFRN0004C2S-2USeriesMINIProduct DescriptionDrive, AC, 0.5HP, 240V, 3.5A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 0.5 hp Amps (Constant Torque Rating) 3.5 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 400 Hz Depth 3.74 " Width 2.76 " Height 7.95 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FRN0005C2S-4UFuji Drives, Mini SeriesItem NumberFRN0005C2S-4UMFG Item NumberFRN0005C2S-4USeriesMINIProduct DescriptionDrive, AC, 2HP, 480V, 4.3A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 2 hp Amps (Constant Torque Rating) 4.3 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 400 Hz Depth 5.47 " Width 4.33 " Height 5.12 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FRN0010C2S-2UFuji Drives, Mini SeriesItem NumberFRN0010C2S-2UMFG Item NumberFRN0010C2S-2USeriesMINIProduct DescriptionDrive, AC, 2HP, 240V, 9.2A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 2 hp Amps (Constant Torque Rating) 9.2 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 400 Hz Depth 5.47 " Width 4.33 " Height 5.12 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.