-
E14050002700Dynapar Encoders, E14 SeriesItem NumberE14050002700MFG Item NumberE14050002700SeriesE14Product DescriptionEncoder, 1/4 SB DIF B-D W/IND 5VDCSpecifications
Specifications Resolution (PPR) 500 Incremental Channels Dual with Complimentary Mounting Style Shafted Indexed (Marker) Yes Shaft/Bore Size 1/4 " Shaft Type Single Ended Input Voltage 5 VDC Output Type Differential Output Voltage 5 VDC Electrical Output Type Line Driver Termination 18 in Cable Mating Connector Not Included Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Light Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 12 IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
E14200010700Dynapar Encoders, E14 SeriesItem NumberE14200010700MFG Item NumberE14200010700SeriesE14Product DescriptionENCODERSpecifications
Specifications Resolution (PPR) 2,000 Incremental Channels Dual with Complimentary Mounting Style Shafted Indexed (Marker) Yes Shaft Type Single Ended Input Voltage 5 VDC Output Type Differential Output Voltage 5 VDC Electrical Output Type Line Driver Termination 18 in Cable Mating Connector Not Included Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Light Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 12 IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
E14010000000Dynapar Encoders, E14 SeriesItem NumberE14010000000MFG Item NumberE14010000000SeriesE14Product DescriptionEncoder, SIZE E14, (1.44 DIA) 5VDCSpecifications
Specifications Resolution (PPR) 100 Incremental Channels Single Mounting Style Shafted Indexed (Marker) No Shaft/Bore Size 1/4 " Shaft Type Single Ended Input Voltage 5 VDC Output Type Single Ended Output Voltage 5 VDC Electrical Output Type Line Driver Termination 18 in Cable Mating Connector Not Included Explosion Proof No Signal Direction Unidirectional Commutating No Duty Classification Light Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 12 IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
E14010000014Dynapar Encoders, E14 SeriesItem NumberE14010000014MFG Item NumberE14010000014SeriesE14Product DescriptionEncoder, 1/4in. SFT UNI-DIR 15ft.CBLSpecifications
Specifications Resolution (PPR) 100 Incremental Channels Single Mounting Style Shafted Indexed (Marker) No Shaft/Bore Size 1/4 " Shaft Type Single Ended Input Voltage 12 VDC Output Type Single Ended Output Voltage 12 VDC Electrical Output Type Line Driver Termination 15 ft Cable Mating Connector Not Included Explosion Proof No Signal Direction Unidirectional Commutating No Duty Classification Light Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 12 IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
E14010000203Dynapar Encoders, E14 SeriesItem NumberE14010000203MFG Item NumberE14010000203SeriesE14Product DescriptionEncoder, 1/4 SB SGLEND BIDIR 5VDCSpecifications
Specifications Resolution (PPR) 100 Incremental Channels Dual Mounting Style Shafted Indexed (Marker) No Shaft/Bore Size 1/4 " Shaft Type Single Ended Input Voltage 5 VDC Output Type Single Ended Output Voltage 5 VDC Electrical Output Type Line Driver Termination 10 ft Cable Mating Connector Not Included Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Light Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 12 IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
E14010000204Dynapar Encoders, E14 SeriesItem NumberE14010000204MFG Item NumberE14010000204SeriesE14Product DescriptionEncoder, SIZE E14, 5V 15ft. CABLESpecifications
Specifications Resolution (PPR) 100 Incremental Channels Dual Mounting Style Shafted Indexed (Marker) No Shaft/Bore Size 1/4 " Shaft Type Single Ended Input Voltage 5 VDC Output Type Single Ended Output Voltage 5 VDC Electrical Output Type Line Driver Termination 15 ft Cable Mating Connector Not Included Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Light Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 12 IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
E14010000210Dynapar Encoders, E14 SeriesItem NumberE14010000210MFG Item NumberE14010000210SeriesE14Product DescriptionEncoder, 1/4SFT SGLEND BIDIR 12VDCSpecifications
Specifications Resolution (PPR) 100 Incremental Channels Dual Mounting Style Shafted Indexed (Marker) No Shaft/Bore Size 1/4 " Shaft Type Single Ended Input Voltage 12 VDC Output Type Single Ended Output Voltage 12 VDC Electrical Output Type Line Driver Termination 18 in Cable Mating Connector Not Included Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Light Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 12 IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
E14010000211Dynapar Encoders, E14 SeriesItem NumberE14010000211MFG Item NumberE14010000211SeriesE14Product DescriptionEncoder, 1/4in.SFT 12VDC 3ft.CBL SNGSpecifications
Specifications Resolution (PPR) 100 Incremental Channels Dual Mounting Style Shafted Indexed (Marker) No Shaft/Bore Size 1/4 " Shaft Type Single Ended Input Voltage 12 VDC Output Type Single Ended Output Voltage 12 VDC Electrical Output Type Line Driver Termination 3 ft Cable Mating Connector Not Included Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Light Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 12 IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
E14010000212Dynapar Encoders, E14 SeriesItem NumberE14010000212MFG Item NumberE14010000212SeriesE14Product DescriptionEncoder, 1/4in. S-E B-D 12VDC 6ft.CABLESpecifications
Specifications Resolution (PPR) 100 Incremental Channels Dual Mounting Style Shafted Indexed (Marker) No Shaft/Bore Size 1/4 " Shaft Type Single Ended Input Voltage 12 VDC Output Type Single Ended Output Voltage 12 VDC Electrical Output Type Line Driver Termination 6 ft Cable Mating Connector Not Included Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Light Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 12 IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
E14010000214Dynapar Encoders, E14 SeriesItem NumberE14010000214MFG Item NumberE14010000214SeriesE14Product DescriptionEncoder, 1/4in.SHT, S-E, BIDIR, 12VDC,Specifications
Specifications Resolution (PPR) 100 Incremental Channels Dual Mounting Style Shafted Indexed (Marker) No Shaft/Bore Size 1/4 " Shaft Type Single Ended Input Voltage 12 VDC Output Type Single Ended Output Voltage 12 VDC Electrical Output Type Line Driver Termination 15 ft Cable Mating Connector Not Included Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Light Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 12 IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.