-
F180500/03001Dynapar Encoders, F18 SeriesItem NumberF180500/03001MFG Item NumberF180500/03001SeriesF18Product DescriptionEncoder, F180 500/0 POLE 5VSpecifications
Specifications Resolution (PPR) 500 Mounting Style Hollowshaft Indexed (Marker) Yes Shaft/Bore Size 1/4 " Shaft Type Hollow Input Voltage 5 VDC Electrical Output Type Open Collector Termination 1 ft Axial Connector Mating Connector Not Included LED Output Indicator No Explosion Proof No Commutating Yes Duty Classification Servo Sensing Optical Bearings Yes Operating Temperature 0-120 °C NEMA Rating NEMA 1 IP Rating IP40 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
F180500/0303CDynapar Encoders, F18 SeriesItem NumberF180500/0303CMFG Item NumberF180500/0303CSeriesF18Product DescriptionEncoder, 0500 PPR/0 POLE 5V 1/2in.Specifications
Specifications Resolution (PPR) 500 Incremental Channels Dual with Complimentary Mounting Style Hollowshaft Indexed (Marker) Yes Shaft/Bore Size 1/2 " Shaft Type Hollow Input Voltage 5 VDC Electrical Output Type Open Collector Termination 3 ft Radial Connector Mating Connector Not Included LED Output Indicator No Explosion Proof No Signal Direction Bidirectional Commutating Yes Duty Classification Servo Sensing Optical Bearings Yes Operating Temperature 0-120 °C NEMA Rating NEMA 1 IP Rating IP40 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
F180500/0303C05Dynapar Encoders, F18 SeriesItem NumberF180500/0303C05MFG Item NumberF180500/0303C05SeriesF18Product DescriptionEncoder, 0500 PPR/0 POLE 5V 1/2in.BRSpecifications
Specifications Resolution (PPR) 500 Mounting Style Hollowshaft Indexed (Marker) Yes Shaft/Bore Size 1/2 " Shaft Type Hollow Input Voltage 5 VDC Electrical Output Type Open Collector Termination 3 ft Radial Connector Mating Connector Not Included LED Output Indicator No Explosion Proof No Commutating Yes Duty Classification Servo Sensing Optical Bearings Yes Operating Temperature 0-120 °C NEMA Rating NEMA 1 IP Rating IP40 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
F180500/0303LDynapar Encoders, F18 SeriesItem NumberF180500/0303LMFG Item NumberF180500/0303LSeriesF18Product DescriptionEncoder, 0500 PPR/0 POLE 5V 1/2in.Specifications
Specifications Resolution (PPR) 500 Incremental Channels Dual with Complimentary Mounting Style Hollowshaft Indexed (Marker) Yes Shaft/Bore Size 1/2 " Shaft Type Hollow Input Voltage 5 VDC Electrical Output Type Open Collector Termination 3 ft Pigtail Cable Mating Connector Not Included LED Output Indicator No Explosion Proof No Signal Direction Bidirectional Commutating Yes Duty Classification Servo Sensing Optical Bearings Yes Operating Temperature 0-120 °C NEMA Rating NEMA 1 IP Rating IP40 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
F180500/030DCDynapar Encoders, F18 SeriesItem NumberF180500/030DCMFG Item NumberF180500/030DCSeriesF18Product DescriptionEncoder, 0500 PPR/0 POLE 5V 3 ft.Specifications
Specifications Resolution (PPR) 500 Incremental Channels Dual with Complimentary Mounting Style Hollowshaft Indexed (Marker) Yes Shaft/Bore Size 1/2 " Shaft Type Hollow Input Voltage 5 VDC Electrical Output Type Open Collector Termination 3 ft Radial Connector Mating Connector Not Included LED Output Indicator No Explosion Proof No Signal Direction Bidirectional Commutating Yes Duty Classification Servo Sensing Optical Bearings Yes Operating Temperature 0-120 °C NEMA Rating NEMA 1 IP Rating IP40 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
F180500/03303Dynapar Encoders, F18 SeriesItem NumberF180500/03303MFG Item NumberF180500/03303SeriesF18Product DescriptionEncoder, 0500 PPR/0POLE 5V LD 1/4Specifications
Specifications Resolution (PPR) 500 Incremental Channels Dual with Complimentary Mounting Style Hollowshaft Indexed (Marker) Yes Shaft/Bore Size 1/4 " Shaft Type Hollow Input Voltage 5 VDC Electrical Output Type Line Driver Termination 3 ft Axial Connector Mating Connector Not Included LED Output Indicator No Explosion Proof No Signal Direction Bidirectional Commutating Yes Duty Classification Servo Sensing Optical Bearings Yes Operating Temperature 0-120 °C NEMA Rating NEMA 1 IP Rating IP40 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
F180500/033BZDynapar Encoders, F18 SeriesItem NumberF180500/033BZMFG Item NumberF180500/033BZSeriesF18Product DescriptionEncoder, 0500 PPR/0 POLE 5V 3/8in.Specifications
Specifications Resolution (PPR) 500 Incremental Channels Dual with Complimentary Mounting Style Hollowshaft Indexed (Marker) Yes Shaft/Bore Size 3/8 " Shaft Type Hollow Input Voltage 5 VDC Electrical Output Type Line Driver Termination Radial Connector Mating Connector Not Included LED Output Indicator No Explosion Proof No Signal Direction Bidirectional Commutating Yes Duty Classification Servo Sensing Optical Bearings Yes Operating Temperature 0-120 °C NEMA Rating NEMA 1 IP Rating IP40 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
F180500/05D4JDynapar Encoders, F18 SeriesItem NumberF180500/05D4JMFG Item NumberF180500/05D4JSeriesF18Product Description0500 PPR/0 POLE 5V 6MMSpecifications
Specifications Resolution (PPR) 500 Mounting Style Hollowshaft Indexed (Marker) Yes Shaft/Bore Size 6 mm Shaft Type Hollow Input Voltage 5 VDC Electrical Output Type Line Driver Termination 1 ft Pigtail Cable Mating Connector Not Included LED Output Indicator No Explosion Proof No Commutating Yes Duty Classification Servo Sensing Optical Bearings Yes Operating Temperature 0-120 °C NEMA Rating NEMA 1 IP Rating IP40 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
F180500/0803JDynapar Encoders, F18 SeriesItem NumberF180500/0803JMFG Item NumberF180500/0803JSeriesF18Product DescriptionEncoderSpecifications
Specifications Resolution (PPR) 500 Mounting Style Hollowshaft Indexed (Marker) Yes Shaft/Bore Size 1/2 " Shaft Type Hollow Input Voltage 5 VDC Electrical Output Type Open Collector Termination 1 ft Pigtail Cable Mating Connector Not Included LED Output Indicator No Explosion Proof No Commutating Yes Duty Classification Servo Sensing Optical Bearings Yes Operating Temperature 0-120 °C NEMA Rating NEMA 1 IP Rating IP40 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
F180500/6XF3A07Dynapar Encoders, F18 SeriesItem NumberF180500/6XF3A07MFG Item NumberF180500/6XF3A07SeriesF18Product DescriptionEncoder, 0500 PPR/6 POLE 5V 1/2in. 1ft.Specifications
Specifications Resolution (PPR) 500 Mounting Style Hollowshaft Indexed (Marker) Yes Shaft/Bore Size 1/2 " Shaft Type Hollow Input Voltage 5 VDC Electrical Output Type Line Driver Termination 1 ft Radial Connector Mating Connector Not Included LED Output Indicator No Explosion Proof No Commutating Yes Duty Classification Servo Sensing Optical Bearings Yes Operating Temperature 0-120 °C NEMA Rating NEMA 1 IP Rating IP40 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.