-
CAH05A2BDMacromatic Protection Relays, CAH SeriesItem NumberCAH05A2BDMFG Item NumberCAH05A2BDSeriesCAHProduct DescriptionCURRENT SENSING RELAY 0.5 - 5A 120VSpecifications
Specifications Number of Phases 1 Line Voltage 120 V Current Supported 0.5-5 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect No Over Current Detect No Variable Point Trip Yes Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Time Delay Trip (Sec) 0.5-50 s Restart Delay (Sec) 0.4 s Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting DIN Rail Output Relay SPDT Availability -
CAH20A2ACMacromatic Protection Relays, CAH SeriesItem NumberCAH20A2ACMFG Item NumberCAH20A2ACSeriesCAHProduct DescriptionCURRENT SENSING RELAY 2 - 20A 120VSpecifications
Specifications Number of Phases 1 Line Voltage 120 V Current Supported 2-20 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect No Over Current Detect No Variable Point Trip Yes Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Time Delay Trip (Sec) 0.15-7 s Restart Delay (Sec) 0.4 s Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting DIN Rail Output Relay SPDT Availability -
CAH20A8BDMacromatic Protection Relays, CAH SeriesItem NumberCAH20A8BDMFG Item NumberCAH20A8BDSeriesCAHProduct DescriptionCURRENT SENSING RELAY 2 - 20A 24VSpecifications
Specifications Number of Phases 1 Line Voltage 24 V Current Supported 2-20 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect No Over Current Detect No Variable Point Trip Yes Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Time Delay Trip (Sec) 0.5-50 s Restart Delay (Sec) 0.4 s Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting DIN Rail Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CAH20A1BDMacromatic Protection Relays, CAH SeriesItem NumberCAH20A1BDMFG Item NumberCAH20A1BDSeriesCAHProduct DescriptionCURRENT SENSING RELAY 2 - 20A 240VSpecifications
Specifications Number of Phases 1 Line Voltage 240 V Current Supported 2-20 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect No Over Current Detect No Variable Point Trip Yes Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Time Delay Trip (Sec) 0.5-50 s Restart Delay (Sec) 0.4 s Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting DIN Rail Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CAH05A1ACMacromatic Protection Relays, CAH SeriesItem NumberCAH05A1ACMFG Item NumberCAH05A1ACSeriesCAHProduct DescriptionCURRENT SENSING RELAY 0.5 - 5A 240VSpecifications
Specifications Number of Phases 1 Line Voltage 240 V Current Supported 0.5-5 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect No Over Current Detect No Variable Point Trip Yes Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Time Delay Trip (Sec) 0.15-7 s Restart Delay (Sec) 0.4 s Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting DIN Rail Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CAH05A1ADMacromatic Protection Relays, CAH SeriesItem NumberCAH05A1ADMFG Item NumberCAH05A1ADSeriesCAHProduct DescriptionCURRENT SENSING RELAY 0.5 - 5A 240VSpecifications
Specifications Number of Phases 1 Line Voltage 240 V Current Supported 0.5-5 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect No Over Current Detect No Variable Point Trip Yes Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Time Delay Trip (Sec) 0.15-7 s Restart Delay (Sec) 0.4 s Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting DIN Rail Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CAH05A1AEMacromatic Protection Relays, CAH SeriesItem NumberCAH05A1AEMFG Item NumberCAH05A1AESeriesCAHProduct DescriptionCURRENT SENSING RELAY 0.5 - 5A 240VSpecifications
Specifications Number of Phases 1 Line Voltage 240 V Current Supported 0.5-5 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect No Over Current Detect No Variable Point Trip Yes Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Time Delay Trip (Sec) 0.15-7 s Restart Delay (Sec) 0.4 s Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting DIN Rail Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CAH05A1AFMacromatic Protection Relays, CAH SeriesItem NumberCAH05A1AFMFG Item NumberCAH05A1AFSeriesCAHProduct DescriptionCURRENT SENSING RELAY 0.5 - 5A 240VSpecifications
Specifications Number of Phases 1 Line Voltage 240 V Current Supported 0.5-5 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect No Over Current Detect No Variable Point Trip Yes Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Time Delay Trip (Sec) 0.15-7 s Restart Delay (Sec) 0.4 s Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting DIN Rail Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CAH05A1AGMacromatic Protection Relays, CAH SeriesItem NumberCAH05A1AGMFG Item NumberCAH05A1AGSeriesCAHProduct DescriptionCURRENT SENSING RELAY 0.5 - 5A 240VSpecifications
Specifications Number of Phases 1 Line Voltage 240 V Current Supported 0.5-5 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect No Over Current Detect No Variable Point Trip Yes Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Time Delay Trip (Sec) 0.15-7 s Restart Delay (Sec) 0.4 s Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting DIN Rail Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CAH05A1AHMacromatic Protection Relays, CAH SeriesItem NumberCAH05A1AHMFG Item NumberCAH05A1AHSeriesCAHProduct DescriptionCURRENT SENSING RELAY 0.5 - 5A 240VSpecifications
Specifications Number of Phases 1 Line Voltage 240 V Current Supported 0.5-5 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect No Over Current Detect No Variable Point Trip Yes Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Time Delay Trip (Sec) 0.15-7 s Restart Delay (Sec) 0.4 s Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting DIN Rail Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day.