-
455Symcom Protection Relays, 455 SeriesItem Number455MFG Item Number455Series455Product DescriptionVoltage Monitor, 3-Ph, 190-480V,Specifications
Specifications Number of Phases 3 Voltage Supported 190-480 V Current Supported 10 A Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Variable Point Trip Yes Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Voltage Unbalance % 2-8 % Contact Failure Detect Yes Time Delay Trip (Sec) 2-30 s Restart Delay (Sec) 2-300 s Rapid Cycling Detect Yes Var Restart Delay Yes Manual Reset Yes Type of Display LED Status Indicator AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
455-480RSymcom Protection Relays, 455 SeriesItem Number455-480RMFG Item Number455-480RSeries455Product DescriptionVoltage Monitor, 3-Ph, 390-480V,Specifications
Specifications Number of Phases 3 Voltage Supported 390-480 V Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Time Delay Trip (Sec) 2-30 s Restart Delay (Sec) 2-300 s Type of Display LED Status Indicator Mounting Surface AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
455-575Symcom Protection Relays, 455 SeriesItem Number455-575MFG Item Number455-575Series455Product DescriptionVoltage Monitor, 3-Ph, 475-600V,Specifications
Specifications Number of Phases 3 Voltage Supported 475-600 V Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Time Delay Trip (Sec) 2-30 s Restart Delay (Sec) 2-300 s Type of Display LED Status Indicator Mounting Surface AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
455480RSymcom Protection Relays, 455 SeriesItem Number455480RMFG Item Number455480RSeries455Product Description3-PH.LINE-LOAD VM/190-480V/ADJ.VUBSpecifications
Specifications Number of Phases 3 Voltage Supported 390-480 V Line Voltage 390-480 V Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Time Delay Trip (Sec) 2-30 s Restart Delay (Sec) 2-300 s Type of Display LED Status Indicator Mounting Surface AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
455575Symcom Protection Relays, 455 SeriesItem Number455575MFG Item Number455575Series455Product Description3-PHASE LINE-LOAD VOLT MON/ 47Specifications
Specifications Number of Phases 3 Voltage Supported 475-600 V Line Voltage 475-600 V Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Time Delay Trip (Sec) 2-30 s Restart Delay (Sec) 2-300 s Type of Display LED Status Indicator Mounting Surface AvailabilityOrder by 5:00 PM ET and your package will ship the same day.