-
777-TSSymcom Protection Relays, 77C SeriesItem Number777-TSMFG Item Number777-TSSeries77CProduct DescriptionOverload Relay, 3Ph, Programmable,Specifications
Specifications Number of Phases 3 Voltage Supported 190-480 V Current Supported 2-800 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Contact Failure Detect Yes Type of Display LED Digital Display AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
777-LR-P2Symcom Protection Relays, 77C SeriesItem Number777-LR-P2MFG Item Number777-LR-P2Series77CProduct DescriptionMotor Saver, 200-480VAC Input, 1-9ASpecifications
Specifications Number of Phases 3 Voltage Supported 200-480 V Current Supported 1-800 A Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Under Current Detect Yes Over Current Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Current Unbalance Detect Yes Manual Reset Yes Type of Display LED Digital Display AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
777-P2Symcom Protection Relays, 77C SeriesItem Number777-P2MFG Item Number777-P2Series77CProduct DescriptionMotor Saver, 3-Ph, 200-480V, 2-800ASpecifications
Specifications Number of Phases 3 Voltage Supported 170-528 V Current Supported 2-800 A Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Under Current Detect Yes Over Current Detect Yes Variable Point Trip Yes Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Voltage Unbalance % 2-25 % Current Unbalance Detect Yes Restart Delay (Sec) 120-30,000 s Rapid Cycling Detect Yes Manual Reset Yes Type of Display LED Digital Display AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
77CSymcom Protection Relays, 77C SeriesItem Number77CMFG Item Number77CSeries77CProduct DescriptionMotor Saver, 1-Ph, 100-240VAC/2-90ASpecifications
Specifications Number of Phases 1 Voltage Supported 110-240 V Current Supported 2-800 A Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Under Current Detect Yes Over Current Detect Yes Variable Point Trip Yes Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Time Delay Trip (Sec) 2-60 s Restart Delay (Sec) 2-30,000 s Rapid Cycling Detect Yes Var Restart Delay Yes Manual Reset Yes Type of Display LED Digital Display Lo KW Trip Detect No Lo HP Trip Detect No Mounting Surface Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
777-ACCUPOWERSymcom Protection Relays, 77C SeriesItem Number777-ACCUPOWERMFG Item Number777-ACCUPOWERSeries77CProduct DescriptionOverload Relay, 3-Ph, Programmable,Specifications
Specifications Number of Phases 3 Voltage Supported 190-480 V Current Supported 2-800 A Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Over Current Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Current Unbalance Detect Yes Rapid Cycling Detect Yes Manual Reset Yes Type of Display LED Digital Display AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
777-LR-KW/HP-P2Symcom Protection Relays, 77C SeriesItem Number777-LR-KW/HP-P2MFG Item Number777-LR-KW/HP-P2Series77CProduct Description3-Phase Power Monitor/200-480VSpecifications
Specifications Number of Phases 3 Voltage Supported 200-480 V Line Voltage 200-480 V Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Under Current Detect Yes Over Current Detect Yes Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Type of Display LED Digital Display Mounting Surface Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
102A-2Symcom Protection Relays, 77C SeriesItem Number102A-2MFG Item Number102A-2Series77CProduct Description3PH VOLTAGE MONITOR, 190-480VACSpecifications
Specifications Number of Phases 3 Voltage Supported 190-480 V Current Supported 10 A Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Variable Point Trip Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Rapid Cycling Detect No Var Restart Delay Yes Manual Reset Yes Type of Display LED Status Indicator AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
355-400Symcom Protection Relays, 77C SeriesItem Number355-400MFG Item Number355-400Series77CProduct DescriptionTHREE PHASE VOLTAGE MONITOR, 380-480Specifications
Specifications Number of Phases 3 Voltage Supported 475-600 V Current Supported 15 A Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Variable Point Trip Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Rapid Cycling Detect No Var Restart Delay Yes Manual Reset Yes Type of Display LED Status Indicator AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
777-FTSymcom Protection Relays, 77C SeriesItem Number777-FTMFG Item Number777-FTSeries77CProduct DescriptionMotor Saver, Fast TripSpecifications
Specifications Number of Phases 3 Voltage Supported 190-480 V Current Supported 2-800 A Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Under Current Detect Yes Over Current Detect Yes Variable Point Trip Yes Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Current Unbalance Detect Yes Time Delay Trip (Sec) 0.3-74 s Rapid Cycling Detect Yes Var Restart Delay Yes Manual Reset Yes Type of Display LED Digital Display AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
777-HVR-P2Symcom Protection Relays, 77C SeriesItem Number777-HVR-P2MFG Item Number777-HVR-P2Series77CProduct DescriptionMOTOR SAVER, 380-480VAC/9-90ASpecifications
Specifications Number of Phases 3 Voltage Supported 340-480 V Current Supported 2-800 A Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Under Current Detect Yes Over Current Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Current Unbalance Detect Yes Manual Reset Yes Type of Display LED Digital Display AvailabilityOrder by 5:00 PM ET and your package will ship the same day.