-
NP-35Sealmaster Bearings, NP SeriesItem NumberNP-35MFG Item Number700200SeriesNPProduct DescriptionTwo Bolt Pillow Block Bearing,Specifications
Specifications Bearing Type Two Bolt Pillow Block Seal Type Standard Felt Seal Locking Device Set Screw Shaft Diameter (in) 2.1875 " Shaft Range 2-2.49 Housing Material Cast Iron AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
NP-23Sealmaster Bearings, NP SeriesItem NumberNP-23MFG Item Number700188SeriesNPProduct DescriptionTwo Bolt Pillow Block Bearing,Specifications
Specifications Bearing Type Two Bolt Pillow Block Seal Type Standard Felt Seal Locking Device Set Screw Shaft Diameter (in) 1.4375 " Shaft Range 1-1.49 Housing Material Cast Iron AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
NP-19Sealmaster Bearings, NP SeriesItem NumberNP-19MFG Item Number700183SeriesNPProduct DescriptionTwo Bolt Pillow Block Bearing,Specifications
Specifications Bearing Type Two Bolt Pillow Block Seal Type Standard Felt Seal Locking Device Set Screw Shaft Diameter (in) 1.1875 " Shaft Range 1-1.49 Housing Material Cast Iron AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
NP-24Sealmaster Bearings, NP SeriesItem NumberNP-24MFG Item Number700189SeriesNPProduct DescriptionTwo Bolt Pillow Block Bearing, 1.5Specifications
Specifications Bearing Type Two Bolt Pillow Block Seal Type Standard Felt Seal Locking Device Set Screw Shaft Diameter (in) 1.5 " Shaft Range 1.5-1.99 Housing Material Cast Iron AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
NP-16Sealmaster Bearings, NP SeriesItem NumberNP-16MFG Item Number700180SeriesNPProduct DescriptionTwo Bolt Pillow Block Bearing, 1 InSpecifications
Specifications Bearing Type Two Bolt Pillow Block Seal Type Standard Felt Seal Locking Device Set Screw Shaft Diameter (in) 1 " Shaft Range 1-1.49 Housing Material Cast Iron AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
NP-31Sealmaster Bearings, NP SeriesItem NumberNP-31MFG Item Number700196SeriesNPProduct DescriptionTwo Bolt Pillow Block Bearing,Specifications
Specifications Bearing Type Two Bolt Pillow Block Seal Type Standard Felt Seal Locking Device Set Screw Shaft Diameter (in) 1.9375 " Shaft Range 1.5-1.99 Housing Material Cast Iron AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
NP-39Sealmaster Bearings, NP SeriesItem NumberNP-39MFG Item Number700204SeriesNPProduct DescriptionTwo Bolt Pillow Block Bearing,Specifications
Specifications Bearing Type Two Bolt Pillow Block Seal Type Standard Felt Seal Locking Device Set Screw Shaft Diameter (in) 2.4375 " Shaft Range 2-2.49 Housing Material Cast Iron AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
NP-20TSealmaster Bearings, NP SeriesItem NumberNP-20TMFG Item Number705377SeriesNPProduct DescriptionTwo Bolt Pillow Block Bearing, 1.25Specifications
Specifications Bearing Type Two Bolt Pillow Block Seal Type Standard Felt Seal Locking Device Skwezloc Shaft Diameter (in) 1.25 " Shaft Range 1-1.49 Housing Material Cast Iron AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
NP-23TSealmaster Bearings, NP SeriesItem NumberNP-23TMFG Item Number705379SeriesNPProduct DescriptionTwo Bolt Pillow Block Bearing,Specifications
Specifications Bearing Type Two Bolt Pillow Block Seal Type Standard Felt Seal Locking Device Skwezloc Shaft Diameter (in) 1.4375 " Shaft Range 1-1.49 Housing Material Cast Iron AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
NP-32C-CRSealmaster Bearings, NP SeriesItem NumberNP-32C-CRMFG Item NumberNP-32C-CRSeriesNPProduct DescriptionBearingSpecifications
Specifications Bearing Type Two Bolt Pillow Block Seal Type Contact Seal Locking Device Set Screw Shaft Diameter (in) 2 " Shaft Range 2-2.49 Housing Material Stainless Steel