The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
BA020246071200
MFG Item Number
BA020246071200
Product Description
ROTEX Hub, 1/2in. Bore, 1/8in. Keyway
Specifications
Specifications
Style
Torsionally Flexible Coupling
Shaft Size
1/2 "
Hub Design
Regular Hub
Bore/Major/Outside Diam
12
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BA020246102800
MFG Item Number
BA020246102800
Product Description
ROTEX Hub, 28mm Bore, 8mm Keyway
Specifications
Specifications
Style
Torsionally Flexible Coupling
Shaft Size
28 mm
Hub Design
Large Hub
Bore/Major/Outside Diam
28
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BA020246001900
MFG Item Number
BA020246001900
Product Description
ROTEX 24/AL/1/19/6/SS
Specifications
Specifications
Style
Torsionally Flexible Coupling
Shaft Size
19 mm
Hub Design
Regular Hub
Bore/Major/Outside Diam
19
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BA020246172500
MFG Item Number
BA020246172500
Product Description
ROTEX Hub, 1in. Bore, 1.4in. Keyway
Specifications
Specifications
Style
Torsionally Flexible Coupling
Shaft Size
1 "
Hub Design
Large Hub
Bore/Major/Outside Diam
25
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BA020286002800
MFG Item Number
BA020286002800
Product Description
ROTEX 28/AL/1/28/8/SS
Specifications
Specifications
Style
Torsionally Flexible Coupling
Shaft Size
28 mm
Hub Design
Regular Hub
Bore/Major/Outside Diam
28
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BA020142100900
MFG Item Number
BA020142100900
Product Description
ROTEX Hub, 9mm Bore, 3mm Keyway
Specifications
Specifications
Style
Torsionally Flexible Coupling
Shaft Size
9 mm
Hub Design
Large Hub
Bore/Major/Outside Diam
9
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BA020196001900
MFG Item Number
BA020196001900
Product Description
ROTEX Hub, 19mm Bore, 6mm Keyway
Specifications
Specifications
Style
Torsionally Flexible Coupling
Shaft Size
19 mm
Hub Design
Regular Hub
Bore/Major/Outside Diam
19
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BA020196071500
MFG Item Number
BA020196071500
Product Description
ROTEX Hub, 5/8in. Bore, 3/16in. Keyway
Specifications
Specifications
Style
Torsionally Flexible Coupling
Shaft Size
5/8 "
Hub Design
Regular Hub
Bore/Major/Outside Diam
15
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BA020196001400
MFG Item Number
BA020196001400
Product Description
ROTEX Hub, 14mm Bore, 5mm Keyway
Specifications
Specifications
Style
Torsionally Flexible Coupling
Shaft Size
14 mm
Hub Design
Regular Hub
Bore/Major/Outside Diam
14
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BA020196102400
MFG Item Number
BA020196102400
Product Description
ROTEX Hub, 24mm Bore, 8mm Keyway
Specifications
Specifications
Style
Torsionally Flexible Coupling
Shaft Size
24 mm
Hub Design
Large Hub
Bore/Major/Outside Diam
24
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Hubs
Shopping Options
Couplings A coupling is a device used to connect two shafts together at their ends to transfer power. Their primary purpose is joining two pieces of rotating equipment together while permitting some degree of misalignment, end movement, or both.
Couplings are most commonly used to transfer power from a motor to a pump, connect shafts of two machines manufactured separately, provide mechanical flexibility, prevent shock and vibrations from transferring from one piece of equipment to another, and potentially slip when torque overload occurs.
They typically feature two rigid parts that fit around the end of two shafts to form a sleeve. A hub sits between the teeth to provide the buffer between each coupling half. Flexible couplings provide similar results with a one-piece aluminum body design to shift under differential torque loads.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved