The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
BA020286103800
MFG Item Number
BA020286103800
Product Description
ROTEX Hub, 38mm Bore, 10mm Keyway
Specifications
Specifications
Style
Torsionally Flexible Coupling
Shaft Size
38 mm
Hub Design
Large Hub
Bore/Major/Outside Diam
38
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BA020483106000
MFG Item Number
BA020483106000
Product Description
Coupling, 60mm Bore, 18mm Keyway
Specifications
Specifications
Style
Torsionally Flexible Coupling
Shaft Size
60 mm
Hub Design
Large Hub
Bore/Major/Outside Diam
60
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BA020246071900
MFG Item Number
BA020246071900
Product Description
ROTEX Hub, 3/4in. Bore, 3/16in. Keyway
Specifications
Specifications
Style
Torsionally Flexible Coupling
Shaft Size
3/4 "
Hub Design
Regular Hub
Bore/Major/Outside Diam
19
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
KTR-20MMST-HD24-24MMCA
MFG Item Number
KTR-20MMST-HD24-24MMCA
Product Description
Coupling, 20mm ST to 24mm CA Bore,
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BA020246071500
MFG Item Number
BA020246071500
Product Description
ROTEX Hub, 5/8in. Bore, 3/16in. Keyway
Specifications
Specifications
Style
Torsionally Flexible Coupling
Shaft Size
5/8 "
Hub Design
Regular Hub
Bore/Major/Outside Diam
15
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BA550097151050
MFG Item Number
BA550097151050
Product Description
ROTEX-GS 9/AL/10/CC
Specifications
Specifications
Style
Zero-Backlash Flexible Shaft Coupling
Shaft Size
10 mm
Hub Design
Large Hub
Bore/Major/Outside Diam
10
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BA550147151050
MFG Item Number
BA550147151050
Product Description
ROTEX-GS 14/AL/10/CC
Specifications
Specifications
Style
Zero-Backlash Flexible Shaft Coupling
Shaft Size
10 mm
Hub Design
Large Hub
Bore/Major/Outside Diam
10
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BA010242072200
MFG Item Number
BA010242072200
Product Description
BOWEX 24/SI/.875/.188/SS
Specifications
Specifications
Style
Curved-Tooth Shaft Coupling
Shaft Size
7/8 "
Hub Design
Regular Hub
Bore/Major/Outside Diam
22
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
KTR-24MMST-HD19-24MMST
MFG Item Number
KTR-24MMST-HD19-24MMST
Product Description
Coupling, 24mm ST to 24mm ST Bore,
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BA010382072800
MFG Item Number
BA010382072800
Product Description
BOWEX 38/SI/1.125/.250/SS
Specifications
Specifications
Style
Curved-Tooth Shaft Coupling
Shaft Size
1-1/8 "
Hub Design
Regular Hub
Bore/Major/Outside Diam
28
Availability
Order by 5:00 PM ET and your package will ship the same day.
Couplings A coupling is a device used to connect two shafts together at their ends to transfer power. Their primary purpose is joining two pieces of rotating equipment together while permitting some degree of misalignment, end movement, or both.
Couplings are most commonly used to transfer power from a motor to a pump, connect shafts of two machines manufactured separately, provide mechanical flexibility, prevent shock and vibrations from transferring from one piece of equipment to another, and potentially slip when torque overload occurs.
They typically feature two rigid parts that fit around the end of two shafts to form a sleeve. A hub sits between the teeth to provide the buffer between each coupling half. Flexible couplings provide similar results with a one-piece aluminum body design to shift under differential torque loads.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved