The store will not work correctly when cookies are disabled.
-
Product Description
PMCprotego D.12/200/0/P/208-480VAC
Specifications
Specifications
Power Rating (kW) |
9 kW |
Voltage |
208-480 VAC |
Continuous Rated Current (3PH) |
12 A |
Peak Rated Current (3PH) |
30 A |
Analog Inputs |
2 |
Digital Inputs |
4 |
Oper Temp Range |
0-104 °C |
CAN Open |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PMCprotego D.12/100/0/P/208-480VAC
Specifications
Specifications
Power Rating (kW) |
9 kW |
Voltage |
208-480 VAC |
Continuous Rated Current (3PH) |
12 A |
Peak Rated Current (3PH) |
30 A |
Analog Inputs |
2 |
Digital Inputs |
4 |
Oper Temp Range |
0-104 °C |
CAN Open |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PMCprotego D.24/010/0/208-480VAC
Specifications
Specifications
Power Rating (kW) |
18 kW |
Voltage |
208-480 VAC |
Continuous Rated Current (3PH) |
24 A |
Peak Rated Current (3PH) |
48 A |
Analog Inputs |
2 |
Digital Inputs |
4 |
Oper Temp Range |
0-104 °C |
CAN Open |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PMCprotego D.24/200/0/208-480VAC
Specifications
Specifications
Power Rating (kW) |
18 kW |
Voltage |
208-480 VAC |
Continuous Rated Current (3PH) |
24 A |
Peak Rated Current (3PH) |
48 A |
Analog Inputs |
2 |
Digital Inputs |
4 |
Oper Temp Range |
0-104 °C |
CAN Open |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PMCprotego D.24/100/0/208-480VAC
Specifications
Specifications
Power Rating (kW) |
18 kW |
Voltage |
208-480 VAC |
Continuous Rated Current (3PH) |
24 A |
Peak Rated Current (3PH) |
48 A |
Analog Inputs |
2 |
Digital Inputs |
4 |
Oper Temp Range |
0-104 °C |
CAN Open |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PMCprotego D.24/010/0/P/208-480VAC
Specifications
Specifications
Power Rating (kW) |
18 kW |
Voltage |
208-480 VAC |
Continuous Rated Current (3PH) |
24 A |
Peak Rated Current (3PH) |
72 A |
Analog Inputs |
2 |
Digital Inputs |
4 |
Oper Temp Range |
0-104 °C |
CAN Open |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PMCprotego D.24/200/0/P/208-480VAC
Specifications
Specifications
Power Rating (kW) |
18 kW |
Voltage |
208-480 VAC |
Continuous Rated Current (3PH) |
24 A |
Peak Rated Current (3PH) |
72 A |
Analog Inputs |
2 |
Digital Inputs |
4 |
Oper Temp Range |
0-104 °C |
CAN Open |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PMCprotego D.24/100/0/P/208-480VAC
Specifications
Specifications
Power Rating (kW) |
18 kW |
Voltage |
208-480 VAC |
Continuous Rated Current (3PH) |
24 A |
Peak Rated Current (3PH) |
72 A |
Analog Inputs |
2 |
Digital Inputs |
4 |
Oper Temp Range |
0-104 °C |
CAN Open |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EB-202-00-000
MFG Item Number
EB-202-00-000
Product Description
EPSILON BASE SERVO DRIVE, 1.8A
Specifications
Specifications
Voltage |
240 VAC |
Continuous Rated Current (1PH) |
1.8 A |
Peak Rated Current (1PH) |
3.6 A |
Control Mode |
Servo |
Phase |
1 |
Encoder Feedback |
Yes |
Analog Inputs |
1 |
Analog Outputs |
2 |
Digital Inputs |
5 |
Dynamic Braking |
Yes |
Digital Outputs |
3 |
Line Regenerative |
No |
Onboard Comm. |
Modbus RTU |
IP Rating |
IP20 |
Oper Temp Range |
0-50 °C |
Availability
Obsolete Item No Longer Available
-
Item Number
EB-203-00-000
MFG Item Number
EB-203-00-000
Product Description
EPSILON BASE SERVO DRIVE, 3.0A
Specifications
Specifications
Voltage |
240 VAC |
Continuous Rated Current (1PH) |
3 A |
Peak Rated Current (1PH) |
6 A |
Control Mode |
Servo |
Phase |
1 |
Encoder Feedback |
Yes |
Analog Inputs |
1 |
Analog Outputs |
2 |
Digital Inputs |
5 |
Dynamic Braking |
Yes |
Digital Outputs |
3 |
Line Regenerative |
No |
Onboard Comm. |
Modbus RTU |
IP Rating |
IP20 |
Oper Temp Range |
0-50 °C |
Availability
Obsolete Item No Longer Available
Shop By
Close
Shopping Options
Continuous Rated Current (1PH)
Continuous Rated Current (3PH)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved