The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
ST51024ZC04CVCC
MFG Item Number
ST51024ZC04CVCC
Product Description
Encoder
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
924-01002-8084
MFG Item Number
924-01002-8084
Product Description
Incremental Rotary Optical Encoder,
Specifications
Specifications
Resolution (PPR)
2,048
Incremental Channels
Dual with Complimentary
Mounting Style
Shafted
Indexed (Marker)
Yes
Shaft/Bore Size
3/8 "
Model Number
H25E-F45SB2048ABZC4469SM18S
Shaft Seal
No
Shaft Type
Single Ended
Input Voltage
5-15 VDC
Output Voltage
5-15 VDC
Electrical Output Type
Line Driver
Mating Connector
Not Included
LED Output Indicator
No
Explosion Proof
No
Signal Direction
Bidirectional
Commutating
No
Duty Classification
Industrial
Sensing
Optical
Bearings
Yes
Operating Temperature
0-70 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
AFM60A-S7IB018X12
Product Description
1061098, Absolute Encoder
Specifications
Specifications
Input Power
10-30 VDC
Shaft/Bore Size
3/8 "
Mounting Style
Face Mount
Operating Temperature
-40-85 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
HR62510240241
MFG Item Number
HR62510240241
Product Description
ENCODER
Specifications
Specifications
Resolution (PPR)
1,024
Incremental Channels
Dual with Complimentary
Mounting Style
Shafted
Indexed (Marker)
No
Shaft Seal
Yes
Shaft Type
Single Ended
Input Voltage
5-26 VDC
Output Type
Differential
Output Voltage
5-26 VDC
Electrical Output Type
Line Driver
Termination
Side Mount Connector
Mating Connector
Not Included
LED Output Indicator
No
Explosion Proof
No
Signal Direction
Bidirectional
Commutating
No
Duty Classification
Industrial
Sensing
Optical
Bearings
Yes
Operating Temperature
0-70 °C
NEMA Rating
NEMA 4
IP Rating
IP66
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
HS2010248444704
MFG Item Number
HS2010248444704
Product Description
Encoder
Specifications
Specifications
Resolution (PPR)
1,024
Mounting Style
Hollowshaft
Shaft/Bore Size
5/8 "
Shaft Seal
Yes
Shaft Type
Hollow
Bolt Circle
1.6 "
Input Voltage
5-26 VDC
LED Output Indicator
No
Duty Classification
Industrial
Sensing
Optical
Operating Temperature
0-70 °C
NEMA Rating
NEMA 4
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
14004310030
Product Description
Cable Assembly, 30Ft
Specifications
Specifications
Cable Length
30 '
Termination
Wire Leads
Connector Type
7 Pin Circular
Armored
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
14004310010
Product Description
Cable Assembly, 10Ft, Series H25,
Specifications
Specifications
Cable Length
10 '
Termination
Wire Leads
Connector Type
7 Pin Circular
Armored
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ST51024LC04CVCC
MFG Item Number
ST51024LC04CVCC
Product Description
Encoder
Specifications
Specifications
Resolution (PPR)
1024
Incremental Channels
Single
Mounting Style
Direct
Indexed (Marker)
No
Shaft/Bore Size
5/8 "
Shaft Seal
No
Input Voltage
5-26 VDC
Output Type
Differential
Electrical Output Type
Line Driver
Termination
Latching Industrial Connector with 1/2 in NPT
LED Output Indicator
Yes
Explosion Proof
No
Commutating
No
Duty Classification
Heavy
Sensing
Magnetic
Bearings
No
Operating Temperature
-40-100 °C
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
2210001000
Product Description
ENCODER
Specifications
Specifications
Resolution (PPR)
1,000
Incremental Channels
Dual
Mounting Style
Shafted
Indexed (Marker)
No
Shaft Seal
No
Shaft Type
Single Ended
Bolt Circle
2 "
Input Voltage
5-26 VDC
Output Type
Single Ended
Output Voltage
5-26 VDC
Electrical Output Type
Open Collector
Termination
MS Connector
Mating Connector
Not Included
LED Output Indicator
No
Explosion Proof
No
Signal Direction
Bidirectional
Commutating
No
Duty Classification
Industrial
Sensing
Optical
Bearings
Yes
Operating Temperature
0-70 °C
NEMA Rating
NEMA 12
IP Rating
IP54
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
H221000110422PS
MFG Item Number
H221000110422PS
Product Description
ENCODER, BIDIRECTIONAL, 1000PPR,
Specifications
Specifications
Resolution (PPR)
1,000
Incremental Channels
Dual with Complimentary
Mounting Style
Shafted
Indexed (Marker)
No
Shaft Seal
Yes
Shaft Type
Single Ended
Input Voltage
5-26 VDC
Output Type
Single Ended
Output Voltage
5-26 VDC
Electrical Output Type
Push-Pull
Mating Connector
Not Included
LED Output Indicator
Yes
Explosion Proof
No
Signal Direction
Bidirectional
Commutating
No
Duty Classification
Industrial
Sensing
Optical
Bearings
Yes
Operating Temperature
0-70 °C
NEMA Rating
NEMA 4
IP Rating
IP66
Availability
Order by 5:00 PM ET and your package will ship the same day.
Encoders An encoder is a device used to sense position or orientation for active feedback and position control. There are two primary types of encoders: rotary encoders and linear encoders. Both detect and convert the position into an electronic signal.
Rotary encoders convert the angular position or motion of a shaft into an electronic signal. These encoders are specifically designed for applications that require precise rates of rotation. Linear encoders are paired with a scale to encode position along a linear path. These encoders are widely used in applications that require accurate, high-speed movement along a fixed path.
Both encoders can either be absolute or incremental. Absolute encoders maintain absolute position even when removed from a power source and do not have a "home" position. Linear encoders, alternatively, require a reference point to report position at certain intervals. Both provide the same accuracy, but absolute encoders are more resistant to power or signal loss.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved