Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 31-40 of 97938

Set Ascending Direction
  1. HS35R1024H372
    HS35R1024H372
    Dynapar Encoders, HS35R Series
    Item Number
    HS35R1024H372
    MFG Item Number
    HS35R1024H372
    Series
    HS35R
    Product Description
    Encoder, 1024PPR, ABZ 5-26VDC LD out
    Specifications
    Specifications
    Resolution (PPR) 1024
    Incremental Channels Dual with Complimentary
    Mounting Style Hollowshaft
    Indexed (Marker) Yes
    Shaft/Bore Size 1 "
    Shaft Type Hollow
    Bolt Circle 3 "
    Input Voltage 5-26 VDC
    Output Type Differential
    Output Voltage 5-26 VDC
    Electrical Output Type Line Driver
    Termination 10 Pin Connector
    LED Output Indicator No
    Signal Direction Bidirectional
    Commutating No
    Duty Classification Industrial
    Bearings Yes
    Operating Temperature -40-85 °C
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ST51024ZC04CVCC
    ST51024ZC04CVCC
    Danaher Controls Encoders
    Item Number
    ST51024ZC04CVCC
    MFG Item Number
    ST51024ZC04CVCC
    Product Description
    Encoder
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 924-01002-8084
    924-01002-8084
    BEI Sensors Encoders, H25 Series
    Item Number
    924-01002-8084
    MFG Item Number
    924-01002-8084
    Series
    H25
    Product Description
    Incremental Rotary Optical Encoder,
    Specifications
    Specifications
    Resolution (PPR) 2,048
    Incremental Channels Dual with Complimentary
    Mounting Style Shafted
    Indexed (Marker) Yes
    Shaft/Bore Size 3/8 "
    Model Number H25E-F45SB2048ABZC4469SM18S
    Shaft Seal No
    Shaft Type Single Ended
    Input Voltage 5-15 VDC
    Output Voltage 5-15 VDC
    Electrical Output Type Line Driver
    Mating Connector Not Included
    LED Output Indicator No
    Explosion Proof No
    Signal Direction Bidirectional
    Commutating No
    Duty Classification Industrial
    Sensing Optical
    Bearings Yes
    Operating Temperature 0-70 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. AFM60A-S7IB018X12
    AFM60A-S7IB018X12
    Sick Encoders, AFM60 Series
    Item Number
    AFM60A-S7IB018X12
    MFG Item Number
    1061098
    Series
    AFM60
    Product Description
    1061098, Absolute Encoder
    Specifications
    Specifications
    Input Power 10-30 VDC
    Shaft/Bore Size 3/8 "
    Mounting Style Face Mount
    Operating Temperature -40-85 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. HR62510240241
    HR62510240241
    Dynapar Encoders, HR25 Series
    Item Number
    HR62510240241
    MFG Item Number
    HR62510240241
    Series
    HR25
    Product Description
    ENCODER
    Specifications
    Specifications
    Resolution (PPR) 1,024
    Incremental Channels Dual with Complimentary
    Mounting Style Shafted
    Indexed (Marker) No
    Shaft Seal Yes
    Shaft Type Single Ended
    Input Voltage 5-26 VDC
    Output Type Differential
    Output Voltage 5-26 VDC
    Electrical Output Type Line Driver
    Termination Side Mount Connector
    Mating Connector Not Included
    LED Output Indicator No
    Explosion Proof No
    Signal Direction Bidirectional
    Commutating No
    Duty Classification Industrial
    Sensing Optical
    Bearings Yes
    Operating Temperature 0-70 °C
    NEMA Rating NEMA 4
    IP Rating IP66
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. HS2010248444704
    HS2010248444704
    Dynapar Encoders, HS20 Series
    Item Number
    HS2010248444704
    MFG Item Number
    HS2010248444704
    Series
    HS20
    Product Description
    Encoder
    Specifications
    Specifications
    Resolution (PPR) 1,024
    Mounting Style Hollowshaft
    Shaft/Bore Size 5/8 "
    Shaft Seal Yes
    Shaft Type Hollow
    Bolt Circle 1.6 "
    Input Voltage 5-26 VDC
    LED Output Indicator No
    Duty Classification Industrial
    Sensing Optical
    Operating Temperature 0-70 °C
    NEMA Rating NEMA 4
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 14004310030
    14004310030
    Dynapar Encoders, Cable Assembly Series
    Item Number
    14004310030
    MFG Item Number
    14004310030
    Series
    Cable Assembly
    Product Description
    Cable Assembly, 30Ft
    Specifications
    Specifications
    Cable Length 30 '
    Termination Wire Leads
    Connector Type 7 Pin Circular
    Armored No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 14004310010
    14004310010
    Dynapar Encoders, Cable Assembly Series
    Item Number
    14004310010
    MFG Item Number
    14004310010
    Series
    Cable Assembly
    Product Description
    Cable Assembly, 10Ft, Series H25,
    Specifications
    Specifications
    Cable Length 10 '
    Termination Wire Leads
    Connector Type 7 Pin Circular
    Armored No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. ST51024LC04CVCC
    ST51024LC04CVCC
    NorthStar - Danaher Controls Encoders, ST56 Series
    Item Number
    ST51024LC04CVCC
    MFG Item Number
    ST51024LC04CVCC
    Series
    ST56
    Product Description
    Encoder
    Specifications
    Specifications
    Resolution (PPR) 1024
    Incremental Channels Single
    Mounting Style Direct
    Indexed (Marker) No
    Shaft/Bore Size 5/8 "
    Shaft Seal No
    Input Voltage 5-26 VDC
    Output Type Differential
    Electrical Output Type Line Driver
    Termination Latching Industrial Connector with 1/2 in NPT
    LED Output Indicator Yes
    Explosion Proof No
    Commutating No
    Duty Classification Heavy
    Sensing Magnetic
    Bearings No
    Operating Temperature -40-100 °C
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 2210001000
    2210001000
    Dynapar Encoders, 22 QUBE Series
    Item Number
    2210001000
    MFG Item Number
    2210001000
    Series
    22 QUBE
    Product Description
    ENCODER
    Specifications
    Specifications
    Resolution (PPR) 1,000
    Incremental Channels Dual
    Mounting Style Shafted
    Indexed (Marker) No
    Shaft Seal No
    Shaft Type Single Ended
    Bolt Circle 2 "
    Input Voltage 5-26 VDC
    Output Type Single Ended
    Output Voltage 5-26 VDC
    Electrical Output Type Open Collector
    Termination MS Connector
    Mating Connector Not Included
    LED Output Indicator No
    Explosion Proof No
    Signal Direction Bidirectional
    Commutating No
    Duty Classification Industrial
    Sensing Optical
    Bearings Yes
    Operating Temperature 0-70 °C
    NEMA Rating NEMA 12
    IP Rating IP54
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Encoders

An encoder is a device used to sense position or orientation for active feedback and position control. There are two primary types of encoders: rotary encoders and linear encoders. Both detect and convert the position into an electronic signal.

Rotary encoders convert the angular position or motion of a shaft into an electronic signal. These encoders are specifically designed for applications that require precise rates of rotation. Linear encoders are paired with a scale to encode position along a linear path. These encoders are widely used in applications that require accurate, high-speed movement along a fixed path.

Both encoders can either be absolute or incremental. Absolute encoders maintain absolute position even when removed from a power source and do not have a "home" position. Linear encoders, alternatively, require a reference point to report position at certain intervals. Both provide the same accuracy, but absolute encoders are more resistant to power or signal loss.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved