-
H300Veris Industries Protection Relays, HX00 SeriesItem NumberH300MFG Item NumberH300SeriesHX00Product DescriptionCurrent Switch, 0.15-60AAC, N/O Out,Specifications
Specifications Output Signal Normally Open Output Rating 1 A @ 30 VAC/VDC LED No Frequency Range 50-60 Hz AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
102A-3Symcom Protection Relays, 102A SeriesItem Number102A-3MFG Item Number102A3Series102AProduct Description3PH Voltage Monitor, 190-480VACSpecifications
Specifications Number of Phases 3 Voltage Supported 190-480 V Current Supported 10 A Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Variable Point Trip Yes Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Voltage Unbalance % 6 % Time Delay Trip (Sec) 20-30 s Var Restart Delay Yes Manual Reset Yes Type of Display LED Status Indicator AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
455Symcom Protection Relays, 455 SeriesItem Number455MFG Item Number455Series455Product DescriptionVoltage Monitor, 3-Ph, 190-480V,Specifications
Specifications Number of Phases 3 Voltage Supported 190-480 V Current Supported 10 A Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Variable Point Trip Yes Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Voltage Unbalance % 2-8 % Contact Failure Detect Yes Time Delay Trip (Sec) 2-30 s Restart Delay (Sec) 2-300 s Rapid Cycling Detect Yes Var Restart Delay Yes Manual Reset Yes Type of Display LED Status Indicator AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CS-610-200Greystone Energy Systems Protection RelaysItem NumberCS-610-200MFG Item NumberCS-610-200Product DescriptionSolid core AC/DC switch, Mosfet,Specifications
Specifications Power Supply Self Powered Aperture Size 0.8 " Output Signal Normally Open Output Rating 0.5 A @ 30 VAC/VDC Output Solid State Mosfet Response Time 200 ms Setpoint Range 1-200 A LED Yes Frequency Range 50-60 Hz AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
201-200-SPSymcom Protection Relays, 201 SeriesItem Number201-200-SPMFG Item Number201-200-SPSeries201Product DescriptionVoltage Monitor, 1-Ph, 190-240VAC,Specifications
Specifications Number of Phases 1 Voltage Supported 190-240 V Lo Pwr (Under Vltg) Trip Yes Time Delay Trip (Sec) 4 s Restart Delay (Sec) 2 s Type of Display LED Status Indicator Mounting Plug-In AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PVCO-200-ARRK Electronics Protection Relays, PVCO SeriesItem NumberPVCO-200-ARMFG Item NumberPVCO-200-ARSeriesPVCOProduct DescriptionTHREE PHASE VOLTAGE RELAYSpecifications
Specifications Number of Phases 3 Voltage Supported 208-240 V Current Supported 5 A Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Voltage Unbalance % 5 % Time Delay Trip (Sec) 5 s Type of Display LED Status Indicator AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
201-200-DPDTSymcom Protection Relays, 201 SeriesItem Number201-200-DPDTMFG Item Number201-200-DPDTSeries201Product Description3-Ph 11-Pin Plug-in VM/ 190-240V/ DPSpecifications
Specifications Number of Phases 3 Voltage Supported 190-240 V Lo Pwr (Under Vltg) Trip Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Time Delay Trip (Sec) 4 s Restart Delay (Sec) 2 s Type of Display LED Status Indicator Mounting Plug-In AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
H308Veris Industries Protection Relays, HX08 SeriesItem NumberH308MFG Item NumberH308SeriesHX08Product DescriptionCurrent Switch, Micro, Split-Core, Adj,Specifications
Specifications Output Signal Normally Open Output Rating 1 A @ 30 VAC/VDC LED Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
258B-240VACTime Mark Protection RelaysItem Number258B-240VACMFG Item Number98083402Product Description3 Phase Power Monitor, 60 HzSpecifications
Specifications Number of Phases 3 Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip Yes Under Current Detect No Over Current Detect No Variable Point Trip No Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Rapid Cycling Detect No Var Restart Delay No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting Socket Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
102ASymcom Protection Relays, 102A SeriesItem Number102AMFG Item Number102ASeries102AProduct DescriptionMonitor Relay, 190-480V 3-Ph,Specifications
Specifications Number of Phases 3 Voltage Supported 190-480 V Current Supported 10 A Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Variable Point Trip Yes Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Voltage Unbalance % 6 % Time Delay Trip (Sec) 4 s Restart Delay (Sec) 2 s Var Restart Delay Yes Type of Display LED Status Indicator AvailabilityOrder by 5:00 PM ET and your package will ship the same day.