The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
50132934
Leuze Optical Data Transmitters, DDLS 500 Series
Product Description
Sensor DDLS 508 120.4 L H
Specifications
Specifications
Light Source
Laser
Transmission Speed
100 Mbit/s
Usable Opening Angle
1
Supply Voltage
18-30 VDC
Nominal Voltage
24 VDC
Interface Type
Ethernet
Number of Connections
2
Composition
Metallic
IP Rating
IP65
Operating Temperature
-31-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
50132935
Leuze Optical Data Transmitters, DDLS 500 Series
Product Description
Sensor DDLS 508 200.3 L H
Specifications
Specifications
Light Source
Laser
Transmission Speed
100 Mbit/s
Usable Opening Angle
1
Supply Voltage
18-30 VDC
Nominal Voltage
24 VDC
Interface Type
Ethernet
Number of Connections
2
Composition
Metallic
IP Rating
IP65
Operating Temperature
-31-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
50132936
Leuze Optical Data Transmitters, DDLS 500 Series
Product Description
Sensor DDLS 508 200.4 L H
Specifications
Specifications
Light Source
Laser
Transmission Speed
100 Mbit/s
Usable Opening Angle
1
Supply Voltage
18-30 VDC
Nominal Voltage
24 VDC
Interface Type
Ethernet
Number of Connections
2
Composition
Metallic
IP Rating
IP65
Operating Temperature
-31-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
50134391
Leuze Optical Data Transmitters, DDLS 500 Series
Product Description
Sensor DDLS 508i 40.3
Specifications
Specifications
Light Source
Laser
Transmission Speed
100 Mbit/s
Usable Opening Angle
1
Supply Voltage
18-30 VDC
Nominal Voltage
24 VDC
Interface Type
Ethernet
Number of Connections
2
Composition
Metallic
IP Rating
IP65
Operating Temperature
23-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
50134392
Leuze Optical Data Transmitters, DDLS 500 Series
Product Description
Sensor DDLS 508i 40.4
Specifications
Specifications
Light Source
Laser
Transmission Speed
100 Mbit/s
Usable Opening Angle
1
Supply Voltage
18-30 VDC
Nominal Voltage
24 VDC
Interface Type
Ethernet
Number of Connections
2
Composition
Metallic
IP Rating
IP65
Operating Temperature
23-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
50134393
Leuze Optical Data Transmitters, DDLS 500 Series
Product Description
Sensor DDLS 508i 120.3
Specifications
Specifications
Light Source
Laser
Transmission Speed
100 Mbit/s
Usable Opening Angle
1
Supply Voltage
18-30 VDC
Nominal Voltage
24 VDC
Interface Type
Ethernet
Number of Connections
2
Composition
Metallic
IP Rating
IP65
Operating Temperature
23-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
50134394
Leuze Optical Data Transmitters, DDLS 500 Series
Product Description
Sensor DDLS 508i 120.4
Specifications
Specifications
Light Source
Laser
Transmission Speed
100 Mbit/s
Usable Opening Angle
1
Supply Voltage
18-30 VDC
Nominal Voltage
24 VDC
Interface Type
Ethernet
Number of Connections
2
Composition
Metallic
IP Rating
IP65
Operating Temperature
23-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
50134395
Leuze Optical Data Transmitters, DDLS 500 Series
Product Description
Sensor DDLS 508i 200.3
Specifications
Specifications
Light Source
Laser
Transmission Speed
100 Mbit/s
Usable Opening Angle
1
Supply Voltage
18-30 VDC
Nominal Voltage
24 VDC
Interface Type
Ethernet
Number of Connections
2
Composition
Metallic
IP Rating
IP65
Operating Temperature
23-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
50134396
Leuze Optical Data Transmitters, DDLS 500 Series
Product Description
Sensor DDLS 508i 200.4
Specifications
Specifications
Light Source
Laser
Transmission Speed
100 Mbit/s
Usable Opening Angle
1
Supply Voltage
18-30 VDC
Nominal Voltage
24 VDC
Interface Type
Ethernet
Number of Connections
2
Composition
Metallic
IP Rating
IP65
Operating Temperature
23-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
50134397
Leuze Optical Data Transmitters, DDLS 500 Series
Product Description
Sensor DDLS 508i 40.3 H
Specifications
Specifications
Light Source
Laser
Transmission Speed
100 Mbit/s
Usable Opening Angle
1
Supply Voltage
18-30 VDC
Nominal Voltage
24 VDC
Interface Type
Ethernet
Number of Connections
2
Composition
Metallic
IP Rating
IP65
Operating Temperature
-31-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Optical Data Transmitters As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.
Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.
We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved