Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

6 Items

Set Ascending Direction
  1. HFE200-230/16
    HFE200-230/16
    Block Filters, HFE200 Series
    Item Number
    HFE200-230/16
    MFG Item Number
    HFE200-230/16
    Series
    HFE200
    Product Description
    EMI Filter
    Specifications
    Specifications
    Phase 1
    Number of Lines 2
    Current Rating 16 A
    Max Voltage 250 VAC
    Max Leakage Current 0.4 mA
    Termination Finger Safe Terminal Blocks
    Max Ambient Temperature 104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. HFE200-230/1
    HFE200-230/1
    Block Filters, HFE200 Series
    Item Number
    HFE200-230/1
    MFG Item Number
    HFE 200-230/1
    Series
    HFE200
    Product Description
    EMI Filter
    Specifications
    Specifications
    Phase 1
    Number of Lines 2
    Current Rating 1 A
    Max Voltage 250 VAC
    Max Leakage Current 0.4 mA
    Termination Finger Safe Terminal Blocks
    Max Ambient Temperature 104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. HFE200-230/10
    HFE200-230/10
    Block Filters, HFE200 Series
    Item Number
    HFE200-230/10
    MFG Item Number
    HFE 200-230/10
    Series
    HFE200
    Product Description
    EMI Filter
    Specifications
    Specifications
    Phase 1
    Number of Lines 2
    Current Rating 10 A
    Max Voltage 250 VAC
    Max Leakage Current 0.4 mA
    Termination Finger Safe Terminal Blocks
    Max Ambient Temperature 104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. HFE200-230/12
    HFE200-230/12
    Block Filters, HFE200 Series
    Item Number
    HFE200-230/12
    MFG Item Number
    HFE 200-230/12
    Series
    HFE200
    Product Description
    EMI Filter
    Specifications
    Specifications
    Phase 1
    Number of Lines 2
    Current Rating 12 A
    Max Voltage 250 VAC
    Max Leakage Current 0.4 mA
    Termination Finger Safe Terminal Blocks
    Max Ambient Temperature 104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. HFE200-230/3
    HFE200-230/3
    Block Filters, HFE200 Series
    Item Number
    HFE200-230/3
    MFG Item Number
    HFE 200-230/3
    Series
    HFE200
    Product Description
    EMI Filter
    Specifications
    Specifications
    Phase 1
    Number of Lines 2
    Current Rating 3 A
    Max Voltage 250 VAC
    Max Leakage Current 0.4 mA
    Termination Finger Safe Terminal Blocks
    Max Ambient Temperature 104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. HFE200-230/6
    HFE200-230/6
    Block Filters, HFE200 Series
    Item Number
    HFE200-230/6
    MFG Item Number
    HFE 200-230/6
    Series
    HFE200
    Product Description
    EMI Filter
    Specifications
    Specifications
    Phase 1
    Number of Lines 2
    Current Rating 6 A
    Max Voltage 250 VAC
    Max Leakage Current 0.4 mA
    Termination Finger Safe Terminal Blocks
    Max Ambient Temperature 104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Power & Electrical

Power and electrical components supply, transfer, or regulate power to and between electrical loads. Power equipment includes power supplies, transformers, line reactors, batteries, filters, surge protectors, power factor correction capacitors, and much more.

Power supplies are the primary point of electrical power for machinery and electronic devices. All power supplies have a power input, which receives electrical energy from a power source, and a power output to delivery energy to the load. Power supplies can draw power from several sources, including direct transmission lines, batteries, fuel cells, generators, solar power converters, or even another power supply.

Transformers transfer electrical energy between circuits, and are essential for power transmission and distribution. Transformers are most commonly used to increase or decrease alternating voltages in power applications, typically to decrease high voltages from main power lines to suitable levels needed for factory, commercial or in-home applications.

Additional power equipment includes line reactors, which reduce harmonics; batteries, which store and supply power; line filters, which attenuate interference; power factor correction capacitors, which corrects power loss; and a wide variety of surge protectors, switches, plugs, cables, and more, which transmit power and protect equipment.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved