-
LTBK75Crouse-Hinds Fittings, LTK SeriesItem NumberLTBK75MFG Item NumberLTBK75SeriesLTKProduct DescriptionLIQUIDTIGHT FITTING, 3/4in., STRAIGHTSpecifications
Specifications Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit) Connection Type Compression Angle Straight Trade Size 3/4 " Hub Size 3/4 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Liquid Tight Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LTBK100Crouse-Hinds Fittings, LTK SeriesItem NumberLTBK100MFG Item NumberLTBK100SeriesLTKProduct DescriptionLIQUIDTIGHT FITTING, 1in., STRAIGHTSpecifications
Specifications Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit) Connection Type Compression Angle Straight Trade Size 1 " Hub Size 1 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Liquid Tight Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LTBK10045Crouse-Hinds Fittings, LTK SeriesItem NumberLTBK10045MFG Item NumberLTBK10045SeriesLTKProduct DescriptionLIQUIDTIGHT FITTING, 1in., 45 DEGREESpecifications
Specifications Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit) Connection Type Compression Angle 45 ° Trade Size 1 " Hub Size 1 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Liquid Tight Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LTBK10090Crouse-Hinds Fittings, LTK SeriesItem NumberLTBK10090MFG Item NumberLTBK10090SeriesLTKProduct DescriptionLIQUIDTIGHT FITTING, 1in., 90 DEGREESpecifications
Specifications Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit) Connection Type Compression Angle 90 ° Trade Size 1 " Hub Size 1 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Liquid Tight Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LTBK125Crouse-Hinds Fittings, LTK SeriesItem NumberLTBK125MFG Item NumberLTBK125SeriesLTKProduct DescriptionLIQUIDTIGHT FITTING, 1-1/4in., STRAIGHSpecifications
Specifications Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit) Connection Type Compression Angle Straight Trade Size 1-1/4 " Hub Size 1-1/4 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Liquid Tight Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LTBK12545Crouse-Hinds Fittings, LTK SeriesItem NumberLTBK12545MFG Item NumberLTBK12545SeriesLTKProduct DescriptionLIQUIDTIGHT FITTING, 1-1/4in., 45 DEGRSpecifications
Specifications Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit) Connection Type Compression Angle 45 ° Trade Size 1-1/4 " Hub Size 1-1/4 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Liquid Tight Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LTBK12590Crouse-Hinds Fittings, LTK SeriesItem NumberLTBK12590MFG Item NumberLTBK12590SeriesLTKProduct DescriptionLIQUIDTIGHT FITTING, 1-1/4in., 90 DEGRSpecifications
Specifications Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit) Connection Type Compression Angle 90 ° Trade Size 1-1/4 " Hub Size 1-1/4 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Liquid Tight Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LTBK150Crouse-Hinds Fittings, LTK SeriesItem NumberLTBK150MFG Item NumberLTBK150SeriesLTKProduct DescriptionLIQUIDTIGHT FITTING, 1-1/2in., STRAIGHSpecifications
Specifications Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit) Connection Type Compression Angle Straight Trade Size 1-1/2 " Hub Size 1-1/2 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Liquid Tight Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LTBK15045Crouse-Hinds Fittings, LTK SeriesItem NumberLTBK15045MFG Item NumberLTBK15045SeriesLTKProduct DescriptionLIQUIDTIGHT FITTING, 1-1/2in., 45 DEGRSpecifications
Specifications Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit) Connection Type Compression Angle 45 ° Trade Size 1-1/2 " Hub Size 1-1/2 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Liquid Tight Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LTBK15090Crouse-Hinds Fittings, LTK SeriesItem NumberLTBK15090MFG Item NumberLTBK15090SeriesLTKProduct DescriptionLIQUIDTIGHT FITTING, 1-1/2in., 90 DEGRSpecifications
Specifications Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit) Connection Type Compression Angle 90 ° Trade Size 1-1/2 " Hub Size 1-1/2 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Liquid Tight Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day.