-
37-98043Meltric Plugs & Receptacles, DS100 SeriesItem Number37-98043MFG Item Number37-98043SeriesDS100Product DescriptionInlet, 100A, 480V, 3P+G, Metal,Specifications
Specifications Connection Type Inlet Current Rating 100 A Voltage 480 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 2/0-4 AWG Terminal Type Screw Case Material Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
33-98043Meltric Plugs & Receptacles, DS100 SeriesItem Number33-98043MFG Item Number33-98043SeriesDS100Product DescriptionInlet, 100A, 480V, 3P+G, Poly, DS100Specifications
Specifications Connection Type Inlet Current Rating 100 A Voltage 480 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 2/0-4 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
33-98167Meltric Plugs & Receptacles, DS100 SeriesItem Number33-98167MFG Item Number33-98167SeriesDS100Product DescriptionInlet, 3P+N+G, 100A, Poly, 120/208VSpecifications
Specifications Connection Type Inlet Current Rating 100 A Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 2/0-4 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Blue Temperature Range (F) -40-140 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
33-94167Meltric Plugs & Receptacles, DS100 SeriesItem Number33-94167MFG Item Number33-94167SeriesDS100Product DescriptionReceptacle, 100A, 120/208V, Poly,Specifications
Specifications Connection Type Receptacle Current Rating 100 A Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 2/0-4 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Blue Temperature Range (F) -40-140 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
33-94076Meltric Plugs & Receptacles, DS100 SeriesItem Number33-94076MFG Item Number33-94076SeriesDS100Product DescriptionReceptacle, 100A, 125/250V, 2P+N+G,Specifications
Specifications Connection Type Receptacle Current Rating 100 A Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 2/0-4 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Orange Temperature Range (F) -40-140 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
33-98043-262-338-A188Meltric Plugs & Receptacles, DS100 SeriesItem Number33-98043-262-338-A188MFG Item Number33-98043-262-338-A188SeriesDS100Product DescriptionDs100 InletSpecifications
Specifications Connection Type Inlet Current Rating 100 A Voltage 480 V Frequency 60 Hz Number of Poles 3 Number of Wires 4 Lockout-Tagout No Aux/Pilot Contacts 2 Built-In Strain Relief No Wire Size Range 4-2/0 AWG Terminal Type Screw Case Material Non-Metallic Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R Availability -
37-94043Meltric Plugs & Receptacles, DS100 SeriesItem Number37-94043MFG Item Number37-94043SeriesDS100Product DescriptionReceptacle, 100A, 480V, 3P+G, Metal,Specifications
Specifications Connection Type Receptacle Current Rating 100 A Voltage 480 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 2/0-4 AWG Terminal Type Screw Case Material Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP55 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
37-98143Meltric Plugs & Receptacles, DS100 SeriesItem Number37-98143MFG Item Number37-98143SeriesDS100Product DescriptionInlet, 100A, 600V, 3P+G, Metal,Specifications
Specifications Connection Type Inlet Current Rating 100 A Voltage 600 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 2/0-4 AWG Terminal Type Screw Case Material Metallic Voltage Color Code Black Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
33-98073Meltric Plugs & Receptacles, DS100 SeriesItem Number33-98073MFG Item Number33-98073SeriesDS100Product DescriptionDS100 INLETSpecifications
Specifications Connection Type Inlet Current Rating 100 A Voltage 250 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 2/0-4 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Orange Temperature Range (F) -40-140 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
33-94163-NCMeltric Plugs & Receptacles, DS100 SeriesItem Number33-94163-NCMFG Item Number33-94163-NCSeriesDS100Product DescriptionDS100 RECEPTACLESpecifications
Specifications Connection Type Receptacle Current Rating 100 A Voltage 208 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 2/0-4 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Blue Temperature Range (F) -40-140 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day.