-
37-28043Meltric Plugs & Receptacles, DS200 SeriesItem Number37-28043MFG Item Number37-28043SeriesDS200Product DescriptionInlet, 200A, 480V, 3P+G, DS200,Specifications
Specifications Connection Type Inlet Current Rating 200 A Voltage 480 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 4/0-4 AWG Terminal Type Screw Case Material Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
37-24043Meltric Plugs & Receptacles, DS200 SeriesItem Number37-24043MFG Item Number37-24043SeriesDS200Product DescriptionReceptacle, 200A, 480V, 3P+G, DS200Specifications
Specifications Connection Type Receptacle Current Rating 200 A Voltage 480 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 4/0-4 AWG Terminal Type Screw Case Material Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP55 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
37-28167Meltric Plugs & Receptacles, DS200 SeriesItem Number37-28167MFG Item Number37-28167SeriesDS200Product DescriptionInlet, 200A, 120/208V, 3P+N+G, DS200Specifications
Specifications Connection Type Inlet Current Rating 200 A Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 4/0-4 AWG Terminal Type Screw Case Material Metallic Voltage Color Code Blue Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
37-24167Meltric Plugs & Receptacles, DS200 SeriesItem Number37-24167MFG Item Number37-24167SeriesDS200Product DescriptionReceptacle, 200A, 120/208V, 3P+N+G,Specifications
Specifications Connection Type Receptacle Current Rating 200 A Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 4/0-4 AWG Terminal Type Screw Case Material Metallic Voltage Color Code Blue Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP55 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
37-24047Meltric Plugs & Receptacles, DS200 SeriesItem Number37-24047MFG Item Number37-24047SeriesDS200Product DescriptionReceptacle, 200A, 277V/480V, 3P+N+G,Specifications
Specifications Connection Type Receptacle Current Rating 200 A Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 4/0-4 AWG Terminal Type Screw Case Material Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP55 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
37-24043-375Meltric Plugs & Receptacles, DS200 SeriesItem Number37-24043-375MFG Item Number37-24043-375SeriesDS200Product DescriptionDS200 RECEPTACLESpecifications
Specifications Connection Type Receptacle Current Rating 200 A Voltage 480 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 4/0-4 AWG Terminal Type Screw Case Material Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP55 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
37-28167-4XMeltric Plugs & Receptacles, DS200 SeriesItem Number37-28167-4XMFG Item Number37-28167-4XSeriesDS200Product DescriptionDS200 INLETSpecifications
Specifications Connection Type Inlet Current Rating 200 A Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 4/0-4 AWG Terminal Type Screw Case Material Metallic Voltage Color Code Blue Temperature Range (F) -40-140 °F NEMA Rating NEMA 4X Availability -
37-24043-180Meltric Plugs & Receptacles, DS200 SeriesItem Number37-24043-180MFG Item Number37-24043-180SeriesDS200Product DescriptionDS200 RECEPTACLESpecifications
Specifications Connection Type Receptacle Current Rating 200 A Voltage 480 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 4/0-4 AWG Terminal Type Screw Case Material Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP55 -
37-24043-174-843Meltric Plugs & Receptacles, DS200 SeriesItem Number37-24043-174-843MFG Item Number37-24043-174-843SeriesDS200Product DescriptionDS200 RECEPTACLE METAL BLUE SIZE 6Specifications
Specifications Connection Type Receptacle Current Rating 200 A Voltage 480 V Frequency 60 Hz Number of Poles 3 Aux/Pilot Contacts 4 Wire Size Range 4-4/0 AWG Terminal Type Screw Case Material Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP55 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
37-28043-174Meltric Plugs & Receptacles, DS200 SeriesItem Number37-28043-174MFG Item Number37-28043-174SeriesDS200Product DescriptionDS200 INLETSpecifications
Specifications Connection Type Inlet Current Rating 200 A Voltage 480 V Frequency 60 Hz Aux/Pilot Contacts 4 Wire Size Range 4/0-4 AWG Terminal Type Screw Case Material Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.