-
33-38043Meltric Plugs & Receptacles, DS30 SeriesItem Number33-38043MFG Item Number33-38043SeriesDS30Product DescriptionInlet, 30A, 480V, 3P+G, Poly, DS30Specifications
Specifications Connection Type Inlet Current Rating 30 A Voltage 480 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 12-4 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
33-38073Meltric Plugs & Receptacles, DS30 SeriesItem Number33-38073MFG Item Number33-38073SeriesDS30Product DescriptionInlet, 30A, 250V, 3P+G, Poly, DS30Specifications
Specifications Connection Type Inlet Current Rating 30 A Voltage 250 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 12-4 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Orange Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
33-34043Meltric Plugs & Receptacles, DS30 SeriesItem Number33-34043MFG Item Number33-34043SeriesDS30Product DescriptionReceptacle, 30A, 480V, 3P+G, Poly,Specifications
Specifications Connection Type Receptacle Current Rating 30 A Voltage 480 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 12-4 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP55 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
33-38043-972Meltric Plugs & Receptacles, DS30 SeriesItem Number33-38043-972MFG Item Number33-38043-972SeriesDS30Product DescriptionDS30 INLETSpecifications
Specifications Connection Type Inlet Current Rating 30 A Voltage 480 V Frequency 60 Hz Aux/Pilot Contacts 2 Wire Size Range 12-4 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
33-34043-843Meltric Plugs & Receptacles, DS30 SeriesItem Number33-34043-843MFG Item Number33-34043-843SeriesDS30Product DescriptionDS30 RECEPTACLESpecifications
Specifications Connection Type Receptacle Current Rating 30 A Voltage 480 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 12-4 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP55 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
33-34043-NCMeltric Plugs & Receptacles, DS30 SeriesItem Number33-34043-NCMFG Item Number33-34043-NCSeriesDS30Product DescriptionDS30 RECEPTACLESpecifications
Specifications Connection Type Receptacle Current Rating 30 A Voltage 480 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 12-4 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP55 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
33-34043-972Meltric Plugs & Receptacles, DS30 SeriesItem Number33-34043-972MFG Item Number33-34043-972SeriesDS30Product DescriptionDS30 RECEPTACLESpecifications
Specifications Connection Type Receptacle Current Rating 30 A Voltage 480 V Frequency 60 Hz Aux/Pilot Contacts 2 Wire Size Range 12-4 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP55 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
33-34073-4XMeltric Plugs & Receptacles, DS30 SeriesItem Number33-34073-4XMFG Item Number33-34073-4XSeriesDS30Product DescriptionDS30 RECEPTACLESpecifications
Specifications Connection Type Receptacle Current Rating 30 A Voltage 250 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 12-4 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Orange Temperature Range (F) -40-140 °F NEMA Rating NEMA 4X Availability -
33-34073-972-4XMeltric Plugs & Receptacles, DS30 SeriesItem Number33-34073-972-4XMFG Item Number33-34073-972-4XSeriesDS30Product DescriptionDS30 RECEPTACLESpecifications
Specifications Connection Type Receptacle Current Rating 30 A Voltage 250 V Frequency 60 Hz Aux/Pilot Contacts 2 Wire Size Range 12-4 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Orange Temperature Range (F) -40-140 °F NEMA Rating NEMA 4X Availability -
33-34073Meltric Plugs & Receptacles, DS30 SeriesItem Number33-34073MFG Item Number33-34073SeriesDS30Product DescriptionReceptacle, 30A, 250V, 3P+G, Poly,Specifications
Specifications Connection Type Receptacle Current Rating 30 A Voltage 250 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 12-4 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Orange Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP55 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.